Beli kenko staples di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Stapler
    Rating:
    98% of 100
    (25)
    Mulai

    Rp7.900

  2. Kenko Stapler Needle (Isi Staples)
    Rating:
    100% of 100
    (21)
    Mulai

    Rp1.900

  3. Kenko Stapler Heavy Duty (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  4. 3M Duct Tape (Lakban / Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

    3M Duct Tape (Lakban / Solasi / Selotip)
    atribut:
    • Adhesive Material: Synthetic Rubber
    • Backing Material: Polyethylene coated cloth Scrim
    • Color: Black
    • Length (m): 10
    • Product Type: 48
  5. Max Stapler Needle (Isi Staples)
    Rating:
    100% of 100
    (42)
    Mulai

    Rp3.900

  6. Joyko Isi Stapler
    Rating:
    100% of 100
    (6)
    Mulai

    Rp4.900

  7. Kenko Stapler Mini (Staples)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    Kenko Stapler Mini (Staples)
    atribut:
    • Color: Random Color
    • Dimensions (cm): 6.5x3x2.5
    • Size: Mini
  8. monotaro Gun Tacker (Staples Tembak)
    Mulai

    Rp269.900

    monotaro Gun Tacker (Staples Tembak)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Staples
    atribut:
    • Staple Width (mm): 10.6-13
    • Applicable Staple: (MAX) 1208F, T3-10MB, T3-10MB-L, T3-6M (Rapid) # 53, # 13, # 23, # 24
    • Staple foot length (mm): 43994
  9. DKK TOA Low Concentration DO Electrode
    Mulai

    Rp73.999.900

    DKK TOA Low Concentration DO Electrode
    Deskripsi:
    Standard Accessories for DO-32A
    atribut:
    • Pressure (MPa): 0.5 (5kgf/cm2) or less
    • Flow Rate (L/minute): 0.05 to 2 (when using a flow-cell)
    • Temperature Range (°C): 0 to 50
    • Housing Material: PP
    • Wetted Material: FEP, PP, Epoxy, Silicone Rubber
  10. DKK TOA Flow Cell
    Mulai

    Rp62.999.900

    DKK TOA Flow Cell
    Deskripsi:
    Standard Accessories for DO-32A
    atribut:
    • Dimensions (mm): 230x80x132
  11. DKK TOA Dissolved Oxygen Meter
    Mulai

    Rp209.999.900

    DKK TOA Dissolved Oxygen Meter
    Deskripsi:
    The Model DO-32a low density Dissolved Oxygen meter is battery operated. It incorporates a galvanic cell for water quality monitoring of rivers and lakes. It is also well suited for Dissolved Oxygen management in BOD waste water treatment tanks, culture ponds or other marine environments. The unit provides pressure and salinity compensation together with temperature compensation and offers truly reliable data. The Model DO-32a is easy to use with a simple one touch air and automatic calibration. This field portable unit is compact, light weight, and weatherproof. FeaturesWide dynamic Automatic Range SelectionCovers wide range from 0~20 micro-g/litre to 0~20 milli-g/litre measuring ranges. In addition with this wide measuring range, full automatic range selection function is available. The automatic temperature compensation function enables measurement from ultra low density levels such as micro-g/litre (ppb) range to air saturated high ranges, with accurate performance. Fast Response & Long Life SensorNewly developed membrane type polarographic electrode is used in the sensor. Therefore, long life span and fast response are realized. As two versions of electrode are available; normal type and atomic power station use type. The Model DO-32A can meet a wide variation of application requirements. Easy CalibrationSpan calibration can be done by air and it is also possible to perform zero check calibration by electric zero (panel zero check) as well as conventional calibration by zero standard solution. Sample colour does not affect measurementThe detector only responds to salinity (Cl-) and is unaffected by colouring additives or seasonings. Temperature Measurement FunctionTemperature and dissolved oxygen readings can be displayed simultaneously and this data can be output from the meter to an analog recorder for monitoring (recorder available separately). Compact Design & Easy MaintenanceThe supplied flow cell is designed be compact and provide easy maintenance and operation. The main unit is housed in a splash-proof enclosure, thus it will be durable against water splashing if installed in a sampling rack. Dual Power SourcesThe instrument can be used on DC power source as well as AC power. Consequently it can be used for field work where AC power source is not available. 400 hours of continuous measurement can be achieved when alkali dry cells are loaded. Analog Record Output TerminalAnalog recorder can be connected to the output terminal, variation of dissolved oxygen and temperature can be monitored and recorded continuously.Measurement Ranges: Dissolved oxygen0~19.99 micro-g/litre (ppb)0~199.9 micro-g/litre (ppb)0~1.999 mili-g/litre (ppm)0~19.99 mili-g/litre (ppm).Repeatability (main Unit): Dissolved oxygen±0.1 micro-g/litre (0~19.99)±0.3 micro-g/litre (0~199.9)±0.03 mili-g/litre (0~1.999)±0.003 mili-g/litre (0~19.99) TMeasuring ranges:l00mV (0~ 19.99 micro-g/litre range)200mV (0~199.9 micro-g/litre range)300mV (0~1.999 mili-g/litrerange)400mV (0~19.99 mili-g/litre range).Power Source: AC/DC, AC line using adapter or 9VDC using Alkaline dry battery R6, AA or UM-2: 6 pcs.
    atribut:
    • Measurement Object: Dissolved Oxygen
    • Temperature (°C): 0 to 45
    • Range Changeover: Auto/manual selection
    • Output Signals (V): Dissolved Oxygen: 0-1 (0-FS. for Each Range)
    • Ambient Conditions Temperature (°C): 0-45
    • Dimensions (WxHxD) (mm): 250x160x95
    • Humidity (%): 0-85 RH
    • Measurement Method : Membrane type Polarographic
    • Temperature (mV): 0-450 DC
    • Temperature Compensation Range (°C): 0-45 (Automatic)
  12. Joyko Pensil Mekanik
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

  13. Joyko Stapler
    Rating:
    100% of 100
    (9)
    Mulai

    Rp7.900

  14. Deli Stapler
    Rating:
    95% of 100
    (4)
    Mulai

    Rp10.900

    Deli Stapler
    Deskripsi:
    Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
  15. DKK TOA Membrane DO
    Mulai

    Rp3.299.900

    DKK TOA Membrane DO
    Deskripsi:
    Standard Accessories for DO-32A
  16. Kenko Isi Ulang Cutter
    Rating:
    100% of 100
    (18)
    Mulai

    Rp3.900

  17. Tesa Tape Duct Tape (Lakban / Solasi / Selotip)
    Mulai

    Rp169.900

    Tesa Tape Duct Tape (Lakban / Solasi / Selotip)
    atribut:
    • Tape Width (mm): 48
    • Tensile Strength (N/10mm): 36
    • Base Material: Polyethylene coated cloth
    • Tape Length (m): 50
    • Adhesive: Rubber-based
    • Adhesive Strength (N/10mm): 4.1
    • Elongation (%): 18
    • Heat Resistance Temperature (°C): 65
    • TRUSCO Number: 325-1411
    • Tape Thickness (µm): 180
  18. Interx Sheet Protector
    Rating:
    100% of 100
    (13)
    Mulai

    Rp8.900

    Interx Sheet Protector
    Deskripsi:
    Deskripsi Produk : - Merek InterXfolder - Plastik sheet protector dengan Ukuran A4 - Warna transparan dengan lubang pita putih Keunggulan Produk : - Melindungi dokumen dari kerusakan- Bahan lebih tebal dan lebih bening - Dapat dipasang di 2, 3, 4,11 lubang ring mekanik - Aman untuk arsip dan ACID free (bebas asam) dan PVC free - Ideal untuk melindungi, mengatur dan pengarsipan dokumen, kertas, catatan, resep makanan, dll
    atribut:
    • Thickness (micron): 50 micron
  19. Deli Heavy Duty Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

  20. Sandisk Cruzer Blade USB Flash Drive CZ50
    Mulai

    Rp139.900

    Sandisk Cruzer Blade USB Flash Drive CZ50
    Deskripsi:
    Compact design.
    atribut:
    • Storage Capacity: 32GB
    • Compability: USB 2.0
    • Color: Black with Red Accent
    • Warranty: 5 years
Daftar Harga kenko staples Terbaru April 2026
Kenko StaplerRp7.900
Kenko Stapler Needle (Isi Staples)Rp1.900
Kenko Stapler Heavy Duty (Staples)Rp139.900
3M Duct Tape (Lakban / Solasi / Selotip)Rp25.900
Max Stapler Needle (Isi Staples)Rp3.900
Joyko Isi StaplerRp4.900
Kenko Stapler Mini (Staples)Rp6.900
monotaro Gun Tacker (Staples Tembak)Rp269.900
DKK TOA Low Concentration DO ElectrodeRp73.999.900
DKK TOA Flow CellRp62.999.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)