Beli ken wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenwood Kitchen Machine Chef XLDeskripsi:Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to makatribut:
- Body Material: Die Cast Metal
- Color: Silver
- Speed: Variable + Pulse
- Bowl size (L): 6.7
- Capacity Cake (kg): 4.55
- Capacity Dough (kg): 2.56
- Capacity Egg Whites: 16
- Capacity Flour for Pastry (g): 910
- Kenwood Handy Talky (HT)atribut:
- Antenna Impedance (ohm): 50
- Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
- Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
- Frequency Stability (ppm): ±2.5
- Maximum Frequency Deviation (kHz): Within ±5
- Microphone Impedance (kΩ): 2
- Mode: F3E, F2D
- Modulation: Reactance Modulation
- Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
- Operating Temperature Range (°C): -20 -+60
- Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
- RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
- Kenwood RIGDeskripsi:Good for mobile purposes in vehicles, performance is quite powerful, features multiple scans and memory names. Quality audio with speakers in the front area with a size of 5.8 x 3.5 cm. Its toughness is in accordance with MIL-STD. Friendly button at night because it lights up.atribut:
- Dimensions (mm): 160x43x126
- Output Power (W): Max. 65
- Kenwood Meat GrinderDeskripsi:Meat Grinder White MG450A powerful, time and money saver in your kitchen. The 1400W Kenwood Meat Grinder MG450 with high gloss white finish, brushed metal detailing and sturdy design makes it the perfect fit for a modern kitchen.-VersatilityThis mod
- Kenwood Sandwich MakerDeskripsi:Sandwich Maker White SM650Not just a sandwich maker, but a grill, griddle and waffle maker too.Convenient, quick and easy to use, there's so much you can do with the white Kenwood Sandwich Maker SM650. From tasty cheese toasties, sandwich melts and panini, experiment with different fillings for your perfect toasted sandwich. Grill vegetables and kebabs for healthy nutritious meals. Make sweet snacks and desserts such as waffles, pancakes and fruit turnovers. And for savoury snacks and meals try omelettes, calzones and crispy burritos.-VersatilityThe 700W Kenwood SM650 Sandwich Maker has capacity for two rounds of sandwiches / four slices. It comes with three sets of removable cooking plates - triangle sandwich plates, waffle plates and grill / griddle plates - designed to toast, grill and griddle a variety of foods. The plates are non-stick coated so that food can easily be served and for easy cleaning. There are plate release catches and the plates have handles on each side for better handling.-SimplicityA safety latch ensures the sandwich toaster remains closed when in use and rubberised feet ensure it stays in one place. When in use as a griddle, it opens flat for ease of cooking. There are 'on / off' and 'ready' neon indicators to show the power state of the sandwich maker and when it is ready to start cooking. And ergonomically-designed carrying handles make the Kenwood Sandwich Maker SM650 easy to move and store in the kitchen.atribut:
- Color: White
- Body Material: Plastic
- Kenwood RadioDeskripsi:It’s true that analogue radios are still playing a role in mobile communications today. But the future is unquestionably digital, and the new NEXEDGE® NX-740H/840H demonstrates why, offering increased effective coverage area, low noise for superior clarity, and inherently secure voice communications. As you would expect from KENWOOD, intuitive operation, high-powered performance, and round-the-clock reliability come as standard. But there’s more. This mobile radio has a dual personality: it operates in both analog FM and NXDN® digital modes, enabling smooth migration from legacy systems.atribut:
- Frequency Range (MHz): 400-470
- Number of Zones: 2
- Max. Channels per Zone: 16
- Channel Spacing (kHz): 12.5
- Analog Digital (kHz): 6.25
- Antenna Impedance (ohm): 50
- Channel Capacity: Max. 32
- Dimensions (mm): 160x43x122.6
- Frequency Stability (ppm): ±1.0
- Operating Temperature Range (°C): -30 to +60
- Operating Voltage (V): 13.6 DC ±15%
- Receiver Intermodulation Distortion (dB): 65 (Analogue 12.5 kHz)
- Receiver Selectivity (dB): 65 (Analogue 12.5 kHz)
- Receiver Sensitivity (μV): 0.28 ( Digital 6.25 kHz, Analog 12 dB SINAD)
- Receiver Spurious Response (dB): 75 (Analogue 12.5 kHz)
- Transmitter Audio Distortion (dB): Less Than 5%
- Transmitter FM Hum & Noise (dB): 40 (Analogue)
- Transmitter Modulation: 11K0F3E, 4K00F1E, 4K00F1D, 4K00F7W, 4K00F2D
- Transmitter RF Output Power (W): 5-45
- Transmitter Spurious Response (dB): 70
- Kenwood Kettle JKatribut:
- Part Number: 8.0WJKP25001/2
- Kenwood Mini ChopperDeskripsi:A great little accessory for chopping, milling, grinding and blending small portions of food into glass jars. Great for baby foods, spices, coffee, marinades, dressings, purées, herbs and nuts. And it comes complete with three glass jars for handy storage. The smaller container means you can chop much more quickly and finely than you can with a larger mill attachment. The flat blade is great for coffee beans.
- Kenwood Attachment Food MincerDeskripsi:The food Mincer KAX950ME is a high performance meat grinder allows preparation of a huge variety of dishes from home using three inclusive screens fine (3mm), medium (4.5mm) and coarse (8mm).Includes sausage maker for fresh, healthy home made sausages, and a kebbe maker for specialist dishes.NOTE: The product is only an additional unit of Food Mincer / Meat Grinder with type KAX950MEatribut:
- Color: Polished
- Dimension (HxWxD) (cm): 25x25x16
- Material: Die cast aluminium
- Capacity: Continuous
- Outlet: Slow speed outlet
- Suji WE x Suji Mini Roaster 100 Toraja PlatinumDeskripsi:Portable Mini Roaster dengan kapasitas 100g, hasil kolaborasi WE Coffee Lab dan SUJI Premium Handcrafted yang didesain untuk pemula dalam mempelajari cara menyangrai kopi. Mesin berukuran kompak dan ringan, dengan konsep yang menyerupai mesin roasting manual skala besar. Fleksibel dioperasikan dengan menggunakan gas kaleng atau tabung LPG 3-12kg. Kontrol yang mudah dengan fitur pengaturan api, pengaturan air flow, dan display digital yang menunjukkan suhu bean dalam drum selama proses roasting. Keseluruhan ruang sangrai (drum, faceplate dan pintu drum) dari bahan stainless steel 304, sehingga higienis dan mudah perawatannya. Desain pintu drum yang dilengkapi jendela kaca borosilikat untuk memantau perubahan warna biji kopi, juga dilengkapi kipas pendingin untuk mempercepat proses pendinginan biji kopi kurang dari 3 menit. Konsumsi listrik yang hemat hanya 35 watt, dengan motor drum yang sudah dilengkapi safety coupling sebagai pengaman. Konstruksi mesin yang kokoh, handal, dan konsisten sehingga dapat digunakan sebagai sample roaster.atribut:
- Material: Solid Stainless Steel
- Thickness (mm): 2
- Speed (rpm): 50
- Voltage (V): 220
- Frequency (Hz): 50.0
- Dimensions (mm): 344x313x362
- Power (W): 35.0
- Kenwood Attachment Pasta Cutter TaglioliniDeskripsi:Create authentic and fresh tagliolini dishes with ease.Effortless Pasta CuttingExperience consistent and effortless pasta cutting with the tagliolini cutter kitchen machine attachment. The durable stainless steel body cutter can feed through large quantities of pasta dough, creating the perfect 1.5mm width pasta.Enjoy creating fresh pasta dishes at home. The tagliolini cutter simplifies the process by doing the hard work for you. Allowing you more time to discover making authentic great tasting pasta dishes.Can be used on mixers - Kenwood Chef and kMix Series mixers or mixers below:kvl8300skvl4100satribut:
- Material: Stainless steel
- Outlet: Slow speed outlet
- Pasta Size (mm): 1.5
- monotaro Cup DispenserDeskripsi:Cup, paper cups storage, to the take-out. . Offices, factories, warehouses, etc., to any water supply location.atribut:
- Material: ABS + PC + magnet
- Storage number: 7 ounces paper cups about 50
- Dimensions (Width W x Depth D x Height H) (mm): 157 x 145 x 435
- Accessories: Two mounting screws
- Fit size (ounces): 7 (for 205ml)
- Kunci Mas Minyak GorengDeskripsi:Ada begitu banyak pilihan minyak goreng yang beredar di pasaran saat ini. Jenisnya yang berbeda, membuat Anda mungkin kebingungan dalam memilih minyak goreng terbaik, terutama yang dianggap sehat bagi tubuh. Kunci Mas Minyak Goreng pun bisa menjadi pilihan yang tepat. Produk ini merupakan minyak goreng yang terbuat dari bahan kelapa sawit berkualitas dan diproses melalui sistem pemurnian terintegrasi penuh, sehingga mampu membuat hasil masakan lebih bernutrisi, sehat, dan gurih. Minyak goreng ini mengandung asam lemak tak jenuh, rendah lemak, serta omega 6 & 9 yang mampu menunjang kesehatan Anda dan menjaga kadar kolesterol tubuh. Kunci mas ini memiliki warna kuning keemasan yang berasal dari beta karoten alami yang kaya akan Pro Vitamin A.atribut:
- Packaging: Pouch
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
Daftar Harga ken wood Terbaru January 2026
| Kenwood Kitchen Machine Chef XL | Rp8.599.900 |
| Kenwood Handy Talky (HT) | Rp2.999.900 |
| Kenwood RIG | Rp5.499.900 |
| Kenwood Handsfree Spiral | Rp70.900 |
| Kenwood Meat Grinder | Rp2.399.900 |
| Kenwood Sandwich Maker | Rp1.699.900 |
| Kenwood Radio | Rp6.699.900 |
| BOSCH Kitchen Machine | Rp7.599.900 |
| Kenwood Teko (Kettle Listrik) | Rp1.199.900 |
| Kenwood Kettle JK | Rp899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handy%20Talky%20(HT)/7xP103634285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20RIG/86P103634294-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handsfree%20Spiral/1uP103457066-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Radio/5qP109060206-1.jpg)

/P103057477-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20SSB/29P103634081-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)