Beli kawat bonsai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Aluminum Wire (Kawat Alumunium)Deskripsi:-Soft and easy to process, and it is resistant to corrosion.-Gardening, bonsai, works and the like.atribut:
- Material: Aluminium (A1070)
- Purpose of Use: Gardening, bonsai, works and the like.
- TRUSCO Stainless Steel Wire Small Type (Kawat Baja)atribut:
- Material: Stainless steel (SUS304)
- Weight (kg): 1
- Weight (g): 13
- Length (m): 7
- Working Load (kgf): 5
- Count: 24
- Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
- Wire Diameter (mm): 0.55
- ALCOTEC MIG Welding Wire Aluminum (Kawat Las)atribut:
- UNSPSC: 23171510
- Arbor Hole Diameter (in): 2
- Compatible Shielding Gas (%): 100 Argon
- For Material Type: Aluminium to Aluminium
- For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
- Process: MIG Welding (GMAW)
- Shielding Type: Gas-Shielded
- Standards: AWS A5.10
- Welding Current Designation: DCEP
- Wire Type: Solid
- TRUSCO WireDeskripsi:The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.atribut:
- Finish Material: Steel (SWMGS-2) / Unichrome plating
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- TRUSCO Annealing Wire (Kawat Lunak)Deskripsi:-Soft and easy to process with the iron wire.-For uniting scaffolds of construction.atribut:
- Iron Wire Diameter: 3.1mm
- Total Length: 700mm
- Material: Annealed Iron Wire
- Purpose of Use: For uniting scaffolds of construction.
- Non Brand Binding Wire (Kawat Ikat)Deskripsi:Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.atribut:
- Diameter Thickness (mm): 0.813
- WESTWARD Welding Wire Aluminum Spool (Kawat Las)Deskripsi:ER4043 MIG welding wire has a higher tensile strength than ER5356 MIG welding wire. It is most commonly used for welding 6000 series aluminum alloys and is heat-treatable.atribut:
- Material: Aluminium
- Process: MIG Welding (GMAW)
- Arbor Hole Diameter (inch): 2
- Compatible Shielding Gas: 100% Argon
- For Material Type: Aluminium
- For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
- Spool Diameter (inch): 8
- Spool Width (inch): 2
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- TRUSCO Steel Wire (Kawat Baja)atribut:
- Material: Steel (SWMGS-2)
- Surface Processing: Hot-dip galvanized finish
- Purpose of Use: For gardening, farm, other works. For uniting.
- TRUSCO Copper Wire (Kawat Tembaga)atribut:
- Material: Copper (contains 99.9 or more Cu)
- Purpose of Use: Gardening, bonsai, roof and the like.
- TRUSCO WireDeskripsi:Purpose: Gardening, plantations, and other work, etc, a broad range For various types of binds.atribut:
- Finishing Material: Steel (SWMGS-2)/uni-chrome plating
- Weight (kg): 1
- Length (m): 60
- Working Load (kgf): 21
- Count: 16
- Purpose of Use: For uniting.
- Wire Diameter (mm): 1.6
- PFERD Policap Holder PCT0511C/3Deskripsi:POLICAP ABR CAP HOLDER PCT0511C/3 147160 adalah alat yang digunakan untuk memegang cap amplas permukaan . Holder ampl as ini berfungsi sebagai pegangan cap amplas sehingga amplas dapat d igunakan dengan optimal pada benda kerja.Holder gerinda ini ter buat dari material karet dengan diameter 5 MM sehingga cap amplas dapat merekat dengan baik. Holder gerinda ini mempunyai kecepatan 95000 rpm dan biasa digunakan di bengkel,industri, atau rumah tangga. Benefit Cool grinding. A comprehensive programme in terms of dimensions, grit sizes and types. No clogging.atribut:
- Dimensions (cm): 3.7x1x1
- Type: Policap C Holder
- Application: Holder
- Abrasive Material: Rubber
- Diameter (mm): 5
- Maximum Speed (rpm): 95000
- LINCOLN ELECTRIC MIG Welding Wire Aluminum (Kawat Las)Deskripsi:ER4043 MIG welding wire has a higher tensile strength than ER5356 MIG welding wire. It is most commonly used for welding 6000 series aluminum alloys and is heat-treatable.atribut:
- UNSPSC: 23171510
- AWS Classification: ER4043
- Compatible Shielding Gas (%): 100 Argon; 75 Argon/25 Helium
- For Material Type: Aluminium to Aluminium
- For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
- Process: MIG Welding (GMAW)
- Series: SuperGlaze 4043
- Shielding Type: Gas-Shielded
- Spool Type: Plastic Spool
- Standards: AWS A5.10
- Tensile Strength (Minimum Required) (ksi): 29
- Welding Current Designation: DCEP
- Wire Diameter (inch): 0.035
- Wire Type: Solid
- TRUSCO Steel Wire Small Roll Type (Kawat Baja Gulungan Kecil)Deskripsi:Small volume type. For gardening, farming, and other work. For various bonds.atribut:
- Material: Steel (SWMGS-2)
- Surface Treatment: Hot-dip galvanized finish
- Klin Pak Aluminium Foil (Kertas Timah)Deskripsi:Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
- Bagus Aluminium Foil Box (Kertas Timah)Deskripsi:Bagus Aluminum Foil digunakan untuk membungkus berbagai macam makanan. Digunakan untuk memasak, memanggang, membekukan dan menyimpan makanan. - Bahan yang aman untuk makanan (food grade). - Tersedia dalam beberapa variasi ukuran panjang. - Lebih tebal, kuat dan tidak mudah sobek (1.3µm). Bahan : aluminum.
Daftar Harga kawat bonsai Terbaru October 2026
| TRUSCO Aluminum Wire (Kawat Alumunium) | Rp209.900 |
| TRUSCO Stainless Steel Wire Small Type (Kawat Baja) | Rp70.900 |
| ALCOTEC MIG Welding Wire Aluminum (Kawat Las) | Rp429.900 |
| Non Brand Stainless Steel Wire (Kawat Baja) | Rp169.900 |
| TRUSCO Wire | Rp109.900 |
| TRUSCO Steel Wire | Rp99.900 |
| TRUSCO Annealing Wire (Kawat Lunak) | Rp159.900 |
| Non Brand Binding Wire (Kawat Ikat) | Rp25.900 |
| WESTWARD Welding Wire Aluminum Spool (Kawat Las) | Rp1.799.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102600087-2.jpg)
/P102013649-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Alumunium/ALCOTEC%20MIG%20Welding%20Wire%20Aluminum%20(Kawat%20Las)/jcP109489696-1.jpg)
/9yP106632358-1.jpg)


/P102600254-2.jpg)
/qyP107620970-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Alumunium/WESTWARD%20Welding%20Wire%20Aluminum%20Spool%20(Kawat%20Las)/icP107712660-1.jpg)
/aiP103059378-5.jpg)
/P102013816-1.jpg)
/86P107632294-2.jpg)
/P102607479-2.jpg)

/35P107788113-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Alumunium/LINCOLN%20ELECTRIC%20MIG%20Welding%20Wire%20Aluminum%20(Kawat%20Las)/kjP109489739-1.jpg)
/6aP106579226-1.jpg)
/P101559841-1.jpg)
/hqP104082638-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)