Beli katrol listrik 1 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)
    Mulai

    Rp25.999.900

    KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  2. Shuang Ge Katrol Elektrik Dengan Kait (Katrol / Takel)
    Mulai

    Rp17.999.900

  3. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  4. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp1.799.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  5. Elephant Electric Chain Hoist 1 Speed
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  6. TOYO Hoist Chain Hoist Listrik
    Mulai

    Rp13.999.900

    TOYO Hoist Chain Hoist Listrik
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  7. Wipro Electric Hoist
    Mulai

    Rp2.899.900

  8. Milton KCD Electric Winch
    Mulai

    Rp21.999.900

    Milton KCD Electric Winch
    atribut:
    • Lifting Height (meter): 100
    • Lifting Speed (m/minute): 16 / 8
    • Rated Voltage (V/Hz): 380/50
    • Wire Rope Length (m): 30/60/70/100/ For Option
  9. TOYO Hoist Electric Chain Hoist KD Series
    Mulai

    Rp21.999.900

    TOYO Hoist Electric Chain Hoist KD Series
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  10. WARN Pulling Electric Winch
    Mulai

    Rp9.399.900

    WARN Pulling Electric Winch
    Deskripsi:
    These general purpose pulling electric winches have hardwired controllers that can't be misplaced or run out of battery power.
    atribut:
    • UNSPSC: 24101608
    • Body Material: Steel
    • Gear Type: Planetary
    • Includes Brake: Brake Included
    • Operation: Pulling
  11. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  12. Elephant Beta Type Electric Chain Hoist (Single-Speed Type)
    Mulai

    Rp16.999.900

    Elephant Beta Type Electric Chain Hoist (Single-Speed Type)
    atribut:
    • Power Cord Length (m): 3
    • Finishing Material: Load Chain: Class V Surface Cured Chain
    • Minimum Distance Between Hooks (mm): 280
    • Time Rating (minute): 25
  13. Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type)
    Mulai

    Rp18.999.900

    Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type)
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 25
  14. TOYO Hoist Electric Wire Rope Hoist
    Mulai

    Rp73.999.900

    TOYO Hoist Electric Wire Rope Hoist
    Deskripsi:
    Mengenal Fungsi Electric Wire Rope Hoist di Berbagai Bidang Pekerjaan IndonesiaHoist merupakan alat bantu lifting yang penting digunakan pada berbagai macam jenis industri sebagai alat pengangkat. Namun hoist sendiri memiliki beberapa tipe yang berbeda. Ada hoist yang menggunakan rantai sebagai penariknya namun ada pula yang menggunakan tali kawat seling atau yang sering dikenal dengan sebutan Electric Wire Rope Hoist. Ini merupakan hoist yang dianggap lebih mahal dibandingkan dengan chain hoist karena ada berbagai kelebihan.Perbedaan Chain Hoist dan Electric Wire Rope HoistBerbagai industri sekarang menggunakan hoist untuk mempermudah pemindahan maupun juga pengangkatan barang dengan cepat dan lebih efisien dari segi waktu. Electric Wire Rope Hoist merupakan salah satu alat bantu lifting yang paling sering terlihat selain chain hoist. Ini merupakan alat pengangkut yang ukurannya lebih besar dan digunakan untuk mengangkat beban yang begitu berat dan besar. Ini dikarenakan alat tersebut memang memiliki load kerja yang begitu tinggi.Sesuai dengan namanya, alat ini menggunakan tali kawat seling sebagai media untuk mengangkat dan bukan menggunakan rantai sehingga dianggap memiliki kelebihan dibandingkan dengan rantai bahkan harganya pun mahal. Alat ini juga menggunakan sumber daya listrik sebagai penggerak utamanya dan bukan dengan tenaga manual. Karena itulah, tidak semua orang bisa menggunakan alat ini dan hanya operator khusus saja yang berhak untuk mengoperasikan alat hoist untuk bekerja.Bagian Fitur Penting Electric Wire Rope Hoist dan FungsinyaSekarang banyak orang dan industri menggunakan Electric Wire Rope Hoist ini karena dinilai lebih praktis ditambah juga mempercepat seluruh pekerjaan. Hampir sama seperti versi chain hoist, alat ini juga memiliki beberapa tipe yang berbeda. Ada yang menggunakan listrik dengan tipe satu phase. Alat ini sangat cocok digunakan pada industri yang kecil seperti industri rumahan. Namun ada pula tipe tiga phase yang lebih cocok untuk digunakan pada industri yang skalanya lebih besar lagi.Apapun tipe yang digunakan, tetap saja alat ini memiliki fungsi utama untuk mengangkat maupun menurunkan barang. Ada beberapa bagian yang sangat penting dan vital dari hoist yang satu ini dan masing-masingnya memiliki fungsi yang berbeda antara lain:- Motor pengangkatIni merupakan sebuah motor mesin yang digunakan untuk mengoptimalisasi operasi getaran yang rendah dan juga tenang. Untuk mengangkat beban, maka motor yang digunakan adalah motor yang menggunakan rotor silinder dengan menggunakan sistem proteksi sehingga mampu melindungi mesin dari panas yang terlalu berlebihan.- Kipas pendingin motorIni merupakan fitur yang berbentuk kipas dan akan berputar sepanjang waktu ketika mesin hoist ini dinyalakan dan letaknya terpisah dengan motornya. Alat ini akan memberikan tingkat efisiensi yang tinggi berupa efek pendingin untuk bagian motor ketika sudah hampir mencapai limit dan merasa harus berhenti lebih dulu.- Gear BoxIni merupakan sebuah gearbox yang memiliki daya tahan sangat tinggi dan bisa menyesuaikan dengan material yang akan diangkat menggabungkan baja sehingga mampu untuk memberikan presisi yang tinggi ditambah dengan daya tahan dan solidaritas.- Brake systemAlat yang satu ini merupakan rem elektromagnetik yang dapat mengerem atau menghentikan dengan otomatis katrolnya jika terdapat kegagalan dalam sumbernya. Biasanya sistem brake ini dibuat dengan menggunakan lapisan asbes dibawah normal. Terdapat pula rem mekanik kedua yang merupakan bagian opsional jika rem sebelumnya gagal bekerja.- Tali kawat selingIni merupakan tali seling yang dibuat dari baja namun sangat fleksibel dan juga begitu tahan aus. Penggunaan dan pembuatan tali minimum ini sudah sesuai dengan standar seperti CNAA, CNS, JIS dan ISO. Standar ini menerapkan adanya kekuatan yang tinggi dari tali kawat baja galvanis ini.
    atribut:
    • Size (txm): 5x9
    • Lifting Motor (kW): 7.5
    • Lift Speed (m/minute): 6.7
    • Trolley Speed (m/minute): 21
    • Ropes: 4 Ropes
    • Rope Diameter (mm): 12
    • Hoisting Motor Current (A): 15.6
    • Hoisting Motor Power (kW): 7.5
    • Hoisting Motor Rotation Speed (rpm): 1380
    • Hoisting Motor Type: 5M5
    • Hoisting Motor Voltage (V/F/Hz): 380/3/50
    • I-Beam Type: 45a-63a
    • Min Curve Radius (m): 3
    • Trolley Motor Current (A): 2.2
    • Trolley Motor Power (kW): 0.75
    • Trolley Motor Rotation Speed (rpm): 1380
    • Trolley Motor Voltage (V/F/Hz): 380/3/50
    • Trolley Type: 5T5
    • Wire Diameter (mm): 0.6
    • Wire Rope Structure Form: 6x37-B
  15. HITACHI Electric Chain Hoist + Motorized Trolley
    Mulai

    Rp59.999.900

    HITACHI Electric Chain Hoist + Motorized Trolley
    Deskripsi:
    Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
  16. Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)
    Mulai

    Rp21.999.900

    Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)
    atribut:
    • Voltage (V): 230
    • Dimension C (mm): 250
    • Dimension D (mm): 245
    • Load Chain Diameter (mm): 7.1
    • Motor Power 220V (kW): 1.1
    • Phase: 1
  17. Jason Electric Chain Hoist
    Mulai

    Rp18.999.900

    Jason Electric Chain Hoist
    Deskripsi:
    Heavy duty for industrial
    atribut:
    • Power (kW): 1.1
Daftar Harga katrol listrik 1 ton Terbaru April 2026
KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)Rp25.999.900
Shuang Ge Katrol Elektrik Dengan Kait (Katrol / Takel)Rp17.999.900
HITACHI Katrol ElektrikRp24.999.900
KRISBOW Katrol Elektrik Double HookRp1.799.900
Come Up Electric Winch (Alat Angkat)Rp15.999.900
King Power (Hoist) Electric WinchRp9.999.900
Elephant Electric Chain Hoist 1 SpeedRp18.999.900
POWERTEC Electric Winch HoistRp6.699.900
TOYO Hoist Chain Hoist ListrikRp13.999.900
Wipro Electric HoistRp2.899.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)