Beli karet lembaran di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp22.900

    monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  2. Everlasting Rubber Sheet Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

    Everlasting Rubber Sheet Packing
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
  3. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.900

  4. WAKI Butyl Rubber Sheet (Lembaran Karet)
    Mulai

    Rp54.900

    WAKI Butyl Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -A synthetic rubber in which isobutylene is copolymerized with several % of isoprene.-Excellent ozone resistance, aging resistance, electrical isolation, weather resistance, and impact absorbency.-Window frame rubber.-Wire sheathing.
    atribut:
    • Color: Green
  5. TRUSCO EPDM Rubber Sponge Roll
    Mulai

    Rp2.499.900

    TRUSCO EPDM Rubber Sponge Roll
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  6. TRUSCO Rubber Sheet
    Mulai

    Rp789.900

    TRUSCO Rubber Sheet
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  7. Everlasting Epdm Rubber
    Mulai

    Rp309.900

    Everlasting Epdm Rubber
    atribut:
    • Color: Black
  8. Hikari Karet Lembaran NR
    Mulai

    Rp6.399.900

    Hikari Karet Lembaran NR
    Deskripsi:
    -Excellent in wear resistance.-Good in elasticity.-The mechanical property is good.-Packing material, anti-slip, vibration absorbing mat.
    atribut:
    • Allowable Weight: 122.4kgf
    • Wheel Diameter D: 100mm
    • Wheel Width: 32mm
    • Mounting Height H: 134mm
    • Shaft Length L: 40mm
    • Screw T: M20
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
    • Thread Pitch: 2.5mm
    • Wheel Materials: Steel Wheel, Rubber
  9. TRUSCO Cushion Rubber
    Mulai

    Rp54.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  10. AK NBR Rubber
    Mulai

    Rp309.900

    AK NBR Rubber
    Deskripsi:
    -A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
  11. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp429.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Thickness: 10mm
    • Width: 910mm
    • Length: 910mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
  12. Molex Connector for Relay 4.2mm Pitch New Minifit Terminal
    Mulai

    Rp359.900

    Molex Connector for Relay 4.2mm Pitch New Minifit Terminal
    atribut:
    • Outer Diameter (mm): 0.9-1.8
    • Material (Contact) / Treatment: Brass (CuZn) /2.5μm (100μinch) Tin (Sn)
    • Cover strip length (mm): 2.8-3.4
    • Applicable housing: 5557, 51010
    • Applicable wire range AWG (#): 22-28
    • Dimension B (mm): 1.65
    • Cell Spacing (mm): 4.2
    • Shape: Female shape
    • Type: Terminal
    • Dimensions d (mm): 2.3
    • Rated Current (A): 9 (maximum)
    • Rated Voltage (V): 600 (maximum)
    • Dimension A (mm): 1.8
    • Size: Core wire / AWG 16-28
    • Dimension C (mm): 2.3
  13. Non Brand Ozone Generator
    Mulai

    Rp1.199.900

    Non Brand Ozone Generator
    Deskripsi:
    - Generator Ozon (O3) atau Ozonizer dengan kapasitas besar 24 gram per jam, dengan volume udara yg dihasilkan 51-150 m3 per jam, untuk ruangan sampai 60 meter persegi (per sesuai spec manufaktur)- Umum digunakan untuk membersihkan udara, formalin, benzene, bakteri, virus, menghilangkan bau, dan keperluan laboratorium
    atribut:
    • Application Area (m): up to 60
    • Benzene Removal Rate: 99.97%
    • Cooling Mode: Air Cooling
    • Formaldehyde Removal Rate: 99.97%
    • Noise (dB): 30
    • Power (W): 110
    • Air Volume (m³/hour): 51-150
    • Product (V): Ozone Generator 220
    • Product Size (cm): 22x10.7x12.7
    • Voltage (V): 220
  14. monotaro Keset Karet Lubang
    Mulai

    Rp479.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  15. Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp3.399.900

    Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Renolit EP 1 and Renolit EP 2 greases are multi-purpose lubricants suitable for use in high pressure greasing equipment. Their pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems. Renolit EP 2 may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Renolit EP 2 Complies with British Timken Recommendations 2891 Renolit EP 0 grease will provide for an efficient level of pumpability in small bore systems, which means that even when the point of application is remote from the motive source there will be no significant pressure differential to overcome. This factor is critical when selecting the correct lubricant to be supplied via conventional and modern automatic lubrication systems.Renolit EP 00 is a semi-fluid grease also recommended for automatic greasing units and as an alternative to industrial gear oils to prevent leakage.Renolit EP 000 is a semi-fluid grease recommended for the lubrication of commercial vehicles and plant served by automatic greasing units.It may also be recommended as an alternative to industrial gear oils in enclosed gearboxes where high leakage rates are experienced.
    atribut:
    • Applicable Sector: - Steel, metals - Machinery, equipment
    • Color: Translucent brown
    • DIN Classification: KP 2 K-20
    • Shelf Life: 36months
    • Fluid Type Viscosity at 40Degrees C: 230
    • Fluid Type Viscosity at 100Degrees C: 17.50
  16. WAKI NBR Rubber Sheet
    Mulai

    Rp46.900

    WAKI NBR Rubber Sheet
    Deskripsi:
    -Excellent oil resistance, wear resistance, and durability.-Gasket, printing roll, oil seal, packing, oil-resistance hose, etc.
  17. WAKI EPDM Rubber Sheet
    Mulai

    Rp53.900

    WAKI EPDM Rubber Sheet
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
  18. WAKI Rubber Sheet
    Mulai

    Rp19.900

    WAKI Rubber Sheet
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
Daftar Harga karet lembaran Terbaru March 2026
monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Rp22.900
Everlasting Rubber Sheet PackingRp84.900
Hikari Rubber SheetRp58.900
Hikari RubberRp21.900
WAKI Butyl Rubber Sheet (Lembaran Karet)Rp54.900
TRUSCO EPDM Rubber Sponge RollRp2.499.900
TRUSCO Rubber SheetRp789.900
Everlasting Epdm RubberRp309.900
OMRON Control input/output connector CN1 for R88D-WTRp549.900
Hikari Karet Lembaran NRRp6.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)