Beli karcher ride on scrubber driers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Ride On Scrubber Driers Package
    Mulai

    Rp339.999.900

    KARCHER Professional Ride On Scrubber Driers Package
    Deskripsi:
    The manoeuvrable alternative to any large walk-behind machine! The B 90 R Classic Bp ride-on scrubber dryer features the new brush head generation. Roller and disc brush heads can be used in different working widths (55-75 cm). The brushes are driven by a star-wheel mechanism. With a turning circle of only 1.6 m, this machine is very flexible and offers excellent manoeuvrability. This machine also features an extended tank capacity and is easy to fill with fresh water. Compact for easy storage and transport, for example in lifts. Openings in the battery compartment ensure adequate ventilation also during long periods of use. An additional flat pleated filter protects the turbine against corrosion.
    atribut:
    • Dimension(mm): Brush head R 75 S :520x810x280 , D 75 S brush head : 810x490x280
    • Working width of brushes (mm): 550 - 750
    • Fresh/Dirty Water Tank (L): 90 / 90
    • Battery (V): 24
    • Battery Runtime (hour): max. 4
    • Brush contact pressure (g/cm²/kg): 20 - 315 / 28 - 35
    • Drive Type: Battery
    • Number of Brushes (pcs): D 75 S brush head : 2, Brush head R 75 S : 2
    • Power (W): Brush head R 75 S : 1200, D 75 S brush head : 1200
    • Practical Area Performance (m²/hour): 3375
    • Rated Input Power (W): 2200
    • Theoretical Area Performance (m²/hour): 4500
    • Traction Motor (W): 600
    • Voltage (V): Brush head R 75 S : 24, D 75 S brush head : 24
    • Weight (kg): Brush head R 75 S : 33.1, D 75 S brush head : 44.4
    • Working Width (mm): 750 (D 75 S brush head), 750 (Brush head R 75 S)
    • Working Width Vacuuming (mm): 850 - 940
  2. KARCHER HOME & GARDEN Scrubber Polishers Diamond Pad
    Mulai

    Rp6.899.900

    KARCHER HOME & GARDEN Scrubber Polishers Diamond Pad
    atribut:
    • Part Number: 6.371.260.0
    • Compatible for: B 250 R Bp, B 40 C Bp, B 40 C Ep 240V, BD 100/250 R Bp, BD 100/250 R I Bp, BD 50/40 RS Bp, BDP 50/1500 C
    • Color: White
    • Diameter (mm): 508
    • Hardbess/Brush Type: Coarse
  3. KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Mulai

    Rp149.999.900

    KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Deskripsi:
    Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
  4. KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)
    Mulai

    Rp44.999.900

    KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)
    atribut:
    • Part Number: 1.291.141.0
    • Rated Input Power (W): 1100
    • Brush Speed (rpm): 1500
    • Working Width (mm): 508
    • Compatible for: Profesional floor care used
    • Brush Contact Pressure (g/cm²): 4
    • Current Type (V/Hz): 230/50
    • Dimensions (mm): 760x550x1250
    • Maximum Area Performance (m²/hour): 900
    • Working Width Vacuuming (mm): 560
  5. KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai)
    Mulai

    Rp259.999.900

    KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai)
    atribut:
    • Part Number: 1.246-020.2
    • Compatible for: Profesional floor care used
    • Battery (V): 36
    • Battery Runtime (hour): Maximum 5
    • Brush Contact Pressure (g/cm²): 34-560
    • Brush Rotation Speed (rpm): 180-1300
    • Dimensions (mm): 1790x1080x1410
    • Dirty Water Tank (L): 150
    • Fresh Water Tank (L): 150
    • Practical Area Performance (m²/hour): 3200
    • Theoretical Area Performance (m²/hour): 4500
    • Working Widht Vacuuming (mm): 940-1060
    • Working Widht With 1-Side Brush (mm): 1300
    • Working Widht of Brushes (mm): 750-900
  6. KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai)
    Mulai

    Rp259.999.900

    KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai)
    atribut:
    • Part Number: 1.161.306.0
    • Rated Input Power (W): 2200
    • Capacity tank (l): 90
    • Compatible for: Profesional floor care used
    • Battery (V): 24
    • Battery Voltage (V): 24
    • Brush Working Width (mm): 550
    • Brush contact pressure (g/cm²/kg): 20/315/28/35
    • Dimensions (mm): 1450x800x1200
    • Fresh/Dirty Water Tank (L): 90/90
    • Theoretical Area Performance (m²/hour): 3375
    • Traction Motor (W): 600
    • Working Width Vacuuming (mm): 850
  7. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  8. KARCHER Professional Single Disc Machine
    Mulai

    Rp10.999.900

    KARCHER Professional Single Disc Machine
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Part Number: 1.291-247.0
    • Working Width (mm): 430
    • Working height (mm): 90
    • Working width of brushes (mm): 430
    • Rated Input Power (W): 1500
    • Brush contact pressure (g/cm²/kg): 30 / 43
    • Brush Rotation Speed (rpm): 150
    • Dimensions (LxWxH) (mm): 590x430x1180
    • Drive Type: Mains operation
    • Sound Pressure Level (dBA): 63
    • Supply Voltage (V/Hz): 220 - 240 / 50
  9. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  10. Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)
    Deskripsi:
    The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.
    atribut:
    • Drain Tank Capacity (L): 5
    • Refrigerant: R410A
    • Dimensions (mm): 430x390x900
    • Cooling Capacity (kW): 2.8
    • Operating Safety (°C): 25-45
    • Power (W): 1010
    • Power Supply Voltage (V) : 220
  11. KARCHER Professional Scrubber Drier
    Mulai

    Rp47.999.900

    KARCHER Professional Scrubber Drier
    Deskripsi:
    This compact scrubber dryer can be used flexibly. Quiet scrubbing and vacuuming are possible in both directions.It has a collapsible push handle and detachable tanks, which can be easily transported with a locked carrying handle. The brushes and suction lips are easily replaced within seconds without the need for any tools.
  12. Chaobao Penggosok Lantai
    Mulai

    Rp66.999.900

    Chaobao Penggosok Lantai
    atribut:
    • Color: Green
    • Suction Motor Power (W): 500
  13. TENNANT Ride On Scrubber (Mesin Poles Lantai)
    Mulai

    Rp659.999.900

    TENNANT Ride On Scrubber (Mesin Poles Lantai)
    Deskripsi:
    Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.
    atribut:
    • Cleaning Coverage (m²/hour): 4000
    • Recovery Tank (L): 166
    • Solutions Tank (L): 132
    • Scrub Speed (rpm): 325
    • Power (V): 24
  14. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
Daftar Harga karcher ride on scrubber driers Terbaru October 2026
KARCHER Professional Ride On Scrubber Driers PackageRp339.999.900
KARCHER HOME & GARDEN Scrubber Polishers Diamond PadRp6.899.900
KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Rp149.999.900
KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)Rp44.999.900
KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai)Rp259.999.900
KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai)Rp259.999.900
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900
KARCHER Professional Single Disc MachineRp10.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)Rp19.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)