Beli karcher polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Single Disc Machine
    Mulai

    Rp10.999.900

    KARCHER Professional Single Disc Machine
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Part Number: 1.291-247.0
    • Working Width (mm): 430
    • Working height (mm): 90
    • Working width of brushes (mm): 430
    • Rated Input Power (W): 1500
    • Brush contact pressure (g/cm²/kg): 30 / 43
    • Brush Rotation Speed (rpm): 150
    • Dimensions (LxWxH) (mm): 590x430x1180
    • Drive Type: Mains operation
    • Sound Pressure Level (dBA): 63
    • Supply Voltage (V/Hz): 220 - 240 / 50
  2. KARCHER Professional Scrubber Polishers (Mesin Poles Lantai)
    Mulai

    Rp48.999.900

    KARCHER Professional Scrubber Polishers (Mesin Poles Lantai)
    Deskripsi:
    The BDP 50/1500 C has impressively compact dimensions and is very easy to manoeuvre thanks to its central auxiliary impeller. With a rotational speed of 1500 rpm, the device delivers brilliant polishing results. Simple control elements guarantee intuitive handling. The rotating guard prevents dust from swirling around. Dust is collected in a 1-litre, recyclable fabric filter bag by the passive suction system. The machine does not drift off course and enables travel in a straight line on a consistent basis, meaning maximum productivity. The adjustable handle guarantees a comfortable working height and can be folded to save on storage space. The trigger prevents the machine from being started up unintentionally – the device stops as soon as the handle is released. The floating pad driver plate automatically adjusts itself to the surface below. It is spring-loaded and guarantees optimum contact pressure. The optional spray-cleaning attachment kit ensures that cleaning agents are only sprayed where they are needed.
    atribut:
    • Working Width (mm): 510
    • Brush Contact Pressure (g/cm²): 4
    • Rated Input Power (W): 1100
    • Brush Rotation Speed (rpm): 1500
    • Dimensions (LxWxH) (mm): 760x550x1250
    • Drive Type: Mains Operation
    • Maximum Area Performance (m²/hour): 900
    • Supply Voltage (V/Hz): 230 / 50
    • Weight with Accessories (kg): 35.4
    • Working Width Vacuuming (mm): 560
  3. FALCO Scrubber Mini (Mesin Poles Lantai)
    Mulai

    Rp90.999.900

    FALCO Scrubber Mini (Mesin Poles Lantai)
    atribut:
    • Rated Voltage (V): DC24
    • Working Width (m): 45.5
    • Water Adjustable (cm): 50
    • Work Efficiency (m²/hour): 1200
    • Diameter Brush (cm): 22.8
    • Battery Pack: 2x8Ah-24V
    • Battery Weight (kg): 18.84 x 2
    • Brush Motor: 2x200
    • Brush Pressure (kg): 20
    • Capacity (L): 4
    • Noise Level (dB): 75
    • Packing Size: 119x59x43
    • Speed (rpm): 200
    • Tank Capacity (L): 4.5
    • Turning Radius (cm): 30
    • Vacuum Degree (mbar): 120
    • Water Adjustable (V): 200
  4. KARCHER Professional Scrubbers Single Disc Machines Package
    Mulai

    Rp15.999.900

    KARCHER Professional Scrubbers Single Disc Machines Package
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Tank Weight (kg): 2.5
    • Machine Weight (kg): 54
    • Working Width (mm): 430
    • Working height (mm): 90
    • Brush Rotation Speed (rpm): 150
    • Brush contact pressure (g/cm²/kg): 40/43
    • Current Type (V/Hz): 220 - 240 / 50
    • Drive Type: Mains operation
    • Rated Input Power (W): 1500
    • Sound Pressure Level (dBA): 63
    • Working width of brushes (mm): 430
  5. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  6. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  7. Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    Mulai

    Rp7.999.900

    Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    atribut:
    • Working Width Brush (inch): 17
  8. KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)
    Mulai

    Rp44.999.900

    KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)
    atribut:
    • Part Number: 1.291.141.0
    • Rated Input Power (W): 1100
    • Brush Speed (rpm): 1500
    • Working Width (mm): 508
    • Compatible for: Profesional floor care used
    • Brush Contact Pressure (g/cm²): 4
    • Current Type (V/Hz): 230/50
    • Dimensions (mm): 760x550x1250
    • Maximum Area Performance (m²/hour): 900
    • Working Width Vacuuming (mm): 560
  9. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  10. TASKI Polisher High Speed (Mesin Poles Lantai)
    Mulai

    Rp54.999.900

    TASKI Polisher High Speed (Mesin Poles Lantai)
    atribut:
    • Working Width (cm): 50
    • Cable Length (m): 15
    • Brush Pressure (N/cm²): 0.03
    • Brush/Pad Speed (rpm): 1200
  11. HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    64%
    Mulai

    Rp129.900

    HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
  12. HAMMER CASTER 400S Freely Car (Nylon Integral (B Entering) Wheel)
    Mulai

    Rp419.900

    HAMMER CASTER 400S Freely Car (Nylon Integral (B Entering) Wheel)
    atribut:
    • Shape: Universal vehicle
    • Finishing (Metal Compatibletings): Unichrome plating
    • Caster Type: Plate type freewheel caster
    • Material (Wheel): Nylon integral wheel (with radial ball bearing)
    • Model : 400 S universal vehicle
    • Stopper: None
    • Wheel Type: Single wheel
  13. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  14. KRISBOW Sikat Kasar untuk Mesin Poles
    Mulai

    Rp339.900

  15. HEAVYPACK Semi-Auto Intellgent Weighing Filler 304 SS
    Mulai

    Rp9.199.900

    HEAVYPACK Semi-Auto Intellgent Weighing Filler 304 SS
    atribut:
    • Packing Range: 10-600g
    • Accuracy: ±0.2g
    • Packing Speed (pcs/minute): 10-12
    • Dimensions (cm): 45x30x87.5
    • Feed/Weight Hopper (L): 17/1
  16. TENNANT Floor Scrubbers (Mesin Scrubber)
    Mulai

    Rp119.999.900

    TENNANT Floor Scrubbers (Mesin Scrubber)
    Deskripsi:
    Compact floor scrubbers offer compact size and lightweight construction for improved ergonomics and portability. Their small size cleans effectively in areas with limited space.
    atribut:
    • UNSPSC: 47131802
    • Battery Chemistry: Lithium Ion
    • Battery Running Time (minute): 50
    • Cleaning Path (inch): 11
    • Deck Style: Disk
    • Estimated Battery Run Time (minute): 50
    • Includes Batteries: Yes
    • Maximum Brush Pressure (lbs): 26
    • Maximum Brush Speed (rpm): 160
    • Power Source: Battery
    • Recovery Tank Capacity (gal): 1.3
    • Series: CS5
    • Solution Tank Capacity (gal): 1.3
    • Sound Level (dBA): 63
    • Style: Walk Behind
    • Vacuum Motor (HP): 0.13
  17. IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (88)
    Mulai

    Rp37.900

  18. HAMMER CASTER Caster Nylon Rigid (Kastor Nilon)
    Mulai

    Rp61.900

Daftar Harga karcher polisher Terbaru October 2026
KARCHER Professional Single Disc MachineRp10.999.900
KARCHER Professional Scrubber Polishers (Mesin Poles Lantai)Rp48.999.900
FALCO Scrubber Mini (Mesin Poles Lantai)Rp90.999.900
KARCHER Professional Scrubbers Single Disc Machines PackageRp15.999.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)Rp7.999.900
KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)Rp44.999.900
HAMMER CASTER Caster Nylon Swivel (Kastor Nilon)Rp53.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)