KARCHER Professional Scrubber Polishers (Mesin Poles Lantai)

Sebelum PPN:
Rp48.999.900
Spesifikasi
Working Width (mm)510
Brush Contact Pressure (g/cm²)4
Rated Input Power (W)1100
Brush Rotation Speed (rpm)1500
Dimensions (LxWxH) (mm)760x550x1250
Drive TypeMains Operation
Maximum Area Performance (m²/hour)900
Supply Voltage (V/Hz)230 / 50
Weight with Accessories (kg)35.4
Working Width Vacuuming (mm)560

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BDP 50/1500 C has impressively compact dimensions and is very easy to manoeuvre thanks to its central auxiliary impeller. With a rotational speed of 1500 rpm, the device delivers brilliant polishing results. Simple control elements guarantee intuitive handling. The rotating guard prevents dust from swirling around. Dust is collected in a 1-litre, recyclable fabric filter bag by the passive suction system. The machine does not drift off course and enables travel in a straight line on a consistent basis, meaning maximum productivity. The adjustable handle guarantees a comfortable working height and can be folded to save on storage space. The trigger prevents the machine from being started up unintentionally – the device stops as soon as the handle is released. The floating pad driver plate automatically adjusts itself to the surface below. It is spring-loaded and guarantees optimum contact pressure. The optional spray-cleaning attachment kit ensures that cleaning agents are only sprayed where they are needed.
Feature
Equipment
- Drive board with centerlock
- Dust suction
- Mains operation

Integrated vacuuming system
- The guard ensures that polishing dust stays under the machine. The dust is collected in the dust container by passive vacuuming to reduce dust impact while polishing.
- Any dust collected is easy to empty - the filter bag is reusable.
- The guard ensures that polishing dust stays under the machine. The dust is collected in the dust container by passive vacuuming to reduce dust impact while polishing.
- Any dust collected is easy to empty - the filter bag is reusable.

Automatic contact pressure
- The pad drive board is spring-mounted. The contact pressure is automatically regulated for consistent polishing results.
- The pad maintains optimal surface contact and follows any floor unevenness.

High polishing speed
- 1,500 rpm for perfect polishing results.

Integrated vacuuming system
- Integrated wheel mechanism
Good directional stability - does not break away to the right or left - easy handling.
- Compact
The compact BDP 50/1500 C is extremely manoeuvrable.
- Motor with belt drive
Whisper quiet.
- Mains operation
Long/uninterrupted work intervals -
- Pad driver plate with centre lock
Secure and centred pad fixing.
- Central wheel
For cleaning right up to edges - also forwards.

Ulasan Produk

Tidak ada ulasan