Beli karcher connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  2. Kenmaster Filter Keran Air
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  3. monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  4. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  5. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  6. Cleal Cartridge Filter Air (Kartrid Filter Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Cleal Cartridge Filter Air (Kartrid Filter Air)
    Deskripsi:
    Kartrid PP berfungsi untuk menyaring partikel padat dari dalam air seperti, karat, pasir, lumut, tanah dsb.
    atribut:
    • Color: White
    • Filtration Rating: Nominal
    • Material: PP
    • Outer Diameter (mm): 68
  7. Sellery Water Filter
    19%
    Mulai

    Rp28.900

    Sellery Water Filter
    atribut:
    • Filter: Activated carbon
  8. monotaro.id Sapu Plastik Nylon (Plastic Broom)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp30.900

    monotaro.id Sapu Plastik Nylon (Plastic Broom)
    Deskripsi:
    monotaro.id Sapu Plastik Nylon terbuat dari material plastik dan gagang metal. Sapu Plastik Nylon ini memiliki bulu sapu yang halus dan lembut namun kuat untuk menyapu kotoran serta gagang yang kokoh sehingga tidak mudah bengkokmonotaro.id Sapu Plastik Nylon dapat membantu anda dalam membersihkan lantai rumah dengan mudah dan ringan
    atribut:
    • Color: Assorted Color
    • Length (cm): 90
    • Width (cm): 20.5
    • Material: Tangkai Pipa
  9. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  10. monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    30%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp4.900

    monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: Stainless Steel 304
  11. Bindex Map Ordner Kwitansi 777 (Binder)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

    Bindex Map Ordner Kwitansi 777 (Binder)
    atribut:
    • Capacity (mm): 75
    • Size: Kuitansi
  12. SMC Air Filter (Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  13. Onda CLS Wall Faucet (Kran Tembok)
    16%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp73.900

    Onda CLS Wall Faucet (Kran Tembok)
    atribut:
    • Size (inch): 1/2
    • Weight (g): 300
  14. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
Daftar Harga karcher connector Terbaru October 2026
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
WELLBEST Water Fauchet Filter (Filter Udara)Rp23.900
Kenmaster Filter Keran AirRp12.900
monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)Rp96.900
NIHON FILTER CW SeriesRp149.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
Cleal Cartridge Filter Air (Kartrid Filter Air)Rp139.900
Sellery Water FilterRp28.900
monotaro.id Sapu Plastik Nylon (Plastic Broom)Rp30.900
monotaro Air Filter (Filter Udara)Rp609.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)