Beli kapur tulis di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Chalk With Poor Powder On HandsDeskripsi:By surface special coating, it is difficult to add powder to hands, powder is difficult to scatter.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: white
- Material: plaster
- Length (mm): 80
- Diameter (mm): 12.1
- monotaro Thick Marking Chalk (Kapur Penanda)Deskripsi:Marking chalk which does not disappear even if it gets wet It is easy to hold even with gloomy hands because it is difficult to break easily in a thick shape. Oil type. made in Japan To wood, iron, asphalt, concrete, glass, stone etc.atribut:
- Material: Paraffin wax + pigment
- Dimensions (mm): Φ20 x 95
- Heat Resistance Temperature (°C): -15 to +60
- Myzox ChalkDeskripsi:-Rain resistant chalk, worry on letters fading or erased due to rain is no longer needed.-To write on construction blackboard.atribut:
- Color: White
- TRUSCO Steel Board (Solid Color Chalk Up Type)Deskripsi:-It is a green board for writing chalk.-Eraserx1-Colored Magnetsx4-Magnets Compliant-Chalk writing-With powder receiver (already installed)atribut:
- Plate Color: Green
- Frame Color: Silver
- Plate Surface Materials: Steel green (chalk writing specs)
- Frame Materials: Aluminium
- Core Material: Rigid Packing Material (waste paper content ratio 80 or more)
- Suspension Metal Fitting Materials: Aluminium (Slide Type)
- monotaro.id ID Card Horizontal dengan Taliatribut:
- Color: Black
- Size ID Card (cm): 8.5 x 11.5x1
- monotaro Fluorescent Marking ChalkDeskripsi:Marking chalk which does not disappear even if it gets wet It emits light with a slight light of a fluorescent lamp or a black light. Convenient for working in dark places, at dusk, at night. Oil type. made in Japan To wood, iron, asphalt, concrete, stone etc.atribut:
- Color: Red
- Weight (g): 15
- Dimensions (mm): 14 x 111
- Heat Resistance Temperature (°C): -15 to +60
- Material: Paraffin wax + pigment
- ROHA GOLD Kapur Besiatribut:
- Size (mm): 125x12x5
- DV Cable Sleeve VinylDeskripsi:Wiring Terminal. High Quality Terminal.
- Myzox Chalk (10-Piece)atribut:
- Color: Red
- monotaro.id Golden Paper Thermalatribut:
- Color: White
- Size (mm): 80x80
- Werka Mini Sound Level Meteratribut:
- Accuracy Error (dB): ±1.5
- Auto Power OFF: Yes
- Data Hold: Yes
- Dimensions (mm): 150x52x27
- Display Dimension (mm): 32x26
- Frequency Response (Hz-kHz): 31.5 to 8
- LCD Backlight: Yes
- Low Battery Indication: Yes
- Max/Min: Yes
- Measurement Range (dB): 30 to 130
- Overload Indication: OL
- Power: 1.5V battery (R03) x 3
- Reading (dB): 0.1
- Sampling Rate (ms): Fast = 125; Slow = 1000
- Standard Accessories : Batteries, windscreen
- KSS Wiring Accesories Vinyl Wire End CapDeskripsi:KSS Vinyl Wire End CapSuitable for all kinds of switchboard and complicated machinery to tell different colors. Soft and flexible material can be used for different shapes of end terminals, easy to tighten and take off.atribut:
- Material: Flexible PVC
- Dimension (I.D.) (mm): 6.2
- Dimension (I.D.1) (mm): 6.8
- Length (H1) (mm): 21
- Bantex ID Card HolderDeskripsi:Tempat kartu identitas plastik berkualitas tinggi model vertikal atau portrait berbahan plastik untuk kartu berukuran 54 x 85 mm. Dilengkapi 2 jendela transparan pada sisi depan dan belakang serta tali gantung yang dapat dilepas pasang.Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model Portrait & landscape dan dapat menampung 2-3 kartu tergantung ketebalan kartu.
- STANLEY Bailey Professional Smoothing Planeatribut:
- Size (mm): 250x50
- Delimastar Rak Meja DapurDeskripsi:1. Produk kami kuat, karena terbuat dari kawat yang tebal dan berkualitas sehingga membuat produk kami kokoh dan sangat sulit di bengkokkan. 2. Produk kami anti karat, karena menggunakan bubuk coating yang berkualitas sehingga membuat produk kami memiliki warna putih yang cerah dan tidak kusam. 3. Produk kami mudah dibersihkan, karena menggunakan plastik coating berkualitas membuat produk kami mudah di bersihkan.Spesifikasi- Dapat diletakkan di dapur untuk menyimpan berbagai macam peralatan makan. Seperti piring, mangkok, gelas, garpu dan sendok makan.atribut:
- Color: White
- TRIPLETT Heat Stress MonitorDeskripsi:These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.atribut:
- UNSPSC: 31160000
- Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
- Audible Alarm: Yes
- Backlit Screen: No
- Battery Runtime (hour): 300
- Battery Type: (2) AAA Batteries
- Black Globe Diameter (inch): 1.6
- Black Globe Temperature Accuracy: ±2%
- Black Globe Temperature Range (°C): 0 to 70
- Black Globe Temperature Range (°F): 32 to 158
- Black Globe Temperature Resolution (°F): 0.1
- Brand: TRIPLETT
- Data Update Frequency (s): 20
- Digit Height (inch): 1/2 in
- Display Screen Height (inch): 1.6
- Display Screen Type: LCD
- Display Screen Width (inch): 1.5
- Heat Index Temperature Accuracy (°C): ±0.6
- Heat Index Temperature Accuracy (°F): ±1
- Heat Index Temperature Range (°C): 0 to 60
- Heat Index Temperature Range (°F): 32 to 140
- Heat Index Temperature Resolution (°F): 0.1
- Housing Color: White
- Housing Material: Plastic
- Humidity Accuracy: ±5%
- Humidity Range: 0.1% to 99.9%
- Humidity Resolution: 0.1 %
- Includes: (2) AAA Batteries; Arm Strap
- Includes AC Adapter: No
- Includes Batteries: Yes
- Includes Case: No
- Includes Mounting Hardware: No
- Includes NIST-Traceable Calibration Certificate: No
- Includes Probes: Yes
- Low battery indicator: Yes
- Manufacturer Part Number: HS10
- Maximum Number of Alarms: 3
- Meter Type: Black Globe
- Mounting Type: Tripod Mount; Wall
- Number of Digits: 4
- Operating Humidity Range: 1% to 80%
- Operating Temperature Range (°F): 32 to 122
- Overall Depth (inch): 0.9 in
- Overall Height (inch): 2.8 in
- Overall Width (inch): 2.4
- Response Time (s): 20
- Sampling Rate (s): 20
- Sensor Material: Plastic
- Sensor Type: Temperature and Relative Humidity Sensor
- Size (inch): 2.8 in x 2.4 in x 0.9 in
- Temperature Accuracy (°C): 0.6
- Temperature Accuracy (°F): ±1
- Temperature Display Units: °F
- Temperature Range (°C): 0 to 50
- Temperature Range (°F): 32 to 122
- Temperature Resolution (°): 0.1
- Weight (oz): 3.2
- Wet Bulb Globe Temperature Accuracy: ±2%
- Wet Bulb Globe Temperature Range (°C): 0 to 50
- Wet Bulb Globe Temperature Range (°F): 32 to 122
- Wet Bulb Globe Temperature Resolution (°F): 0.1
- With NIST-Traceable Calibration Certificate: No Calibration Certificate
Daftar Harga kapur tulis Terbaru March 2026
| Sarjana Kapur Putih | Rp8.900 |
| monotaro Chalk With Poor Powder On Hands | Rp42.900 |
| AND Heatstroke indices monitor Miharinbo | Rp439.900 |
| monotaro Thick Marking Chalk (Kapur Penanda) | Rp16.900 |
| Myzox Chalk | Rp51.900 |
| TRUSCO Steel Board (Solid Color Chalk Up Type) | Rp699.900 |
| monotaro.id ID Card Horizontal dengan Tali | Rp199.900 |
| monotaro Fluorescent Marking Chalk | Rp16.900 |
| ROHA GOLD Kapur Besi | Rp10.900 |
| DV Cable Sleeve Vinyl | Rp5.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/monotaro%20Thick%20Marking%20Chalk%20(Kapur%20Penanda)/P102233450-1.jpg)

/P102695243-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/monotaro%20Fluorescent%20Marking%20Chalk/P102233467-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/ROHA%20GOLD%20Kapur%20Besi/6hP106342233-1.jpg)

/P102029855-1.jpg)