Beli kaca pyrex di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Pipette Glass Dropper (Pipet pasteur)
    Mulai

    Rp129.900

    OneMed Pipette Glass Dropper (Pipet pasteur)
    Deskripsi:
    Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
  2. PYREX Funnel Flutted 75mm Diameter 60° Angle (Corong Kaca)
    Mulai

    Rp3.399.900

    PYREX Funnel Flutted 75mm Diameter 60° Angle (Corong Kaca)
    Deskripsi:
    These 75mm diameter PYREX® fluted funnels have a strong beaded edge and a short stem. The funnels are fabricated from blanks formed to a 60° angle and have depressed inside flutings further decreases filtering time. Stem O.D. is 8mm.
    atribut:
    • Top Inner Diameter (mm): 75
  3. PYREX Beaker Low Form Graduated (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  4. PYREX Funnel Fluted Short Stem (Corong Kaca)
    Mulai

    Rp5.399.900

    PYREX Funnel Fluted Short Stem (Corong Kaca)
    atribut:
    • Stem O.D. (mm): 8 to 9
  5. IWAKI Labu Erlenmeyer (Gelas Kimia)
    21%
    Mulai

    Rp85.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  6. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  7. PYREX Pipette Measuring (Pipet Ukur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

  8. DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)
    27%
    Mulai

    Rp69.900

    DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)
    Deskripsi:
    Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
  9. AS ONE Pipet Ukur Bio (Pipet Presisi)
    Mulai

    Rp92.900

    AS ONE Pipet Ukur Bio (Pipet Presisi)
    Deskripsi:
    The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.
    atribut:
    • Material: borosilicate glass
    • Top Outer Diameter (mm): 7
    • Pipette Type: bio pipette
  10. monotaro Pipette Transfer (Pipet Tetes)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp52.900

    monotaro Pipette Transfer (Pipet Tetes)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipet Drop Obat
    atribut:
    • Material: CR-V
    • Sterilizing: Sterilized
  11. Supertek Funnel Filter (Corong Penyaring)
    Mulai

    Rp139.900

    Supertek Funnel Filter (Corong Penyaring)
    Deskripsi:
    CORONG GELAS (FILTER FUNNEL) 80 MM, SHORT STEMBahan gelas sesuai standar dan spesifikasi sebagai berikut:- ISO 3585 standard- ASTM E-438 Type 1 Class A specification- USP Type 1 Class A specificationType:60 Angle, Short StemQuality Check:Tested and calibrated in an ISO/IEC 17025 certified laboratoryTag:Laboratorium, Laboratory, Alat Gelas, Glassware, Alat Gelas Laboratorium, Laboratory Glassware, Alat Lab, Lab Apparatus, Alat Laboratorium, Laboratory Apparatus, Corong Gelas, Filter Funnel
    atribut:
    • Size (mm): 80
    • Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
    • Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
  12. OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp49.900

    OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Deskripsi:
    Deskripsi Pipet Transfer Plastik 3ml bag'500sPipet dengan tubing saluran panjang dari bahan plastik.Spesifikasi:Kapasitas: 3mlInterval skala: per 0.5mlPanjang: 15 cmBahan: Plastik (PE-LD)Dapat digunakan untuk:* pengambilan samples di laboratorium.* baby feeding* cooking (food ingredients)* pelumas alat/mesin* dan kegiatan umum lainnya.
    atribut:
    • Length (cm): 15
    • Material: Plastic (Pe-Ld)
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2730/2017
    • Scale Interval (ml): per 0.5
  13. BOROSIL Pipette Volumetric Transfer (Pipet Gondok)
    19%
    Mulai

    Rp90.900

    BOROSIL Pipette Volumetric Transfer (Pipet Gondok)
    Deskripsi:
    - Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
Daftar Harga kaca pyrex Terbaru October 2026
OneMed Pipette Glass Dropper (Pipet pasteur)Rp129.900
PYREX Funnel Flutted 75mm Diameter 60° Angle (Corong Kaca)Rp3.399.900
PYREX Pipette Volumetric (Pipet Gondok)Rp99.900
PYREX Beaker Low Form Graduated (Gelas Kimia)Rp56.900
IWAKI Pipette Volumetric (Pipet Gondok)Rp97.900
PYREX Funnel Fluted Short Stem (Corong Kaca)Rp5.399.900
Bestarilab Pipette Dropper Red Rubber (Pipet Tetes)Rp189.900
IWAKI Labu Erlenmeyer (Gelas Kimia)Rp85.900
PYREX Beaker Glass (Gelas Kimia)Rp22.900
PYREX Graduated Cylinder (Gelas Ukur Lab)Rp80.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)