Beli kabel vga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand VGA Cableatribut:
- Cable Length (m): 3
- Vention Kabel VGA Male to Male Digital Video HDTVatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- Vention Kabel VGA 15 Pin Male 1080P Support for Monitorsatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- Sandisk Extreme Pro SDXC SDXXYatribut:
- Dimensions (mm): 4x6
- Write Speed (MB/s): 90
- Read Speed (Mb/s): 170
- Video Speed: UHS-I,V30,U3
- Class: C10
- ATEN VGA CableDeskripsi:For cable extension of VGA signal
- NETLINE HDMI Extender Over Single Cat5e/6 CableDeskripsi:HDMI extender adalah alat yang berupa sepasang konverter dengan fungsi membuat kabel LAN UTP cat 5/6 sebagai pengganti fungsi Kabel HDMI. Sepasang konverter ini terdiri dari Sender (pengirim) dan Receiver (Penerima).1 x Sender unit HDMI Extender1 x Receiver Unit HDMI Extender2 x Power Adapters dc 5v1 x User Instructionsatribut:
- Transmission distance (m): Up to 60
- Logitech Wireless DesktopDeskripsi:SYSTEM REQUIREMENTS- Windows ® 7, Windows 8, Windows 10 or later - Chrome OS ™- Linux ® kernel 2.6+ - USB portTECHNICAL SPECIFICATION- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver- Wireless Range: 10 meters / 33 feet- Software Support: Logitech SetPointKeyboard- Low-profile keys Adjustable keyboard height- Battery: 2 x AAA- Battery Life (non-rechargeable): 36 months- Dedicated Keys: 15 function keys accessible via the "fn" keyMouse- Connecting/Power: Power On/Off button- Sensor technology: Advanced optical tracking- Battery: 1 x AAA- Battery Life (non-rechargeable): 12 monthsPACKAGE CONTENTS- Keyboard - Mouse - Receiver wireless - User DocumentationPART NUMBER- PN: 920-007937atribut:
- Dimensions (HxWxT) (mm): Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
- Durability: 70 million keystrokes
- Actuation Distance (mm): 1.5
- Actuation Force (g): 45
- Total Distance (mm): Traveled 3.2
- Vention Kabel HDMI to VGA ConverterDeskripsi:-HDMI to VGA. This is the cable ONLY converters from HDMI to VGA, NOT VGA to HDMI. Connects an HDMI compatible device to a monitor or projector with VGA port easily; a VGA cable is required.- COMPACT DESIGN : Tuck this lightweight gadget into your bag or pocket to do a business presentation with your laptop and projector, or extend your desktop screen to a monitor or TV.- SUPERIOR STABILITY : Built-in advanced IC chip converts HDMI digital signal to VGA analog signal; It is NOT a bi-directional converter and cannot transmit signals from VGA to HDMI.- ENJOY LARGER DISPLAY: Support full HD resolution up to 1920*1080 @60hz refresh rate so you will never miss frame and detail while watch a movie, playing games on larger display.atribut:
- Cable Length (m): 0.15
- Color: Black
- Type: HDMl male,VGA female
- Connector: Gold-Plated
- Conductor: High Puirity Caopper
- Jacket: PVC
- Shell Material: ABC
- Shielding: Alumiinium Foil
- Wire Gauge: 30AWG
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- Zebra Technologies Barcode Scanner Set (Tembakan Harga)Deskripsi:The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107atribut:
- Scanner Type: Bi-directional
- Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
- Light Source: 650 nm visible laser diode
- Scan Rate: 100 scans per second typical
- Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
- Ainex HDMI to VGA Cable AMC-HDVGABDeskripsi:Outputs video and audio from an HDMI port on a personal computer to a TV/display equipped with a VGA port.atribut:
- Color: Black
- Cable Length (cm): Approximately 25 (including connector)
- Conversion Type: Female - Male
- Female Mounting: Mini~VGA (D-Sub~15 pin) /3.5mm mini jack/Micro~USB~type-B
- Male Mounting: HDMI (Type~A~19 pin)
- Vention Cable VGA(3+6) Male to MaleDeskripsi:Kabel VGA Vention-Kualitas Gambar Definisi Tinggi-Cincin Magnetik Anti-Interferensi-Perisai Ganda-Transmisi Stabilatribut:
- AWG: 30
- Color: Black
- Conductor: Pure Copper
- Connector: VGA Male
- Ferrite Core: Dual
- Interface: Gold-Plated
- Jacket: PVC
- Length (m): 0.5
- Outer Diameter (mm): 7.5
- Resolution: 1080P
- Shell: PVC
- Shielding: Aluminium Foil + Mag Ring
- Transmission Direction: VGA Male to VGA Male
- Lenovo Monitor 24inchatribut:
- Display Size (inch): 23.8
- Eterna Paint Brush/Kuas Cat 611Deskripsi:Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan kayu & besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
- MASKO Lampu HPL-Natribut:
- Light Color: White
Daftar Harga kabel vga Terbaru March 2026
| Non Brand VGA Cable | Rp85.900 |
| Vention Kabel VGA Male to Male Digital Video HDTV | Rp119.900 |
| Vention Kabel VGA 15 Pin Male 1080P Support for Monitors | Rp67.900 |
| Sandisk Extreme Pro SDXC SDXXY | Rp969.900 |
| ATEN VGA Cable | Rp279.900 |
| NETLINE HDMI Extender Over Single Cat5e/6 Cable | Rp899.900 |
| Logitech Wireless Desktop | Rp359.900 |
| Vention Kabel HDMI to VGA Converter | Rp98.900 |
| Logitech Desktop Combo (Keyboard) | Rp189.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/P102172964-1.jpg)

/45P102047149-2.jpg)

%20Male%20to%20Male/4dP111961157-1.jpg)