StarTech.com RS232C Serial Cross Cable, 3m, D-Sub 9 Pin, Female to Male, Aluminum Mylar Shielded, DTE Device Compatible, Black, DB9 Null Modem (Kabel Serial RS-232)

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS232C Serial Cable: Crossover DB9 cable (male to female). Connect two DTE devices at distances up to 3m, eliminating cable length limitations and enabling flexible serial device configuration.
High-Quality Construction: 28 AWG high-quality tinned copper wire and aluminum-Mylar shielding, with a shielded metal-shell connector to prevent EMI interference. Molded PVC connectors with strain relief and PVC jacketing prevent damage from bending or heavy use. Screw-Locked Null Modem Cable: This crossover cable features thumbscrews to prevent data loss due to accidental disconnections. Specifications: Cable Length: 3m / Connector: DB9 Male to DB9 Female / Color: Black / Wire Gauge: 28 AWG / Cable Outer Diameter: 4.8mm / Aluminum-Mylar shielding and metal-shell connector / Molded PVC strain relief and jacketing. Note: This is a crossover (null modem) cable, not a straight-through cable.
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
*This product is a crossover serial cable, not a straight cable.
Warning
*This product is a crossover serial cable, not a straight cable.
Feature
RS232C Serial Cable: Crossover DB9 cable (male to female). Connect two DTE devices at distances up to 3m, eliminating cable length limitations and enabling flexible serial device configuration.
High-Quality Construction: 28 AWG high-quality tinned copper wire and aluminum-Mylar shielding, with a shielded metal-shell connector to prevent EMI interference. Molded PVC connectors with strain relief and PVC jacketing prevent damage from bending or heavy use. Screw-Locked Null Modem Cable: This crossover cable features thumbscrews to prevent data loss due to accidental disconnections. Specifications: Cable Length: 3m / Connector: DB9 Male to DB9 Female / Color: Black / Wire Gauge: 28 AWG / Cable Outer Diameter: 4.8mm / Aluminum-Mylar shielding and metal-shell connector / Molded PVC strain relief and jacketing. Note: This is a crossover (null modem) cable, not a straight-through cable.
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait