Beli kabel utp 1 meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- PROLiNK UTP LAN Cable (305m)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Panduit Network Cable UTPDeskripsi:Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Partatribut:
- Performance Level: Category 5E
- Jacket Material: Polyvinyl chloride
- Conductor Gauge: 24AWG
- Number of Pairs: 4
- Color: Blue
- Applications: Indoor
- Insulation Diameter: 1mm
- Nominal Diameter: 4.6mm
- Operating Temperature: -20°C - 60°C
- Overall Length: 305m
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
- BELDEN Patch Cord Simplex Singlemode OS2Deskripsi:Patch Cord LC/APC-SC/APC Simplex Singlemode OS2, 3 meter, Yellowatribut:
- Packaging Dimensions (cm): 23x30x2
- Color: Yellow
- Length (m): 3
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- BELDEN Coaxial CableDeskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- BELDEN Modular JacksDeskripsi:Category 5e, Modular Jack, Unshielded, Blackatribut:
- Packaging Dimensions (cm): 10x15x1.5
- BELDEN Multi Pair Cable (Per Meter Tanpa Putus)atribut:
- Conductor Type: Stranded Tinned Copper
- Jacket: PVC
- Jacket Color: Chrome
- Suitability: Indoor
- Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTPatribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabitatribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
Daftar Harga kabel utp 1 meter Terbaru March 2026
| BELDEN Patchcords | Rp81.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| BELDEN Multi Pair Cable | Rp3.199.900 |
| monotaro LAN Cable CAT5e Compliant (Kabel Lan) | Rp23.900 |
| NETVIEL Kabel Patch CAT6 PVC | Rp68.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp71.900 |
| PROLiNK UTP LAN Cable (305m) | Rp1.299.900 |
| Panduit Network Cable UTP | Rp2.699.900 |
| BELDEN Coaxial Cable | Rp1.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/h1P103242613-1.jpg)
/mgP103242808-1.jpg)

/b3P103179399-3.jpg)


/7mP103117274-2.jpg)






/plP106542921-1.jpg)