Beli kabel power pc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kawasaki Electric Wire Power Cord with Plug/Connector
    Mulai

    Rp429.900

    Kawasaki Electric Wire Power Cord with Plug/Connector
    Deskripsi:
    3-pin plug-power cord for 3-pin connector
    atribut:
    • Color: Black
    • Type: VCTF
    • Length (m): 3
    • Rated Current (A): 7
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Conductor Size (mm²): 0.75
  2. POWER FIRST Power Cord
    Mulai

    Rp669.900

    POWER FIRST Power Cord
    Deskripsi:
    Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.
    atribut:
    • UNSPSC: 26121636
    • Connection Type: Bare Leads
    • Jacket Color: Black
    • Number of Conductors: 3
    • Plug Configuration: NEMA 5-15P
    • Voltage (V): 125 (AC)
  3. Vention DisplayPort to VGA Cable for PC LCD Monitor (Kabel VGA)
    Mulai

    Rp119.900

    Vention DisplayPort to VGA Cable for PC LCD Monitor (Kabel VGA)
    atribut:
    • AWG: 30AWG
    • Connector Shell: DisplayPort: ABS; VGA: PVC
    • Connector Interface: DisplayPort Male to VGA Male
    • Connector Material: Gold-plated
    • Chipset: ANX9833
    • Conductor: Tinned Copper
    • Jacket: PVC
    • Shielding: Aluminium Foil+Metal Braided
  4. TRIPP LITE Power Cord
    Mulai

    Rp109.900

    TRIPP LITE Power Cord
    atribut:
    • UNSPSC: 31160000
  5. INDACHI Stacking Meeting Chair DCS-22 Chrome Frame Fabric (Kursi Susun / Rapat)
    Mulai

    Rp469.900

    INDACHI Stacking Meeting Chair DCS-22 Chrome Frame Fabric (Kursi Susun / Rapat)
    atribut:
    • Seat Material: Fabric
    • Frame Material: Chrome
  6. APC Power Cord
    Mulai

    Rp289.900

    APC Power Cord
    Deskripsi:
    Wide selection of Rack PDU power cords for a variety of IT equipment.
    atribut:
    • Color: Black
  7. TAIKATSU T-7 Extension Cord (Square)
    Mulai

    Rp179.900

    TAIKATSU T-7 Extension Cord (Square)
    Deskripsi:
    It is soft and hard to twist. With VCT cable specifications, the coating is thick and hard to tear. Has excellent cold resistance. It can be used up to 1500W.
    atribut:
    • Rated Voltage (V): 125
    • Rated Current (A): 15
    • Number of Outlets: 3 (square)
    • Outlet Type: 2P 15A 125V
    • Where to Use: Indoor
    • Cable Specification, Number of Cores: 2
    • Cable Specification, Type: VCT
    • Wire Thickness (mm²): 1.25
  8. Non Brand Power Cord Cable (Kabel Power)
    Mulai

    Rp70.900

    Non Brand Power Cord Cable (Kabel Power)
    atribut:
    • Color: Black
    • Length (m): 3
    • Thickness (mm): 3x1.5
    • Voltage (A): 16
  9. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  10. Dragon Pel Lantai P 15 (Floor Mop)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp23.900

    Dragon Pel Lantai P 15 (Floor Mop)
    Deskripsi:
    Mop Pel P15 Sumbu DragonPel rumah dengan tampilan simple, menarik dan bermutu tinggi dengan menggunakan bahan-bahan terbaik dan eco friendlyDijual 1 Set : Kepala pel + Gagang panjangSpesifikasi :- Panjang Gagang Pel(besi) Standard 110 Cm (Warna abu-abu garis)- Bahan Sumbu Terbaik- Daya Serap Tinggi- Gampang Dijemur- Tahan Lama
    atribut:
    • Dimensions Box (mm): 1160x400x335
    • Handle Length (cm): 110
    • Color: White
  11. INDACHI Stacking Meeting Chair DCS-22 Chrome Frame Oscar (Kursi Susun / Rapat)
    Mulai

    Rp469.900

    INDACHI Stacking Meeting Chair DCS-22 Chrome Frame Oscar (Kursi Susun / Rapat)
    atribut:
    • Seat Material: Oscar
    • Frame Material: Chrome
    • Dimensions (cm): 51x47x85
  12. Yukita Electric Wire Power Cord 3 Pin (Kabel Power)
    Mulai

    Rp259.900

    Yukita Electric Wire Power Cord 3 Pin (Kabel Power)
    atribut:
    • Color: Black
    • Rated Voltage (V): 125
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Overall Length (m): 3
  13. CIC Cable Spiral Band
    Mulai

    Rp13.900

    CIC Cable Spiral Band
    Deskripsi:
    CABLE SPIRAL GIG - Adopted RoHS Standard - Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang - Packing 10m/bag
  14. Superior Pack Semi Automatic Strapping Band 12mm (Tali Strapping)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

  15. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  16. OMRON Solid State Contactor For Heater G3PE
    Mulai

    Rp3.999.900

    OMRON Solid State Contactor For Heater G3PE
    Deskripsi:
    Solid-state contactor for small, slim type three-phase heater with integrated heatsink
    atribut:
    • Operation Indicator Lamp: Yes (Yellow)
    • Storage Temperature Range (°C): -30 to 100 (with no icing or condensation)
    • Load voltage (V): AC 180-528 (50/60Hz)
    • Return Time (ms): 1/2 cycle of load power supply + 1 or less
    • Input Current (mA): 7 or less
    • Insulation Resistance (MΩ): 100 or more (at 500V mega)
    • Leakage Current (mA): 10 or less (at 200 VAC)
    • Number of Phases: Three-phase
    • Operating Ambient Temperature (°C): -30 to 80 (with no icing or condensation)
    • Operating Time (ms) : 1/2 cycle of load power supply + 1 or less
    • Operating Voltage (V): DC 9.6 or less
    • Rated Load Voltage (V) : AC 200-480 (50/60Hz)
    • Rated Voltage (V): DC 12-24
    • Return Voltage (V): DC 1.0 or more
    • Shock Resistance (m/s²): 294 (DIN rail mounting)
  17. STAR Light Extension Cord Straight Tap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp94.900

    STAR Light Extension Cord Straight Tap
    Deskripsi:
    It does not harden even in winter and has excellent cold resistance.
    atribut:
    • Color: yellow-green
    • Feature: Cold resistance
    • Number of Cores: Bipole straight plug
    • Number of Outlets: 3 mouths
    • Cable Length (cm): 40
    • Cable Size (mm²): 1.25
    • Cable Specification, Type: VCT
    • Current Capacity (A): 15
  18. Kstrong Karabiner Baja Kunci Putar (Karabiner Pengunci)
    Mulai

    Rp89.900

    Kstrong Karabiner Baja Kunci Putar (Karabiner Pengunci)
    atribut:
    • Gate Opening (mm): 18
    • Material: Alloy Steel
    • Minimum Break Strength (MBS) (kN): 25
    • Finishing: Galvanized with Golden Yellow/Silver passivation
    • Certification: EN 362:2004 Class B
Daftar Harga kabel power pc Terbaru October 2026
Kawasaki Electric Wire Power Cord with Plug/ConnectorRp429.900
POWER FIRST Power CordRp669.900
Vention DisplayPort to VGA Cable for PC LCD Monitor (Kabel VGA)Rp119.900
TRIPP LITE Power CordRp109.900
INDACHI Stacking Meeting Chair DCS-22 Chrome Frame Fabric (Kursi Susun / Rapat)Rp469.900
APC Power CordRp289.900
TAIKATSU T-7 Extension Cord (Square)Rp179.900
Non Brand Power Cord Cable (Kabel Power)Rp70.900
TEKIRO High Pressure Hose (Selang Angin)Rp139.900
Dragon Pel Lantai P 15 (Floor Mop)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)