Beli kabel nyfgby 4x16 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisagedatribut:
- SNI License: Yes
- SNI Number: 006.001.004.039.24
- ETERNA KABEL Building Wire Cable NYFGbY (Per Meter Tanpa Putus) (Kabel)Deskripsi:Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.atribut:
- Length (m): 1
- Supreme Cables Cable Building Wire NYFGBY (Kabel)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)Deskripsi:- Symbol : NYYHY_x000D__x000D_- Copper Low Voltage Cable_x000D__x000D_- Construction:_x000D_1. Conductor : Plain Annealed Copper Wire_x000D_2. Insulation : Polyvinyl Chloride_x000D_3. Colour Code : Colour Coding ( see table )_x000D_4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )_x000D_5. Cable Marking : Manufacture name ( JEMBO CABLE )_x000D__x000D_- Rated Voltage : 450/750 Volts_x000D__x000D_- Min bending radius static : 8 x cable diameter_x000D__x000D_- Test voltage : 2500/5V/min _x000D__x000D_- Application : _x000D_These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- kabelmetal Cable NYFGBY (Kabel)Deskripsi:Application : For installation in the ground, indoors, cable trunking and outdoors if increased mechanical protection is required or where high-pulling stresses may occur during installation or operation. Special Features on Request : - Fire Resistance - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Heat Resistance - Anti Termite - Anti Rodent - Low Smoke Zero Halogen
- Supreme Cables NYFGBY Per Meter Continuous (Kabel)atribut:
- Length (m): 1
- ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- ETERNA KABEL Building Wire Cable NYM (Kabel)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.atribut:
- Length (m): 50
- EXTRANA Building Wire Cable NYFGbY (Per Meter Tanpa Putus) (Kabel)Deskripsi:Copper Conductor, PVC Insulated, Galvanized Steel Flat Armoured, PVC Sheatedatribut:
- Length (m): 1
- Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damageatribut:
- SNI License: Yes
- SNI Number: 006.001.004.039.24
- Supreme Cables Cable Building Wire NYM (Kabel)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Supreme Cables NYY Cable (Kabel)atribut:
- Specification: IEC 60502-1/SNI IEC 60502-1
- ETERNA KABEL Building Wire Cable NYYHY (Kabel)Deskripsi:NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.atribut:
- Standard: SNI 04-2700 SPLN 42-6-2
- Insulated: PVC, PVC Sheated
- Supreme Cables NYY Per Meter Continuous (Kabel)atribut:
- Length (m): 1
- Jembo NYAF Series Thermoplastic Building Wire Cable (Kabel)atribut:
- Number of Cores: 1
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- SNI License: Yes
- SNI Number: 006.001.001.036.24
- Jembo Thermoplastic Building Wire NYM Series Cable (Kabel)Deskripsi:Identification of cores :- Twin Cores : Light-Blue, Black- Three Cores :System I : Green with yellow stripe (G/Y), Blue, BrownSystem O : Brown, Black, Grey- Four Cores :System I : Green with yellow stripe (G/Y), Brown, Black, GreySystem O : Blue, Brown, Black, Grey- Five Cores :System I : Green with yellow stripe (G/Y) , Blue, Brown, Black, GreySystem O : Blue, Brown, Black, Grey, BlackConstruction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer SheathedSymbol : NYM- Size Ranged :2 x 1.5 ... 35mm²3 x 1.5 ... 35mm²4 x 1.5 ... 35mm²5 x 1.5 ... 35mm²- Applicable Standard : Rated Voltage : 300/500 VoltSpecification : SPLN 42-2 : 1992, SNI 04-6629.4 2006, IEC 60227-4 IEC 10atribut:
- SNI License: Yes
- SNI Number: 006.001.002.037.24
- Supreme Cables Cable Building Wire NYA RE (Kabel)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location._x000D__x000D_Specifications: SPLN 42-1 / SII 0208_x000D_Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
Daftar Harga kabel nyfgby 4x16 Terbaru October 2025
| Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel) | Rp2.299.900 |
| ETERNA KABEL Building Wire Cable NYFGbY (Per Meter Tanpa Putus) (Kabel) | Rp109.900 |
| Supreme Cables Cable Building Wire NYFGBY (Kabel) | Rp3.399.900 |
| Kabelindo NYFGBY Cable (Kabel) | Rp26.000 |
| Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel) | Rp109.900 |
| kabelmetal Cable NYFGBY (Kabel) | Rp47.000 |
| Supreme Cables NYFGBY Per Meter Continuous (Kabel) | Rp129.000 |
| ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel) | Rp759.900 |
| ETERNA KABEL Building Wire Cable NYM (Kabel) | Rp559.900 |
| EXTRANA Building Wire Cable NYFGbY (Per Meter Tanpa Putus) (Kabel) | Rp109.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)



















































































































































/P102121627-1.jpg)
%20(Kabel)/r9P109158981-1.jpg)
/P101003153-1.jpg)
/43P110941147-1.jpg)
/iaP102121658-2.jpg)
/prP103200927-2.jpg)
/3jP108186127-1.jpg)
%20(Kabel)/2vP103750103-1.jpg)
/lfP106390771-2.jpg)
%20(Kabel)/okP109158884-1.jpg)
/g3P103458579-6.jpg)
/P102121610-1.jpg)
/P102051559-1.jpg)
/ncP106481840-2.jpg)
/mmP106390814-2.jpg)
/51P108186181-1.jpg)
/hmP102121634-5.jpg)
/2pP108328097-1.jpg)
/P102068489-1.jpg)
/n2P106481830-1.jpg)