Beli kabel las listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WOKIN Drawer Plastic Parts StorageDeskripsi:- Rugged, high-impact polystyrene frame- Drawer dividers molded into back of cabinet- Packing: shrink with color labelatribut:
- Size (mm): 375x160x470
- SUPERFLEX Welding CableDeskripsi:Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
- TRUSCO Cable for Welding MachineDeskripsi:-It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminalatribut:
- Conductor Part Materials: Copper wire
- Accessories: None
- Coating Materials: Natural Rubber for Conducting Wire
- Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
- RHINO Set Electrode Holder with Cable (Tang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- KRISBOW Selang Angin Gulung Bahan Karetatribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- JTC Booster Cableatribut:
- Length: 10 ft
- KRISBOW Kabel Lasatribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
- WESTWARD Welding CableDeskripsi:Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.atribut:
- Voltage (V): 600
- Item: Welding Cable
- Conductor Material: Copper
- Insulation Material: Neoprene
- Application: Welding Machines and Accessories
- Standards: SAE J1127
- Temperature Rating (°F): 150
- TRUSCO Cable for Welding MachineDeskripsi:Usage:Indicate air pressureatribut:
- Material: Conductor part: copper wire, Covering: natural rubber for conductor
- Set Contents: Without
- Suitable Current (A): 71
- Electrical Wire (mm²): 2CT2C x 14.0
- Welding Machine Input Power (kW): 10.5
- Welding Machine Rated Input (kVA): 17.6
- Cable (m): 5
- Specification: Connection cable primary side 2 core for welding equipment
- Accessories: None
- Purpose of Use: Mainly as primary side cable of arc welding machine.
- FUJIYAMA Welding CableDeskripsi:Cocok digunakan untuk las busur (Arc Welding)Memiliki kelebihan kelenturan kabel100% full tembaga asliLapisan luar dengan bahan PVC yang kuat dan tidak mudah terbakar & tahan terhadap panas, minyak, oli, bahan bakar diesel dan lain-lain.atribut:
- Copper diameter (mm): 0.16
- Length (m): 100
- TOSEKI Welding Cableatribut:
- Material: Cooper
- Cable Length (m/minute): 100.0
- RHINO Oxygen Free Welding Cableatribut:
- Color: Orange
- Length (m): 100
- GOSAVE Eco Mest VestDeskripsi:- Big scotlight PVC (3.5x17cm)- 50-60gsm- Mesh polyester- 100% polyester
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
Daftar Harga kabel las listrik Terbaru March 2026
| STAHLWERK Welding Cable | Rp379.900 |
| WOKIN Drawer Plastic Parts Storage | Rp279.900 |
| SUPERFLEX Welding Cable | Rp94.900 |
| TRUSCO Cable for Welding Machine | Rp1.299.900 |
| Mesin HL Stang Las 800A Pro | Rp39.900 |
| RHINO Set Electrode Holder with Cable (Tang Las) | Rp98.900 |
| KRISBOW Selang Angin Gulung Bahan Karet | Rp1.199.900 |
| SUPERFLEX Welding Cable Full Copper | Rp7.299.900 |
| Metagomma Rubber Insulated Welding Cable | Rp9.999.900 |
| Bluflex Kabel Las Full Tembaga | Rp2.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Welding%20Cable/86P103948294-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable/cvP105643463-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cable%20for%20Welding%20Machine/P102956579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Mesin%20HL%20Stang%20Las%20800A%20Pro/beP107188410-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Tang%20Las)/qeP102113950-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable%20Full%20Copper/geP107620590-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/Metagomma%20Rubber%20Insulated%20Welding%20Cable/afP106343375-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Tembaga/Bluflex%20Kabel%20Las%20Full%20Tembaga/ctP106963461-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Kabel%20Las/49P104585153-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/WESTWARD%20Welding%20Cable/84P107771292-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cable%20for%20Welding%20Machine/P102011966-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/FUJIYAMA%20Welding%20Cable/hbP111727623-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TOSEKI%20Welding%20Cable/k9P104706729-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/RHINO%20Oxygen%20Free%20Welding%20Cable/1kP106176056-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/GOSAVE%20Eco%20Mest%20Vest/P102925986-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)