Beli kabel label di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRADY Wire and Cable Label
    Mulai

    Rp1.999.900

    BRADY Wire and Cable Label
    atribut:
    • UNSPSC: 31160000
  2. TEKIRO Tang Crimping 3in1
    Rating:
    100% of 100
    (5)
    Mulai

    Rp299.900

    TEKIRO Tang Crimping 3in1
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  3. 3M Micro-Klean[[TMU]] D Series Filter
    Mulai

    Rp399.900

    3M Micro-Klean[[TMU]] D Series Filter
    atribut:
    • Applicable Housing Size (inch): 10
    • Filtration Accuracy (µm): 3
    • Flow Rate (L/minute): 6.8
    • Inner x Outer Diameter (mm): 28x65
    • Material: (Filter medium) Cotton, (Core part) Stainless steel SUS304
    • Maximum Operating Temperature (°C): PP = 60, Cotton = 120
    • Overall Length (mm): 250
    • Size (mm): 65x250
  4. GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)
    Mulai

    Rp36.900

    GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)
    Deskripsi:
    - Tie and identify bundles of cable in one operation.- Large flat area for imprinting or writing the required information.- Hot stamping available, which is subject to minimums and lead times.- Label may be imprinted or written with marker pen.
    atribut:
    • Length (mm): 110
    • Width (mm): 2.5
    • Color: Natural
    • Material: UL approved Polyamide 6.6, 94V-2
    • Max. Bundle Diameter (mm): 18 (0.71inch)
    • Min. Loop Tensile Strength (kgf): 8.1 (18lbs)
    • Operating Temperature (°C): Max.: 85 (185°F); Min.: -40 (-40°F)
  5. RIDGID Replacement Strap
    Mulai

    Rp619.900

    RIDGID Replacement Strap
    Deskripsi:
    RIDGID Strap Wrenches are best for any polished pipe. Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip.
  6. COBRA GREASE Grease No.3
    Mulai

    Rp60.900

    COBRA GREASE Grease No.3
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  7. AS ONE Tedlar Bag
    Mulai

    Rp279.900

    AS ONE Tedlar Bag
    Deskripsi:
    A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.
    atribut:
    • Material: Tedlar® (PVF)
    • Thickness (mm): 0.05
    • Usage: For sampling analysis of various exhaust gases such as automobiles and factories, combustion generated gases, inorganic and organic gases
  8. 3M Low Range Frying Oil Quality Test Strip
    Mulai

    Rp899.900

    3M Low Range Frying Oil Quality Test Strip
    Deskripsi:
    When a more precise reading of early degradation of oil is desired, try the 3M™ Low Range Oil Quality Test Strips. This strip measures free fatty acid concentrations at 1%, 1.5%, 2% and 2.5%. Ideal for food processing applications or to help meet regulatory requirements.
    atribut:
    • Compound Measured: Free Fatty Acid
    • Oil Target: Cooking Oil
    • Overall Length (mm): 95
    • Overall Width (mm): 8
    • Testing Time (s): 5
  9. BRADY Letter & Number Set
    Mulai

    Rp90.900

    BRADY Letter & Number Set
    Deskripsi:
    Repositionable letters and numbers adhere to flat surfaces and communicate custom messages. They feature a medium-hold adhesive that is durable yet can be reused multiple times.
    atribut:
    • APWA Compliant Color: No
    • Character Color Gradient: Solid Color
    • Die Cut: Yes
    • Embossed: No
    • Letter Casing: Uppercase
    • Meets USCG Registration Guidelines: No
    • Self-Spacing/Aligning: No
  10. BRADY Label Printer
    Mulai

    Rp2.699.900

    BRADY Label Printer
    atribut:
    • Color Capability: Single Color Printing
  11. Nicotra Gebhardt Exhaust Ceiling Fan
    Mulai

    Rp2.399.900

    Nicotra Gebhardt Exhaust Ceiling Fan
    atribut:
    • Phase: 1phase
  12. BRADY Nylon Cloth Labels BMP21 Series (Cloth Tape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    BRADY Nylon Cloth Labels BMP21 Series (Cloth Tape)
    Deskripsi:
    - Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable- Recommended for indoor use- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted- All-in-one cartridge includes ribbon and label supply- Label/Tape Size : 0.5 in W x 16 ft L- Material : Nylon- Material Number : B-499- For Use with Printer : BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker
    atribut:
    • Material Number: B-499
    • Color: Black on White
  13. RIDGID Strap Wrench
    Mulai

    Rp1.299.900

  14. MANITOWOC Ice Maker & Dispenser Accessories
    Mulai

    Rp5.299.900

    MANITOWOC Ice Maker & Dispenser Accessories
    Deskripsi:
    These leg sets raise ice machines off the floor.
    atribut:
    • UNSPSC: 52141501
  15. GEA Granular Ice Machine
    Mulai

    Rp54.999.900

    GEA Granular Ice Machine
    atribut:
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Frequency (Hz): 50
    • Refrigerant: R404a
    • Origin: Spain
  16. monotaro Flat Washer
    Mulai

    Rp58.900

    monotaro Flat Washer
    Deskripsi:
    Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • The thickness T (mm): 6
    • Material: S45C
    • Fit bolts (metric thread): M20
    • Surface Treatment: Homo processing
    • Inside diameter d ( phi mm): 21
    • The outer diameter D ( phi mm): 50
    • Hardness HRC: 45-50
    • Heat treatment: Homo processing
Daftar Harga kabel label Terbaru January 2026
BRADY Wire and Cable LabelRp1.999.900
Fort Cable Ties Labelling (Pengikat / Kabel Tis)Rp22.900
TEKIRO Tang Crimping 3in1Rp299.900
3M Micro-Klean[[TMU]] D Series FilterRp399.900
GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)Rp36.900
RIDGID Replacement StrapRp619.900
COBRA GREASE Grease No.3Rp60.900
AS ONE Tedlar BagRp279.900
3M Low Range Frying Oil Quality Test StripRp899.900
BRADY Label Catridge M21 B595Rp709.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait