BRADY Label Heat-Shrink Cable & Wire (Kertas Label)

Sebelum PPN:
Rp1.899.900 - Rp22.999.900
Spesifikasi
FinishMatte
Label MaterialPolyolefin
Material SeriesB-342

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rolls of pre-cut sleeve heat shrink labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
Feature
Sleeve For Print Method Thermal Transfer Resistance Properties Chemical-Resistant Corrosion-Resistant Humidity-Resistant Smear-Resistant UV-Resistant Weather-Resistant Material Series B-342 Double-Sided Printable No Label Material Polyolefin Maximum Wire Diameter 0.22 in Minimum Wire Diameter 0.09 in Maximum Wire Gauge 8 AWG Minimum Wire Gauge 16 AWG

Ulasan Produk

Tidak ada ulasan