ABILITY ONE Heat-Shrink Cable and Wire Label Printer Label (Penanda Kabel)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC44102412
AdhesiveAdhesive
Adhesive PropertiesNon-Adhesive
ApplicationSafety Labels
ColorBlack/White
Compatible Grainger Part Number490Z54
Compatible Mfr Part Number7490-01-657-6125
Double-Sided PrintableNo
FinishGloss
For Print MethodThermal-Transfer
Indoor/Outdoor UsageIndoor
Label Attachment StyleHeat Shrink Sleeve
Label MaterialThermal film
Legend (Remove)Blank
Manufacturer Part Number7510-01-657-6749
Maximum Service Temperature (°F)176
Maximum Wire Diameter (inch)0.15
Maximum Wire Gauge10 AWG
Media FormatContinuous Roll Cartridge
Minimum Service Temperature (°F)-4
Minimum Wire Diameter (inch)0.06
Minimum Wire Gauge20 AWG
Preprinted Symbol (Remove)No
Printer Series CompatibilityRhino 4200; Rhino 5200; Rhino 6000
Product TypeLabeling Tool
Resistance PropertiesTemperature-Resistant
Roll Length (ft)5
Roll Width (inch)1/2
Service Temperature Range (°F)-4 to 176
StandardsANSI; OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous sleeve label cartridges fit in a compatible Dymo label printer. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location.
Feature
Continuous Label Roll Cartridge For Print Method Thermal-Transfer Resistance Properties Temperature-Resistant Double-Sided Printable No Label Material Thermal film Maximum Wire Diameter 0.15 in Minimum Wire Diameter 0.06 in Maximum Wire Gauge 10 AWG Minimum Wire Gauge 20 AWG Compatible Grainger Part Number 490Z54 Compatible Mfr Part Number 7490-01-657-6125 Label Color Black/White Label Finish Gloss Printer Series Compatibility Rhino 4200 Rhino 5200 Rhino 6000 Roll Length 5 ft

Ulasan Produk

Tidak ada ulasan