Beli kabel hoist di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MIRAI Cable Cutter, 100 Type For I-Steelatribut:
- I type steel: For 75.100mm
- MIRAI Cable CarrierDeskripsi:-A resin pulley for messenger wires.-Easy to install.-Easy to expand or relocate.
- MIRAI Cable Cutter, 0 Type For Messenger Cable WiresDeskripsi:Usage:Power electric tools, power truck, power of dolly, power for overhead traveling cranes, electric hoist poweratribut:
- Compatible: For messenger wire 3-8 mm phi q 5.5 to 38 mm2 ]
- Type: 0 type
- Dimension H (mm): 151
- Adapted Bracket: 1B/2B
- Dimensions p (mm): 79
- Compatible Cable Outside Diameter (phi mm): 10 - 20
- Suspending Number: 1
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- ZEXUS Roller Chain Singleatribut:
- Pitch (mm): 25.4
- Diameter Pin (mm): 7.93
- Pin Length LR (mm): 32.8
- Pin Length LC (mm): 35.1
- Pin Length L1 (mm): 16.4
- Pin Length L2 (mm): 18.7
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- MIRAI Plastic DuctDeskripsi:-Since the base has nail holes for the center display, you can easily fix it by driving nails.-Since it has a middle partition, wiring of weak electric current and strong electric current can be divided.atribut:
- Applicable Cable: VVF2.0x2Cx1 stripe
- WidthxLength: 26mmx1m
- Thickness: 13mm
- Internal Dimensions: 10 (2 points)mm
- MIRAI Blank Name Tagatribut:
- Material: Body: plastic (S-PVC)
- Thickness (mm): 1
- Bundle Area Length (mm): 200
- Ariston Water Heater Medium Capacity PRO R CylinderDeskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
- TRUSCO Steel Wireatribut:
- Material: Steel (SWMGS-2)
- Surface Processing: Hot-dip galvanized finish
- Purpose of Use: For gardening, farm, other works. For uniting.
- JTC Wire Installation Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thickness (mm): 10 (Wire tip)
- Wire Length (mm): 730/1500
- MIRAI Color FDeskripsi:-It is a plastic line name tag with string.-Can be used for specific display of distribution board/control panel and other display.-When you want to indicate lines etc., in the main cable and circuits.
- MIRAI Wagon DuctDeskripsi:-A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
- Ariston Pemanas Air Silinder Elektrik Pro Ratribut:
- Power (W): 1200
- MIRAI Knife for Electric Work (with Case)Deskripsi:-Equipped with a function for peeling off cables and cleavages(DM-11)and a compact type(DM-1S).-The blade does not need to be folded and can be included in the belt strap together with the case. The knife can be inserted and taken out smoothly.-The grip i-For peeling cables.atribut:
- Total Length: 205mm
- Blade length: 70mm
- Purpose of Use: For peeling cables.
- monotaro Hand Winch (Crosscut Only) (Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
Daftar Harga kabel hoist Terbaru March 2026
| MIRAI Cable Cutter, 100 Type For I-Steel | Rp999.900 |
| MIRAI Cable Carrier | Rp189.900 |
| MIRAI Cable Cutter, 0 Type For Messenger Cable Wires | Rp309.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| ZEXUS Roller Chain Single | Rp1.299.900 |
| TRUSCO Steel Wire | Rp99.900 |
| MIRAI Plastic Duct | Rp99.900 |
| Non Brand G-209 Shackle Electro | Rp8.900 |
| MIRAI Blank Name Tag | Rp99.900 |
| Ariston Water Heater Medium Capacity PRO R Cylinder | Rp5.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/MIRAI%20Cable%20Cutter%2C%20100%20Type%20For%20I-Steel/P102028476-1.jpg)

/MIRAI%20Cable%20Cutter%2C%200%20Type%20For%20Messenger%20Cable%20Wires/P102028469-1.jpg)





/MIRAI%20Blank%20Name%20Tag/P102028452-1.jpg)



/MIRAI%20Color%20F/P102750799-2.jpg)


/P102744707-2.jpg)
%20(Katrol%20Manual)/P101561837-1.jpg)