Beli kabel hdmi to vga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trimate HDMI-Vga Conversion CableDeskripsi:This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.atribut:
- Color: Black
- Connector 1: HDMI
- Connector 2: VGA
- Conversion Type: Male - Male
- Male Mounting: HDMI, VGA
- Plug: Gold plate
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
- monotaro Hdmi To Dvi Converter Cable 1.8 Matribut:
- Cable: Normal type
- Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
- Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
- Cable Length (m): 1.8 (including the mold part of the connector)
- Cable Thickness (mm): 4.5
- Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
- Color: black
- Corresponding resolution: Maximum / WUXGA (1920 x 1200)
- Plug: Gold plate
- RoHS Directive: Conform
- Shield: Double shield
- Standard: None (UL standard equivalent)
- Supported Resolution: Max/WUXGA (1920 x 1200)
- Vention Kabel HDMI to VGA Male to Male with Audio and Poweratribut:
- AWG: 32AWG
- Connector Interface: HDMI Male to VGA Male with USB and 3.5mm Audio
- Connector Material: HDMI & VGA : Gold-Plated; USB & 3.5mm : Nickel-Plated
- Chipset: VGA: AG6200
- Conductor: Tinned-Copper
- Jacket: PVC
- Shell: PVC
- Shielding: Aluminium Foil+Metal Braided
- Taffware Adapter HDMI ke VGA FemaleDeskripsi:Sambungkan berbagai macam perangkat display dengan gadget lain menggunakan adaptor dari Taffware. Terdapat jack 3.5 mm pada adaptor untuk kemudahan penggunaan perangkat audio. Dukungan resolusi yang tinggi dan stabil membuat Anda tetap memiliki kualitas gambar yang baikatribut:
- Dimensions (cm): 4.2x4.4x1.5
- Cable Length (cm): 20
- Interface: VGA ke HDMI
- Material: Plastik dan TPE
- Vention Kabel HDMI to VGA ConverterDeskripsi:-HDMI to VGA. This is the cable ONLY converters from HDMI to VGA, NOT VGA to HDMI. Connects an HDMI compatible device to a monitor or projector with VGA port easily; a VGA cable is required.- COMPACT DESIGN : Tuck this lightweight gadget into your bag or pocket to do a business presentation with your laptop and projector, or extend your desktop screen to a monitor or TV.- SUPERIOR STABILITY : Built-in advanced IC chip converts HDMI digital signal to VGA analog signal; It is NOT a bi-directional converter and cannot transmit signals from VGA to HDMI.- ENJOY LARGER DISPLAY: Support full HD resolution up to 1920*1080 @60hz refresh rate so you will never miss frame and detail while watch a movie, playing games on larger display.atribut:
- Cable Length (m): 0.15
- Color: Black
- Type: HDMl male,VGA female
- Connector: Gold-Plated
- Conductor: High Puirity Caopper
- Jacket: PVC
- Shell Material: ABC
- Shielding: Alumiinium Foil
- Wire Gauge: 30AWG
- Vention Kabel VGA Male to Male Digital Video HDTVatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080Patribut:
- Connector Interface: HDMI Male to DVI-D (24+1)
- Connector Material: Gold-plated
- Conductor: High Purity Copper
- Shielding: Aluminium Foil+Metal Braided
- Jacket: PVC
- Kenmaster Power Socket Over Heat (Stop Kontak/ Power Outlet)atribut:
- Electric Rating (V): 220
- Power (W): 2500
- Cable Size (mm²): 3x0.75
- Electric Rating (A): 10
- SOS Sabun Cuci Tangan Jerigenatribut:
- Packaging: Jerry Can
- Volume (ml): 4000
- Vention Kabel HDMI to VGA Femaleatribut:
- Cable Length (m): 1.5
- Shell: Aluminium Alloy
- Chipset: AG02+HS100B
- Resolution: Up to 1080p (@60Hz)
- Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projectoratribut:
- Connector Material: Gold-plated
- Indomie Mi Instan Gorengatribut:
- Size (g): 85
- Vention Kabel HDMI Engineering Industrial for Long Span Structureatribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- Vention Kabel VGA to HDMIDeskripsi:Function:- VGA to hdmi- VGA to HDMI Converter- Adapter from VGA to hdmi- VGA to hdmi Adapter- VGA hdmi Converter- VGA hdmi adapter- 3.5mm audio output- micro usb poweratribut:
- Connector B: HDMI-Compatible
- Gender: Male-Female
- Type: VGA Cables
- Length (m): 0.15
- Connector A: VGA
- Outer Diameter (mm): 4.9
- Application: Projector, Computer, Multimedia, Monitor, TV BOX, Television, Computer, Multimedia, Monitor, Projector, Television
- Certification: CE,FCC,RoHS
- Shielding: Foil
Daftar Harga kabel hdmi to vga Terbaru January 2026
| Trimate HDMI-Vga Conversion Cable | Rp339.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Vention HDMI to VGA Converter | Rp209.900 |
| SIAT Battery-Operated Strapping Tool | Rp55.999.900 |
| monotaro Hdmi To Dvi Converter Cable 1.8 M | Rp179.900 |
| Vention Kabel HDMI to VGA Male to Male with Audio and Power | Rp149.900 |
| Taffware Adapter HDMI ke VGA Female | Rp21.900 |
| Vention Kabel HDMI to VGA Converter | Rp98.900 |
| Vention Kabel VGA Male to Male Digital Video HDTV | Rp119.900 |
| Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080P | Rp55.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)





























































































































































/dmP102277490-3.jpg)