Buffalo HDMI to VGA Conversion Cable, 2m, Black

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (m)2
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeHDMI (male) - D-Sub15pin (male)
Conversion SystemPassive type
Conversion TypeMale-male
Male MountingHDMI-D-Sub15pin
Suitable ModelsComputers and tablets equipped with HDMI, LCD displays and projectors equipped with VGA terminals, etc.
Supported ResolutionMaximum 1920x1080(60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI (male) to VGA (male) conversion cable, supports resolutions up to 1920 x 1080 (60Hz)
Triple Shield
RoHS compliant
Feature
HDMI (male) to VGA (male) conversion cable, supports resolutions up to 1920 x 1080 (60Hz)
Triple Shield
RoHS compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait