Beli kabel gland di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Cable Gland G-ESS (Kabel Gland)
    Mulai

    Rp1.799.900

    Phoenix Contact Cable Gland G-ESS (Kabel Gland)
    atribut:
    • Country of Origin: GB (United Kingdom)
    • Color: Silver
    • Thread Pitch (mm): 1.5
    • Length of The Connecting Thread (mm): 15
    • Cable Types that can be Used: For unarmored cables
    • Cable Seal Material: EPDM
    • Impact Energy (J): 20
  2. Fort Iluminated Push Button Command Switch with LED (Saklar Tekan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    Fort Iluminated Push Button Command Switch with LED (Saklar Tekan)
    Deskripsi:
    Flush Head - Direct, 220 Vac - Direct, 24 Vac/dc - Circular (bulat) - Squer (persegi) - Rectangular (panjang)
    atribut:
    • Contact: 2NO/2NC
    • Diameter (mm): 16
  3. LARKIN Cable Gland (Kabel Gland)
    Mulai

    Rp179.900

    LARKIN Cable Gland (Kabel Gland)
    Deskripsi:
    Waterproof Cable Gland
    atribut:
    • Material: Nylon
  4. Fort Kable Gland Kuningan (Cable Gland Metal)
    Mulai

    Rp20.900

    Fort Kable Gland Kuningan (Cable Gland Metal)
    atribut:
    • Material: Nickel-Plated Brass
    • Protection : IP 65
  5. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  6. Nitto Kogyo Heavy duty sliding platform set
    Mulai

    Rp15.999.900

    Nitto Kogyo Heavy duty sliding platform set
    Deskripsi:
    The set includes a heavy-duty sliding platform, slide rails, and mountain-shaped rails. It has holes for attaching the fixing belt (RD821) so that the equipment can be fixed.* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    atribut:
    • Color: Body: Black paint
    • Mass (kg): 13
    • Part Number: 1U
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Sliding base plate for heavy weight x 1 (iron t2.3) mountain rail x 2 (iron t2.3) slide rail x 2
  7. AXIS ELECTRICALS Kabel Gland Kuningan tanpa Armour Seri A1/A2
    Mulai

    Rp43.900

    AXIS ELECTRICALS Kabel Gland Kuningan tanpa Armour Seri A1/A2
    atribut:
    • Material: For Gland : Brass, For Sealing : Thermoplastic Elastomer
    • Cable Type: Unamoured
    • Standard: BS-6121 : Part I : 1989
    • Protection : IP66
  8. THOMAS BETTS Liquid-Tight Cable Grip
    Mulai

    Rp309.900

    THOMAS BETTS Liquid-Tight Cable Grip
    Deskripsi:
    These grips join cable to enclosures and equipment with a straight connection. They have a corrosion-resistant, metallic construction and feature an internal grommet that keeps liquids out, making them suitable for wet environments. These grips also provide strain relief to protect cable.
    atribut:
    • UNSPSC: 39121202
    • For use with: Cable Gland Connector
    • Grommet Color Code: No Code
    • Number of Cords: 1
  9. WEIDMULLER Plastic Cable Gland (Kabel Gland Plastik)
    Mulai

    Rp37.900

    WEIDMULLER Plastic Cable Gland (Kabel Gland Plastik)
    atribut:
    • Color: Gray
    • Dimension L1 (mm): 10
    • Material: Polyamide 6
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  10. Phoenix Contact Cable Gland G-ESIS (Kabel Gland)
    Mulai

    Rp459.900

    Phoenix Contact Cable Gland G-ESIS (Kabel Gland)
    Deskripsi:
    Cable gland, with flat gasket
    atribut:
    • Country of Origin: DE (Germany)
    • Thread Pitch (mm): 1.5
    • Cable Types that can be Used: For unarmored cables
  11. LOYAL Steker Stop Kontak Universal Random Color (Steker T)
    Mulai

    Rp6.900

    LOYAL Steker Stop Kontak Universal Random Color (Steker T)
    Deskripsi:
    Terminal Dijepit Per (Tidak Mudah Longgar).
    atribut:
    • Voltage: 10A-250V
  12. Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)
    Mulai

    Rp81.900

    Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)
    atribut:
    • Breaking Capacity (kA): 10
    • Frequency (Hz): 50/60
    • Tripping Curve: C
    • MCB Frame: NXB-63
    • Compliant standard: IEC60898-1
Daftar Harga kabel gland Terbaru October 2026
Kinogawa Cable Gland (Klem Kabel)Rp1.900
MASKO Cable Gland (Pelindung Kabel)Rp3.900
Phoenix Contact Cable Gland G-ESS (Kabel Gland)Rp1.799.900
Fort Iluminated Push Button Command Switch with LED (Saklar Tekan)Rp41.900
LARKIN Cable Gland (Kabel Gland)Rp179.900
Fort Kable Gland Kuningan (Cable Gland Metal)Rp20.900
WEIDMULLER Cable glandRp349.900
Fort Kabel Gland Plastik PG (Cable Gland)Rp12.900
Legrand Plastic Cable Gland IP68Rp31.900
Nitto Kogyo Heavy duty sliding platform setRp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait