THOMAS BETTS Liquid-Tight Cable Grip

Sebelum PPN:
Rp309.900 - Rp3.799.900
Spesifikasi
UNSPSC39121202
For use withCable Gland Connector
Grommet Color CodeNo Code
Number of Cords1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grips join cable to enclosures and equipment with a straight connection. They have a corrosion-resistant, metallic construction and feature an internal grommet that keeps liquids out, making them suitable for wet environments. These grips also provide strain relief to protect cable.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Liquid Tight Cord Connector Cord Dia Range 0.70 in to 0.95 in Box Connection 1 in MNPT Material - Cord Connector Aluminum External Strain Relief Material No External Strain Relief Gland Color Code No Code Body Color - Cord Connector Silver Number of Cords 1 Style - Connector Straight Strain Relief Type No External Strain Relief External Strain Relief Length No External Strain Relief Length - Box to End of Connector 1 3/16 in Insulated No Standards CSA 52391 NEC 501-4(B) UL E13938

Ulasan Produk

Tidak ada ulasan

Halaman Terkait