Beli kabel flat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Flat Cable Fixture Baseatribut:
- Service Space: indoor
- Fixing Method: M5 screw
- Color: black
- Maximum Width: 51.8mm
- Material: Nylon 66
- Dimensions (VeticalxHorizontalxThickness): 9.5x88.9x3.8mm
- Operating Temperature Limits: -60 to 85°C
- Plate: (Conformity) FCPI 2
- TRUSCO Number: 828-1476
- Yutaka Make Acrylic Flat BeltDeskripsi:-Belt with a variety of colors and is soft to touch.-Greater applications when combined with dedicated fittings.-As a shoulder strap for bags, etc.
- Yutaka Make Acrylic Flat BeltDeskripsi:-Belt with a variety of colors and is soft to touch.-Greater applications when combined with dedicated fittings.-As a shoulder strap for bags, etc.
- TPHATSU Flat-wire Colled Spring (Per)atribut:
- Material: Silicone chrome steel for springs
- Free Length (mm): 40
- Deflection (mm): 20.0
- Anti rust protection: Electrodeposition coating
- Working Temperature: -30 to 150degrees
- Panduit Flat Cable Fixture Baseatribut:
- Operating Temperature Range: -40 to 85°C
- Compatible Band Width: 3.6mm
- Fixing Method: M5 screw
- Height: 3.8mm
- Material: Nylon 66
- Cable Width: Maximum: 26.4mm
- Length: 63.5mm
- Service Space: indoor
- TRUSCO Number: 100-2570
- Width: 9.5mm
- TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing)Deskripsi:-The most powerful synthetic fiber in general, it is a belt very strong against friction and shock.-Excellent heat resistance.-As a bag belt, etc.-Simple binding of packages, etc.
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
- 3M Trizact Belt 305EA (Amplas Sabuk)Deskripsi:The polishing process time can be shortened by using belt products with higher polishing power than buffs. Since it is not necessary to use oil abrasives, the work environment can be improved. Reduces defect costs with stable polishing power and sustained uniform finish. To achieve the reduction of the belt disposal costs due to a reduction in belt use number. Follows complex shapes. When used in combination with a flexible contact wheel, it is possible to polish workpieces with complex shapes. Finishing angle materials, flat bars and pipes. Beauty scissors, polishing of medical accessories. Decorative finish of thin display frame. Finishing door knobs and architectural hardware. Polishing of electronic equipment housing
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- OPTIBELT Ribbed BeltDeskripsi:Characteristics- Combines the high flexibility of the flat belt with the high power transmission capability of the traditional V-belts- Small pulley diameters- Large speed ratios possible- Good frictional power transmission and high power transmission capability- Insensitive to torque impulses and short-term overloadingConstructions:- Belt top surface: wear resistant polychloroprene rubber compound- Tension cord: low-stretch polyester cord embedded in an adhesive rubber compound- Base compound: parallel V-shaped ribs of a wear resistant rubber compound
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- Mitsuboshi V-Belt V-Belt Rib Starbelt 4Pk (Vanbelt)atribut:
- Number of Ribs: 4
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- Mitsuboshi Starfit Belt Belt Single ItemDeskripsi:
- YUTAKAMAKE Nylon Flat Belt Drum WindingDeskripsi:-The most powerful synthetic fiber in general, it is a belt very strong against friction and shock.-Simple bondage of luggage etc.
Daftar Harga kabel flat Terbaru October 2026
| Panduit Flat Cable Fixture Base | Rp12.999.900 |
| Yutaka Make Acrylic Flat Belt | Rp999.900 |
| Yutaka Make Acrylic Flat Belt | Rp1.199.900 |
| TPHATSU Flat-wire Colled Spring (Per) | Rp55.900 |
| Panduit Flat Cable Fixture Base | Rp8.899.900 |
| TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing) | Rp83.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp22.900 |
| BANDO Belt Green Seal (Size 100-200) B Type (Van Belt) | Rp129.900 |
| Mitsuboshi Flat Belt Harbor | Rp1.899.900 |
| 3M Trizact Belt 305EA (Amplas Sabuk) | Rp4.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102005613-1.jpg)

/P102387265-7.jpg)
/ooP102038888-3.jpg)
%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)

/esP106580532-1.jpg)

/rmP102038994-3.jpg)


/hvP103456643-1.jpg)
/P103023683-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)