Beli kabel fiber optik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UGREEN Extension Cable
    Mulai

    Rp74.900

    UGREEN Extension Cable
    Deskripsi:
    USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
  2. Dahua Smart 2HDD WizSense Series
    Mulai

    Rp5.499.900

    Dahua Smart 2HDD WizSense Series
    atribut:
    • Face Attribute: Gender; age group; glasses; expressions; face mask; beard
    • Face Database Capacity: Up to 10 face databases with 20000 images, with a total capacity of 25 G Name, gender, birthday, address, credential type, credential No, countries & regions and state can be added to each face image
    • Face Detection Performance of AI by Recorder (Number of Channels): 1 channel (up to 12 face images/s each channel)
    • Main Processor: Industrial-grade processor
    • Operating System: Embedded Linux
    • Perimeter Performance AI by Recorder (Number of Channels): 2 channels, 10 IVS rules for each channel
    • Resolution: 16 MP; 12 MP; 8 MP; 6 MP; 5 MP; 4 MP; 3 MP; 1080p; 960p; 720p; D1; CIF
    • SMD Plus by Recorder: 4 channels: Secondary filtering for human and motor vehicle, reducing false alarms caused by leaves, rain and lighting condition change
  3. Autonics Fiber Optic Cable
    Mulai

    Rp179.900

    Autonics Fiber Optic Cable
    Deskripsi:
    Micro Spot Lens
  4. UVEX I-Vo Spectacles
    Mulai

    Rp219.900

    UVEX I-Vo Spectacles
    Deskripsi:
    uvex i-vo - the "eye-volution" in eye protectionThe uvex i-vo doesn't compromise when it comes to wearer comfort and looks: It is uncompromisingly safe, uncompromisingly comfortable and uncompromising in design. This is guaranteed thanks to our duo component technology: The glasses are injection-moulded from two materials, so they are hard and sturdy where they need to be, and soft in the sensitive areas of the nose, forehead and ears. This ensures optimal wearer comfort that lasts. 
    atribut:
    • Product Type: Spectacles
    • Technologies: Core Coatings, Well Suited In Combination With Dust Masks
    • Product family: Uvex i-vo
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV400
  5. LS Cable Kabel Serat Optik
    Mulai

    Rp10.900

    LS Cable Kabel Serat Optik
    atribut:
    • Overall Length (m): 1
  6. SIEMENS Industrial Ethernet FC TP Standard Cable
    Mulai

    Rp1.699.900

    SIEMENS Industrial Ethernet FC TP Standard Cable
    Deskripsi:
    Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery length max. 4000 m minimum order 20 m
    atribut:
    • Attenuation Factor per Length at 100MHz/Maximum (dB/m): 0.195
    • Core Diameter of AWG22 Insulated Conductor (mm): 0.64
    • Outer Diameter of Inner Conductor (mm): 0.64
    • Overall Length (m): 100 (for Industrial Ethernet with 100BaseTX)
    • Attenuation Factor per Length at 10MHz/Maximum (dB/m): 0.052
    • Cable Designation: 2YY (ST) CY 2x2x0,64/1,5-100 GN SF/UTP
    • Color of Cable Sheath: green
    • Color of the Insulation of Data Wires: white/yellow/blue/orange
    • Material of Cable Sheath: PVC
    • Material of the Inner Sheath of the Cable: PVC
    • Material of the Wire Insulation: polyethylene (PE)
    • Outer Diameter of Cable Sheath (mm): 6.5
    • Outer Diameter of the Inner Sheath of the Cable (mm): 3.9
    • Outer Diameter of the Wire Insulation (mm): 1.5
    • Standard for Structured Cabling: CAT 5E CAT 5E
    • Suitability for Use: Standard cable with rigid cores for fast installation
    • Weight per Length (kg/km): 61
  7. Exfo Fiber Identifier
    Mulai

    Rp2.699.900

    Exfo Fiber Identifier
    Deskripsi:
    Untuk semua jenis serat dan semua panjang gelombang, kerugian penyisipan dipantau sebagai fungsi sudut tekuk saat motor (dan bukan tenaga manusia) bergerak. Meskipun sudutnya berbeda, perilakunya tetap sama. Grafik yang berdekatan menunjukkan bahwa pembengkokan sudut tetap menghasilkan kerugian yang berlebihan dalam beberapa kasus, dan menyebabkan identifikasi cacat pada kasus lain.LFD-250B menghadirkan pendekatan unik: kehilangan daya dipantau saat motor (dan bukan tenaga manusia) mengubah sudut. Oleh karena itu, sudut dioptimalkan secara otomatis untuk setiap jenis serat dan setiap panjang gelombang mode tunggal. Ini menghasilkan keuntungan yang jelas
    atribut:
    • Fiber Type: 3mm, 1.6mm, 900µm
  8. HP Laptop DQ Series
    Mulai

    Rp5.799.900

    HP Laptop DQ Series
    atribut:
    • Keyboard: Full-size, backlit, natural silver keyboard
    • Audio: Dual speakers
    • Battery: 3 cells 41Whr
    • Operating System: Windows 11 Home Single Language - HP recommends Windows 11 Pro for business
    • Ports: 1 USB Type-C® 5Gbps signaling rate (supports data transfer only and does not support charging or external monitors); 2 USB Type-A 5Gbps signaling rate; 1 AC smart pin; 1 HDMI 1.4b; 1 headphone/microphone combo
    • Wireless: Realtek Canary Wifi 5 ac 2x2 + BT 5
  9. Phoenix Contact FO Cable
    Mulai

    Rp159.900

    Phoenix Contact FO Cable
    Deskripsi:
    PROFINET polymer fiber cable, duplex 980 µm/1000 µm, heavy-weight design, for installation in stationary systems and machines, by the meter, without male connector
  10. Autonics Fiber Optic Cables
    Mulai

    Rp769.900

    Autonics Fiber Optic Cables
    Deskripsi:
    Fiber Optic Cable
    atribut:
    • Cable Length (m): 2
    • Cable Type: Flexible (R1)
    • Sensing Type: Through Beam
    • Fiber Diameter (mm): 1
    • Head Form: Standard (M4 Bolt)
    • Hood Diameter (mm): 4
  11. ELECOM Optic Fiber Cable
    Mulai

    Rp1.499.900

    ELECOM Optic Fiber Cable
    Deskripsi:
    -An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
  12. UGREEN Kabel Sambungan
    Mulai

    Rp97.900

    UGREEN Kabel Sambungan
    Deskripsi:
    USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
  13. Tiger Sarung Tangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

  14. Vention Kabel USB Extension 2.0 Fast Data Transfer
    Mulai

    Rp14.900

    Vention Kabel USB Extension 2.0 Fast Data Transfer
    atribut:
    • AWG: 24+28AWG
    • Connector Interface: USB 2.0 Male to Female
    • Connector Material: Nickel-plated
    • Jacket: PVC
    • Shell: PVC
Daftar Harga kabel fiber optik Terbaru March 2026
UGREEN Extension CableRp74.900
Dahua Smart 2HDD WizSense SeriesRp5.499.900
Autonics Fiber Optic CableRp179.900
UVEX I-Vo SpectaclesRp219.900
LS Cable Kabel Serat OptikRp10.900
SIEMENS Industrial Ethernet FC TP Standard CableRp1.699.900
Exfo Fiber IdentifierRp2.699.900
ETERNA KABEL Building Wire Cable NYAFRp339.900
HP Laptop DQ SeriesRp5.799.900
Phoenix Contact FO CableRp159.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)