Beli kabel conduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Mulai

    Rp35.900

    monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  2. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp56.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  3. PITHON Flexible Metal Conduit
    Mulai

    Rp299.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  4. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  5. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  6. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  7. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp499.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  8. monotaro Corrugated Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    monotaro Corrugated Tube
    Deskripsi:
    The wiring arrangement.
    atribut:
    • Material: Flame-retardant polypropylene
    • Color: black
    • Operating Temperature Range (°C): -30 to + 110
  9. FLEXICON Galvanized Steel Flexible Conduit
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  10. DV Connector Metal Flexible to Box Panel
    Mulai

    Rp13.900

    DV Connector Metal Flexible to Box Panel
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  11. AFC Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp659.900

    AFC Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
    atribut:
    • Flexibility: Flexible
    • Jacketed: Yes
    • Wet Location: Yes
  12. ROHA Flexible PVC Duct Hose
    Mulai

    Rp659.900

    ROHA Flexible PVC Duct Hose
    atribut:
    • Length (m): 30
  13. Boss Klem Pipa
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    Boss Klem Pipa
    atribut:
    • Diameter (mm): 25
    • Color: White
  14. PRALON Pipa Conduit High Impact Pralon Conduit
    Mulai

    Rp13.900

    PRALON Pipa Conduit High Impact Pralon Conduit
    Deskripsi:
    Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
  15. FLEXICON Nylon LFH PA6 Standard Weight Corrugated Conduit
    Mulai

    Rp4.099.900

    FLEXICON Nylon LFH PA6 Standard Weight Corrugated Conduit
    Deskripsi:
    FPAS SystemNylon LFH PA6 corrugated, std weight
    atribut:
    • Color: Black
    • Compression Strength (N): 75
    • Temperature Range (°C): -40 to 120
  16. ORIS Klem Pipa OCP Tebal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  17. SPACIO Saddle
    Mulai

    Rp38.900

    SPACIO Saddle
    Deskripsi:
    -For fixing pipes
    atribut:
    • Material: Steel, Surface treatment:Trivalent chromate treatment
    • Compatible Pipe: Standard pipe for SPACIO pipe system
  18. PITHON Plain Conduit/Threadless
    Mulai

    Rp80.900

    PITHON Plain Conduit/Threadless
    atribut:
    • Length (m): 3.66
Daftar Harga kabel conduit Terbaru March 2026
monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Rp35.900
PITHON Corrugated Flexible Conduit PVCRp56.900
PITHON Flexible Metal ConduitRp299.900
PITHON Saddles Clamp for Pipe E TypeRp9.900
PITHON PVC Coated Flexible Metal ConduitRp359.900
Boss Pipa ConduitRp19.900
Boss Corrugated Conduit (Pipa Flexible Conduit)Rp729.900
Non Brand Flexible Conduit (FMC/FNC)Rp499.900
monotaro Corrugated TubeRp15.900
FLEXICON Galvanized Steel Flexible ConduitRp2.799.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)