Beli kabel audio speaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Federal Kabel Audio-Video Cable (Speaker Wire)
    Mulai

    Rp399.900

    Federal Kabel Audio-Video Cable (Speaker Wire)
    Deskripsi:
    Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.
    atribut:
    • Color: Black
  2. Mitsubishi Electric Three Phase Induction Motors Vertical Type
    Mulai

    Rp3.499.900

    Mitsubishi Electric Three Phase Induction Motors Vertical Type
    atribut:
    • Enclosure Construction: Totally Enclosed Fan-Coded
  3. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  4. MONOPRICE Coaxial Cable
    Mulai

    Rp97.900

    MONOPRICE Coaxial Cable
    Deskripsi:
    RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
    • Cable Fire Rating: General
    • Coaxial Cable Type: RG-6/UL
    • Conductor Finish: Copper-Clad
    • Conductor Gauge (AWG): 18 AWG
    • Conductor Material: Steel
    • End 1 Connection Type: F-Type Male
    • End 1 Number of Connections: 1
    • End 2 Connection Type: F-Type Male
    • End 2 Number of Connections: 1
    • Fire Rating: Commercial
    • Insulation Material: PE
    • Jacket Material: PVC
    • Maximum Impedance (ohm): 75
    • NEC Article and Type: Not Rated
    • Shielded: Shielded
    • Shielding material: Aluminium-Mylar
    • Total Number of Cables: 1
  5. CAROL Coaxial Cable (Kabel Antena)
    Mulai

    Rp4.599.900

    CAROL Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
  6. Federal Kabel Microphone Wire (Kabel Audio Mikrofon)
    Mulai

    Rp379.900

    Federal Kabel Microphone Wire (Kabel Audio Mikrofon)
    Deskripsi:
    Designed to connect microphones, focusing on ruggedness, flexibility, flex-life and interference immunity to deliver clearer sound signal.
  7. SEIWA Coaxial Cable (Kabel Antena Koaksial)
    Mulai

    Rp319.900

    SEIWA Coaxial Cable (Kabel Antena Koaksial)
    atribut:
    • Insulation Resistance (MΩ/km): 1000 or more
    • Voltage Resistance (V): AC1000 (1 min)
  8. BELDEN Coaxial Cable (Kabel Antena)
    Mulai

    Rp169.900

    BELDEN Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shield
    atribut:
    • Overall Length (m): 1
  9. Max Creamer Non Dairy Creamer (Krimer Nabati)
    Rating:
    98% of 100
    (53)
    Mulai

    Rp34.900

    Max Creamer Non Dairy Creamer (Krimer Nabati)
    atribut:
    • Variant: Non Dairy Creamer
  10. Vention Kabel Speaker
    Mulai

    Rp55.900

    Vention Kabel Speaker
    atribut:
    • Cable Length (m): 100
    • Transmission distance (m): <400
    • Conductor: Oxygen-free Copper/Tinned-Copper
    • Wiring Process: 7 Core Twisted
    • Jacket Material: Double Insulation Layers (External PVC+Inner PE)
  11. ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Deskripsi:
    KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya.  Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  12. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  13. BELDEN Kabel RG8
    Mulai

    Rp68.900

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  14. RS PRO Coaxial Cable
    Mulai

    Rp1.499.900

    RS PRO Coaxial Cable
    Deskripsi:
    What is a Coaxial Cable?A coaxial cable is a specific type of cable that is made up from copper combined with other metal shield materials and components to block signal interference. They include one physical channel to carry the surrounding signal, usually accompanied with a layer of insulation. RS Pro RG174 Coaxial CableThe RG174A/U Coaxial Cables are traditionally used for interconnecting telecoms industry equipment and data. This interconnection is useful for facilitating the transmission of radio frequency signals.Typical Applications• Wi-Fi pigtails• Power management• Communications and networkingHow do Coaxial Cables work?Coaxial cables work through having concentric layers of electrical conductors and insulating material. The way that they are constructed is what ensures that a signal is enclosed within the cable and prevents any electrical noise from interfering with the signal.
    atribut:
    • Attenuation (dB): 220 /100m @ 3GHz, 42 /100m @ 200MHz, 60 /100m @ 400MHz
    • Characteristic Impedance (ohm): 50
    • Coaxial Type: RG174A/U
    • Conductor Strand Type: Stranded
    • Connector A: Unterminated
    • Connector B: Unterminated
    • Length (m): 20
    • Outer Diameter (mm): 2.79
    • Reel Length (m): 20
    • Sheath Color: Black
    • Terminated/Unterminated: Unterminated
  15. BRAITH Speaker Cable
    Mulai

    Rp239.900

    BRAITH Speaker Cable
    Deskripsi:
    10m roll that is convenient for mounting trade-in speakers.- If used while rolled, the film may melt.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (sq): 1.25
    • Sectional Dimensions (mm): 3
Daftar Harga kabel audio speaker Terbaru October 2026
Federal Kabel Audio-Video Cable (Speaker Wire)Rp399.900
LS Cable LS Coaxial CableRp589.900
Mitsubishi Electric Three Phase Induction Motors Vertical TypeRp3.499.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
MONOPRICE Coaxial CableRp97.900
CAROL Coaxial Cable (Kabel Antena)Rp4.599.900
Federal Kabel Audio-Video Cable (Kabel Audio)Rp159.900
Federal Kabel Microphone Wire (Kabel Audio Mikrofon)Rp379.900
SEIWA Coaxial Cable (Kabel Antena Koaksial)Rp319.900
BELDEN Coaxial Cable (Kabel Antena)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)