Beli kabel 100m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.000

  2. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  3. Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.75
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.75
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  4. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

  5. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp869.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  6. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  7. Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)
    Mulai

    Rp609.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Current Carrying Capacity (A): 24 (at 30°C)
    • Number of Cores: 1
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 30 x 0.25
    • Core x Size (mm²): 1x1.5
    • DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 1.5
    • Overall Diameter (mm): 3.15
    • Short Circuit Current (kA): 0.17 (per 1sec)
    • Standard: IEC 60227-2
    • Thickness (mm): 0.78
  8. WILSON CABLES Power Cable NYAF (Cu/PVC-f) Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

  9. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp689.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
    atribut:
    • Length (m): 50
  10. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp939.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  11. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  12. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp46.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  13. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp559.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  14. Supreme Cables Power Cable NYY Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  15. Jembo Power Cable Thermoplastic NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    Jembo Power Cable Thermoplastic NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Identification of cores :- Twin Cores : Light-Blue, Black- Three Cores :System I : Green with yellow stripe (G/Y), Blue, BrownSystem O : Brown, Black, Grey- Four Cores :System I : Green with yellow stripe (G/Y), Brown, Black, GreySystem O : Blue, Brown, Black, Grey- Five Cores :System I : Green with yellow stripe (G/Y) , Blue, Brown, Black, GreySystem O : Blue, Brown, Black, Grey, BlackConstruction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer SheathedSymbol : NYM- Size Ranged :2 x 1.5 ... 35mm²3 x 1.5 ... 35mm²4 x 1.5 ... 35mm²5 x 1.5 ... 35mm²- Applicable Standard : Rated Voltage : 300/500 VoltSpecification : SPLN 42-2 : 1992, SNI 04-6629.4 2006, IEC 60227-4 IEC 10
  16. EXTRANA Power Cable Flexible NYAF Series (Kabel Listrik)
    Mulai

    Rp269.900

    EXTRANA Power Cable Flexible NYAF Series (Kabel Listrik)
    Deskripsi:
    NYAF is used fixed internal wiring with low mechanical stress for elctrical equipments, machineries, distribution panels, luminaires and other electrical appliances used in dry indoor premises. Also used as substitute for NYA.
Daftar Harga kabel 100m Terbaru April 2026
Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)Rp109.000
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp459.900
Supreme Cables Power Cable NYAF Series (Kabel Listrik)Rp659.900
Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)Rp4.900
Supreme Cables Power Cable Flexible (Kabel Listrik)Rp399.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)Rp179.900
ETERNA KABEL Building Wire Cable NYAFRp339.900
Supreme Cables Power Cable NYYHY Series (Kabel Listrik)Rp1.099.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp869.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)