Beli jual water level indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  2. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  3. Aqua Air Mineral Botol
    Rating:
    98% of 100
    (38)
    Mulai

    Rp19.900

  4. OMRON Healthcare Automatic Blood Pressure Monitor
    BARU
    Mulai

    Rp559.900

    OMRON Healthcare Automatic Blood Pressure Monitor
    Deskripsi:
    Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
  5. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.199.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  6. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  7. Camelion Battery Charger (Baterai Isi Ulang)
    BARU
    20%
    Mulai

    Rp42.900

    Camelion Battery Charger (Baterai Isi Ulang)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  8. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  9. DeLonghi Electric Kettle (Teko Listrik)
    Mulai

    Rp1.599.900

    DeLonghi Electric Kettle (Teko Listrik)
    atribut:
    • Input Power (W): 2000
    • Capacity (L): 1.7
  10. Pelican Senter Kepala
    Mulai

    Rp2.399.900

    Pelican Senter Kepala
    atribut:
    • Body & Shroud: Polycarbonate (PC)
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
  11. Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid)
    Rating:
    100% of 100
    (79)
    Mulai

    Rp7.900

    Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid)
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  12. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  13. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
Daftar Harga jual water level indicator Terbaru November 2026
monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Rp239.900
Leica Automatic Level NA320Rp6.799.900
Aqua Air Mineral BotolRp19.900
OMRON Healthcare Automatic Blood Pressure MonitorRp559.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.199.900
OLIGHT LED Flashlight (Senter)Rp299.900
Camelion Battery Charger (Baterai Isi Ulang)Rp42.900
GT Radial Car Tires Champiro Eco (Ban Mobil)Rp679.900
Camelion Battery Charger (Baterai Cas)Rp119.900
DeLonghi Electric Kettle (Teko Listrik)Rp1.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)