Beli jual pressure relief valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- MultiPro High Pressure Washeratribut:
- Frequency (Hz): 50
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- NAGANO Compact Pressure Gaugeatribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- CEJN Pressure GaugeDeskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Rated Pressure Range: 760-1500 Kg/cm
- Color: Chrome Metallic
- Coupling Size: 1/4 inch
- Connection Diameter: 63 mm
- Connection Type: Bottom
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- SCHUH Pressure Gauge SX500Deskripsi:SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Lower Back
- Material: All Stainless Steel
- Range: 0-1000bar/15000Psi
- TEKIRO Alat Ukur Tekanan Angin KompresorDeskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- NLG High Pressure Cleaneratribut:
- Max. Pressure Water Supply: 4bar
- Motor Capacity: 700W
- Voltage: 220V/50Hz
- Hose length: 5m
- Maximum Pressure: 40bar
- Maximum Water Temperature (°C): 50°C
Daftar Harga jual pressure relief valve Terbaru February 2026
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| NAGANO KEIKI Pressure Gauge | Rp319.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp1.699.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| MultiPro High Pressure Washer | Rp1.699.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp119.900 |
| NAGANO Compact Pressure Gauge | Rp309.900 |
| CEJN Pressure Gauge | Rp769.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)