Beli jual mikroskop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  2. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  3. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  4. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  5. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  6. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  7. Dino-Lite Adjustable Articulating Arm with Single Locking Knob
    Mulai

    Rp8.599.900

    Dino-Lite Adjustable Articulating Arm with Single Locking Knob
    Deskripsi:
    Stand MS33A adalah lengan artikulasi yang dapat disetel sepenuhnya yang dirancang untuk kamera mikroskop Dino-Lite. Lengan pengartikulasi dapat ditangani dan disesuaikan hanya dengan satu tangan dengan mekanisme penguncian satu tombol yang ketika dikencangkan akan menahan Dino-Lite pada posisi yang diinginkan. Ketika direntangkan datar, lengan memiliki jangkauan 9inch.
    atribut:
    • Dimensions (mm): 52.5x52.5x135
    • Stand Type: Portable, Rotatable Swivel
  8. Megacools Contact Cleaner (Pembersih Komponen Elektronik)
    Mulai

    Rp54.900

    Megacools Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Contact Cleaner Merupakan Cairan yang berfungsi untuk membersihkan komponen elektronik dari kotoran, minyak, gemuk, dan debu, bereaksi dengan cepat, tidak menghantarkan listrik, cepat mengering, tanpa meninggalkan residu. Aman digunakan pada permukaan Plastik, Fabric, Coating Painted, DLL.Cocok digunakan untuk membersihkan:- Video head/drums- Navigation & Telecommunication equipment- Counter- Marine Electronics equipment- Servo equipment- PABX & Fax machine- Transmitters & Receivers- PC Card/modules-socket & plugs- Micro-processors- Micro relay contacts- Elevator Controllers- Calculators- Sound equipment- Laboratory & precision electronic equipment- Connectors- Synchronisers- Recorders- Selsyns- Solenoids- Potentiometers- Tape Heads. Tunes- Jewel bearings- Meter registers- Oscilloscopes- Karaoke equipmentCARA PAKAI : Kocok sebelum digunakan. Semprotkan dari jarak 15 -20 cm pada bidang atau benda yang akan dibersihkan.
    atribut:
    • Volume (ml): 500
  9. Sail Brand Object Glass (Kaca Preparat)
    Mulai

    Rp39.900

    Sail Brand Object Glass (Kaca Preparat)
    Deskripsi:
    Kaca Preparat/Object Glass (Clear Glass)Ground edges
    atribut:
    • Glass Size (mm): 25.4x76.2 (1x3inch)
    • Glass Type: Transparent
    • Glass Thickness (mm): 1.0-1.2
  10. Dragon Pel Lantai P 15 (Floor Mop)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp23.900

    Dragon Pel Lantai P 15 (Floor Mop)
    Deskripsi:
    Mop Pel P15 Sumbu DragonPel rumah dengan tampilan simple, menarik dan bermutu tinggi dengan menggunakan bahan-bahan terbaik dan eco friendlyDijual 1 Set : Kepala pel + Gagang panjangSpesifikasi :- Panjang Gagang Pel(besi) Standard 110 Cm (Warna abu-abu garis)- Bahan Sumbu Terbaik- Daya Serap Tinggi- Gampang Dijemur- Tahan Lama
    atribut:
    • Dimensions Box (mm): 1160x400x335
    • Handle Length (cm): 110
    • Color: White
  11. Dino-Lite Miniature Stand With The HD-P1 Holster
    Mulai

    Rp809.900

    Dino-Lite Miniature Stand With The HD-P1 Holster
    Deskripsi:
    MS-08B adalah stand portabel sederhana yang kokoh dengan sarung HD-P1. Tinggi tiang 15cm.
    atribut:
    • Dimensions (mm): (Pole) 145x10, (Base) 100x75
    • Package Dimensions (cm): 9.5x4x14
  12. TEKIRO Spray Paint (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Spray Paint (Alat Semprot Cat)
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  13. monotaro Inspection Mirror
    Rating:
    80% of 100
    (1)
    Mulai

    Rp49.900

    monotaro Inspection Mirror
    atribut:
    • Internal capacity: One
    • Material (mirror): Glass
    • Mirror Shape: Round Shape
  14. Dino-Lite Compact Stand with Precision Fokus Knob
    Mulai

    Rp1.799.900

    Dino-Lite Compact Stand with Precision Fokus Knob
    Deskripsi:
    MS34B berfungsi untuk mengatur fokus agar lebih presisi dan stabil waktu visualisai dan pengukuran. Dengan gerakan vertikal MS34B/MS34B-R2 membuat penglihatan tinggi lebih stabil. Kami rekomendasikan stand ini untuk Dino-Lite 500x model seperti AM4113T5 atau Dino-Lite dengan pembesaran 200x.
    atribut:
    • Dimensions (mm): 115x75x130
    • Package Dimensions (mm): 13x13x10
    • Weight (g): 260
  15. Mitutoyo Profile Projector
    Mulai

    Rp459.999.900

    Mitutoyo Profile Projector
    Deskripsi:
    -Necessary accessories are: 264-156E or 174-183E and 12AAF182-Projector screen :Effective diameter : 353 mmScreen material: Fine-ground glassScreen rotation: ±360°, fine feed and clampAngle display: Digital counter (LED)Resolution: 1' or 0.01° (switchable)Range: ±370°ABS/INC mode switching, Zero SetReference lines: Cross-hairs-Contour illumination:Light source: Halogen bulb (24V, 150W)Optical system: Telecentric systemFunctions: 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan"-Surface illumination:Light source: Halogen bulb (24V, 150W)Optical system: Vertical illumination Functions: Adjustable condenser lens, 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan-Remarks :Necessary accessories are: 264-156E or 174-183E and 12AAF182
  16. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
Daftar Harga jual mikroskop Terbaru October 2026
Dino-Lite MicroscopeRp11.999.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
monotaro Substantial Microscope (Mikroskop)Rp3.599.900
Dino-Lite MicroscopeRp14.999.900
Dino-Lite Lensa Microscope DigitalRp13.999.900
Insize Digital Measuring Microscope (Mikroskop)Rp6.999.900
Dino-Lite Adjustable Articulating Arm with Single Locking KnobRp8.599.900
Megacools Contact Cleaner (Pembersih Komponen Elektronik)Rp54.900
Aurora Showcase Cooler Aluminium Series (Lemari Pendingin)Rp3.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)