Beli jual laser distance meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  2. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.170.000

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  4. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.499.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  5. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  6. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  7. monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    27%
    Rating:
    80% of 100
    (3)
    Mulai

    Rp239.900

    monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    Deskripsi:
    While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.
    atribut:
    • Operating Temperature Range (°C): 0-60
    • Accessories: X2 pieces LR over 44 button-type battery
    • Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
    • Emissivity: 0.95 (fixed)
    • Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
    • Measurement Range (°C): -30-275
    • Operating Humidity Range: 10% RH over 95% RH (but without condensation)
    • Package Weight (g): 45
    • Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
  8. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp469.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  9. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp7.099.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  10. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
Daftar Harga jual laser distance meter Terbaru November 2026
KRISBOW Termometer Inframerah Dual LaserRp2.099.900
BOSCH Laser Measure (Pengukur Laser)Rp1.170.000
FLUKE Infrared ThermometerRp1.399.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.499.900
TRUSCO Multi-function Environmental MeterRp5.299.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Rp239.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp469.900
RIDGID Micro Non-Contact Infrared ThermometerRp7.099.900
BOSCH BatteryRp569.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)