Beli joint universal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Universal Joint
    Mulai

    Rp41.900

    TEKIRO Universal Joint
    Deskripsi:
    Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
  2. Sparex Universal Joint
    Mulai

    Rp1.299.900

    Sparex Universal Joint
    Deskripsi:
    Sebagai penumpu sambungan universal pada poros axle maupun gardan
    atribut:
    • Compatible for: NH & FORD: 2600, 2610, 2810, 2910, 3600, 3610, 3910, 4100, 4110, 4600, 4610, 5600, 5700, 6600, 6700, 6810, 7010, 7610, 7710, 7810, 7910, 8010, 8210
    • Cup Diameter (mm): 27
    • Height (mm): 82
  3. TOLSEN Universal Joint
    Mulai

    Rp16.900

    TOLSEN Universal Joint
    atribut:
    • Finish: Satin
    • Material: CrV
  4. WESTWARD Impact Universal Joint
    Mulai

    Rp739.900

    WESTWARD Impact Universal Joint
    Deskripsi:
    These 1/2inch drive flex impact socket adapters come with a one-half inch square drive that's compatible with impact power tools of the same drive size.
    atribut:
    • Material: Alloy Steel
    • Number of Pieces: 1
    • Non-Sparking: No
    • Drive Type: Impact
    • Standards: ANSI
    • Finish: Black Oxide
    • Impact Rated: Yes
    • Input Drive Gender: Female
    • Input Drive Shape: Square
    • Input Drive Size (inch): 3/4
    • Locking: No
    • Measurement Type: SAE
    • Non-Magnetic: No
    • Output Drive Gender: Male
    • Output Drive Shape: Square
    • Output Drive Size (inch): 3/4
    • Overall Length (inch): 3 1/2
    • UNSPSC: 27111704
  5. monotaro Collar Socket Adapter Set For Electric Drill
    Mulai

    Rp139.900

    monotaro Collar Socket Adapter Set For Electric Drill
    Deskripsi:
    Construction, assembly at the construction site, to the dismantling work. . Bolt, the attachment and detachment of the nut or the like.
    atribut:
    • Material: Chrome vanadium steel
    • Set Content: 6.35,9.5,12.7
    • Body Outside Diameter (Ø mm): (Tip 6.35mm) phi 11.5, (tip 9.5mm) phi 12.5, (tip 12.7mm) phi 16.5
    • Hexagonal shaft opposite side (mm): 6.35
    • Overall Length (mm): (Tip 6.35 mm) 65 mm, (tip 9.5 mm) 65 mm, (tip 12.7 mm) 72 mm
    • Torque (N m): (Tip 6.35 mm) 40.7, (tip 9.5 mm) 54.2, (tip 12.7 mm) 54.2
  6. Pro-Auto Free Angle Universal
    Mulai

    Rp359.900

    Pro-Auto Free Angle Universal
    atribut:
    • Type: Standard type
    • Overall Length (mm): 44
    • Mass (g): 46
    • Outer Diameter d (mm): 20
    • Square Drive (mm): 9.5
    • TRUSCO Number: 848-5097
  7. Sherlock Universal Joint
    Mulai

    Rp40.900

    Sherlock Universal Joint
    atribut:
    • Type: 1/2inch - Drive 1/2inch
  8. SKF PHE UJMA Type Couplings
    Mulai

    Rp409.900

    SKF PHE UJMA Type Couplings
    Deskripsi:
    Universal joints, also known as pin and block couplings, are commonly used for low to medium torque industrial, off-road and agricultural applications. These couplings offer an economical solution for applications up to 1 800 r/min and will provide working angles of up to 25° or 35° for manual drives. SKF offers these couplings with a solid bore from stock, bored to size, square, hexagonal and round bores on request.
    atribut:
    • Type: Single
  9. GENIUS Set Mata Kunci Sok Universal Metric
    Mulai

    Rp939.900

    GENIUS Set Mata Kunci Sok Universal Metric
    Deskripsi:
    1/4inch Dr. 12 pt. Metric Universal Hand Socket253506 6mm Universal Hand Socket 33mmL253507 7mm Universal Hand Socket 33mmL253508 8mm Universal Hand Socket 34mmL253509 9mm Universal Hand Socket 34mmL253510 10mm Universal Hand Socket 35mmL253511 11mm Universal Hand Socket 36mmL253512 12mm Universal Hand Socket 37mmL253513 13mm Universal Hand Socket 37mmL253514 14mm Universal Hand Socket 37mmL
    atribut:
    • Material: Chrome Vanadium Steel
    • Drive Size: 1/4inch
    • Product Type: Hand Tools
  10. TRUSCO Universal Joint
    Mulai

    Rp259.900

    TRUSCO Universal Joint
    Deskripsi:
    It can be used in places where linear work is not possible. Diagonal work with a mounting angle between the socket and handle is possible.
    atribut:
    • Surface Treatment: Non-chrome plating (* Ball surface treatment is hexavalent chrome plating)
  11. monotaro Universal Ball Joint For Impact
    Mulai

    Rp169.900

    monotaro Universal Ball Joint For Impact
    Deskripsi:
    Angled work can be done diagonallyDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 65
    • Plug Angle (mm): 12.7
  12. KTC Universal joint pack, mount specifications
    Mulai

    Rp539.900

    KTC Universal joint pack, mount specifications
    atribut:
    • Concave Drive Angle (mm): 9.5
    • Convex Drive Angle (mm): 9.5
    • Drive Angle (mm): 9.5
  13. SIGNET Universal Joint For Impact
    Mulai

    Rp219.900

    SIGNET Universal Joint For Impact
    Deskripsi:
    SIGNET's first 1 / 2SQ impact universal joint. Supports high power impact with increased strength.
    atribut:
    • Width (mm): 28
    • Overall Length (mm): 32
    • Mass (g): 135
    • Square drive size: 1/2\"SQ
  14. OPTIBELT OMEGA HP 300 3MHP Width Range 5-100
    Mulai

    Rp79.900

    OPTIBELT OMEGA HP 300 3MHP Width Range 5-100
    Deskripsi:
    HIGH PERFORMANCE TIMING BELTMADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 300
    • Number of Teeth: 100
    • Sleeve width (mm): 470
  15. Toptul Universal Joint
    Mulai

    Rp41.900

    Toptul Universal Joint
    Deskripsi:
    - 60° action angle
Daftar Harga joint universal Terbaru December 2025
TEKIRO Universal JointRp41.900
Sparex Universal JointRp1.299.900
TOLSEN Universal JointRp16.900
WESTWARD Impact Universal JointRp739.900
Sung-IL Machinery Cross Joint CouplingRp469.900
monotaro Collar Socket Adapter Set For Electric DrillRp139.900
Pro-Auto Free Angle UniversalRp359.900
Sherlock Universal JointRp40.900
SKF PHE UJMA Type CouplingsRp409.900
MAXPOWER Universal JointRp25.900

Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)