Beli jigsaw cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Cordless JigsawDeskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
- Makita Cordless JigsawDeskripsi:12V max CXT Li-Ion Cordless Top Handle Jig Sawatribut:
- Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
- Length of Stroke (mm): 18(11/16\")
- Strokes Per Minute (SPM): 0-2,900
- Vibration Level Cutting Boards (m/s²): 7
- Vibration Level Cutting Sheet Metal (m/s²): 5.5
- Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
- Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
- Sound Level (dBA): 91
- Sound Pressure Level (dBA): 80
- KRISBOW Cordless JigsawDeskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- METABO Cordless Sabre SawDeskripsi:Robust die-cast aluminium gear housing, coated for optimum handlingVariospeed (V) Electronics for working with customised stroke rates for the materials usedSaw blade rotatable by 180° for working comfortably overheadMetabo Quick for changing saw blades without toolsDepth guide can be adjusted for ideal utilisation of the saw blade and diverse applications such as plunge cutsWide range of uses thanks to the adapted Metabo saw blade rangeWith metaBOX, the intelligent solution for transport and storageMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Hexagonal wrenchmetaBOX 145 L2 Li-Power battery packs (18 V/4.0 Ah)Charger ASC 55 "AIR COOLED"atribut:
- Battery Voltage (V): 18
- MILWAUKEE Cordless Jigsaw Fuelatribut:
- No Load Stoke Rate (spm): 0-3500
- Stroke length (mm): 25
- Keyless Blade Clamp: Yes
- Max. Bevel Capacity (°): 45
- Tool Free Bevel: Yes
- Pendulum Setting: 4
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- Maximum Cutting Capacity (mm): Steel : 10, Wood : 100
- BOSCH Cordless Jig Sawatribut:
- Battery Voltage (V): 18
- Body Dimensions (mm): 250x200x80
- Content Set: Dust cover ; Blade cover ; Cutting line guide ; Burr prevention guide ; Blade (T-144D)
- Cutting Capacity (mm) Mild Steel Plate: 5
- Cutting Capacity (mm) Wood: 80
- Cutting Capacity Aluminum (mm): 10
- Material: Polyamide Resin (PA)
- Stroke (mm): 20
- Stroke Number (rpm): 0 to 2400
- DEWALT Cordless Circular Sawatribut:
- Cut Height at 90° (mm): 55
- Applicable Tipped Saw Outer Dia. x Hole Dia. (mm): 165x20
- Cutting Angle Adjustable Range: 0 to 50
- No-load Speed (minute): 3700
- INGCO Cordless Jigsawatribut:
- Voltage (V): 20
- Cutting Capacity (mm): Metal 8, Wood 80
- No Load Speed (rpm): 2400
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- RYU Jigsawatribut:
- Power (W): 450
- Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
- No Load Speed (rpm): 500-3100
- MILWAUKEE Nail GunDeskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- NRT-PRO Cordless Jigsawatribut:
- Size: T Blade
- Voltage (V): 20.0
- Battery (mAh): 2000
- RPM (spm): 0-2500
- STANLEY Cordless JigsawDeskripsi:Stanley SCJ600 Cordless Jigsaw Bare 20Volt (Unit Only) memiliki keseimbangan penghitung internal mengurangi getaran, mengurangi kelelahan pengguna dan meningkatkan kualitas potongan . 3 pengaturan untuk menyesuaikan agresivitas pemotongan untuk berbagai bahan .Motor dengan kinerja tinggi memiliki kecepatan potong yang cepat untuk meningkatkan produktivitas .Keunggulan :- Pemicu kecepatan variabel mulai dari 0 - 2.500 SPM- Pegangan over-molded berkontur untuk kenyamanan pengguna- Peniup debu berfungsi menjaga garis potong bebas dari debu untuk kerja yang lebih optimal- Soft start yang memungkinkan pemotongan presisi start up yang terkontrolatribut:
- Voltage (V): 20
- Wood Cutting Capacity (mm): 65
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
Daftar Harga jigsaw cordless Terbaru January 2026
| BOSCH Cordless Jigsaw | Rp3.199.900 |
| Makita Cordless Jigsaw | Rp3.299.900 |
| KRISBOW Cordless Jigsaw | Rp1.699.900 |
| BOSCH Cordless Circular Saw | Rp3.199.900 |
| METABO Cordless Sabre Saw | Rp7.399.900 |
| MILWAUKEE Cordless Jigsaw Fuel | Rp9.699.900 |
| BOSCH Cordless Jig Saw | Rp3.399.900 |
| DEWALT Cordless Circular Saw | Rp5.899.900 |
| INGCO Cordless Jigsaw | Rp1.199.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)