DEWALT Cordless Jigsaw

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900
Spesifikasi
Battery Voltage (V)20
Bevel Capacity (°)45
ColorYellow
Dust ExtractionYes
Dust Extraction TypeBlower
LED LightYes
No-Load Stroke Rate3200
Nominal Maximum (rpm)910
Number of Functions2
Number of Pieces2
Number of Settings4
Power SourceCordless
Product Height (inch)8.375
Product Length (inch)10.25
Product Width (inch)3.75
Soft GripYes
Stroke Length (inch)1
Uncertainty K 1 (Vibration)2
Variable SpeedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DEWALT cordless jigsaws are powered by DEWALT-brand batteries to make straight and curved cuts in lumber and other flat materials. Cordless tools are used when access to a wired power source is not available, making them more portable than corded tools. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jig Saw Voltage 20V DC Handle Type Top Handle Blade Shank Type T-Shank Cordless Tool Kit Contents (1) Bare Tool Number of Batteries Included 0 Battery Series 20V MAX Charger Included No Stroke Type Orbital Length of Stroke 1 in Brushless Motor No Max Strokes per Minute 3 000 stroke/min Min Strokes per Minute 0 stroke/min Variable Speed Yes Bevel Angle Range 45 Degrees Left to 45 Degrees Right Throttle Type Variable-Speed Trigger Tool Length 11 1/4 in Tool Weight 5.4 lb

Ulasan Produk

Tidak ada ulasan