Beli jet cleaner karcher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  2. KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp71.999.900

    KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.
    atribut:
    • Supply Voltage (V/Hz): 400/50 3Phase
    • Temperature (°C): min. 80 - max. 155 (for supply 12°C)
    • Connected Load (kW): 6
    • Connection Cable Length (m): 5
    • Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
    • Dimension (LxWxH) (mm): 1060x650x920
    • Flow Rate (L/hour): 300-800
    • Fuel Tank (L): 15
    • Working Pressure (Bar): 30-180
    • Working Pressure (MPa): 3-18
  3. KARCHER Professional Ultra High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp199.999.900

    KARCHER Professional Ultra High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Part Number: 1.367.156.0
    • Compatible for: Profesional used
    • Motor Rating (kW): 15
    • Maximum Inlet Temperature (°C): Max. 60
    • Dimensions (mm): 930x800x920
    • Drive: Electric
    • Flow Rate (L/hour): 500 / 900
    • Pump Type : Maximum Performance Karcher Crankshaft Pump
    • Working Pressure (Bar): 150 max.500
    • Working Pressure (MPa): 15 max. 50
  4. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  5. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  6. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  7. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  8. KARCHER HOME & GARDEN Pressure Washer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    KARCHER HOME & GARDEN Pressure Washer
    Deskripsi:
    The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.
  9. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  10. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  11. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  12. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  13. KARCHER Professional High Pressure Cleaners Engine Hot Water
    Mulai

    Rp189.999.900

    KARCHER Professional High Pressure Cleaners Engine Hot Water
    Deskripsi:
    Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
  14. LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  15. FUJIYAMA High Pressure Jet Cleaner
    Mulai

    Rp569.900

    FUJIYAMA High Pressure Jet Cleaner
    Deskripsi:
    Fujiyama Jet Cleaner FJC880 adalah alat yang dapat menyemburkan air bertekanan tinggi sehingga hasil keluaran air menjadi kencang. Fujiyama Jet Cleaner FJC880 pada umumnya digunakan untuk mencuci mobil atau motor saja. Namun selain itu, FJC880 juga dapat digunakan untuk kebutuhan rumahan seperti untuk membersihkan permukaan luas, penghapus kotoran membandel, membersihkan taman, membersihkan kolam renang, membersihkan kerak kotoran dan lumut pada lantai, furniture (kayu dan Besi), atau sudut-sudut yang sulit dijangkau.
  16. NILFISK High Pressure Cleaner
    Mulai

    Rp2.199.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  17. KARCHER Professional High Pressure Cleaners
    Mulai

    Rp119.999.900

    KARCHER Professional High Pressure Cleaners
    Deskripsi:
    Up to 350 bar working pressure cleans even stubborn dirt away. The robust cage design protects the entire machine and makes it possible to load it safely by crane. The cart principle for simple transport and numerous other details make these machine the first choice for professional use. Handy and convienent: The lance holder and the integrated hose hook ensures that the accessory is ready at the machine. The hour meter always shows the exact operating time of the pump. Safe Storage: Accessories and tools are stored in a protected box. Easy to move: The pushcart principle makes it possible to eassily transport the machine even to areas that are difficult to access. Reliable and safe: Kärchers high-performance crankshaft pump ensures optimal pressure. The optional dry-run cut-out protects the machine as well as the user. Equipment - High-pressure hose, 10 m - Spray gun, Industrial trigger gun - Stainless steel lance, 700 mm - Flat jet nozzle - Safety valve - Elapsed time counter
    atribut:
    • Part Number: 1.367-154.0
    • Maximum Inlet Temperature (°C): max. 60
    • Motor Rating (kW): 15
    • Drive: Electric
    • Dimensions (mm): 930x800x920
    • Flow Rate (L/hour): 500-1300
    • Pump Type : Maximum performance Kärcher crankshaft pump
    • Working Pressure (Bar): 100 max. 350
    • Working Pressure (MPa): 10 max. 35
  18. KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)
    Mulai

    Rp3.099.900

    KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)
    Deskripsi:
    K1 Car *ID + WD 2 Catridge Filter Kit *EU-I (SKU : S015289988)Model Number : K1 Car Unit : 1unit Part Number : 1.600-008.0 KARCHER High Pressure CleanersisPressure washers are versatile household machines that are child’s play to use. Connect the machine to the water source and plug it in, let the water run, switch on the pressure washer and the cleaning fun begins.With benefit:- Karcher water cooled motors - for superior performance - Perfect cleaning results & high efficiency - Conserving water made easy - Conserve the environment and your budget - Made in GermanyModel Number : WD/MV 2 Cartridge Filter KitUnit : 1unit Part Number : 1.629.764.0 The compact WD 2 Cartridge Filter Kit is a powerful multi-purpose vacuum cleaner with a power consumption of only 1,000 watts. The equipment includes a robust and impact-resistant plastic container with a 12-litre capacity, as well as a cartridge filter for vacuuming dry and wet dirt without changing the filter. The vacuum cleaner comes with the newly developed clips floor nozzle with mixed insert, which allows all types of dirt to be removed effectively. Other features of the device: "Pull & Push" locking system, ergonomic carrying handle and practical cable and accessory storage on the device.---K1 *ID + VC 3 Premium White (ERP) *KAP (SKU : S015289995)Model Number : K1 Unit : 1unit Part Number : 1.600.005.0 Compact, lightweight, practical and robust: the K 1.100 high-pressure cleaner is ideal for occasional small cleaning jobs around the house. It is suitable for cleaning vehicles, garden furniture and patios, among other things. An impact-resistant plastic casing protects the motor and pump against dirt and damage. A safety valve prevents excess pressure. A motor stop function switches off the motor when the trigger gun is closed. This high-pressure cleaner is equipped with an injector for applying the cleaning agent under low pressure. Other convenience features of the K 1.100 include a large on/off switch and an ergonomically designed trigger gun. Model Number : VC 3 (ERP) KAP Unit : 1unit Part Number : 1.198-123.0 The bagless VC 3 multi-cyclone vacuum cleaner from Karcher combines powerful cleaning performance with functional design. It offers high power without loss of suction and thanks to the washable waste container it saves you a lot of money that you would otherwise have to spend on replacement filter bags. Thanks to its practical size, the yellow VC 3 fits perfectly into the modern family home. Other advantages include the transparent waste container for better performance monitoring, a HEPA 12 filter with minimal dust emissions, and extremely low noise generation. The highly efficient VC 3 is easy to operate for young and older people alike and is ideal for thorough cleaning of floors and carpets, as well as gaps, corners, edges and other hard-to-reach places. ---K 2.360 *KAP + WD 1 Home *SEA (SKU : S015290007)Model Number : K 2.360 KAP Unit : 1unit Part Number : 1.601.686.0 Compact, versatile, robust - the K 2.360 with wheels is ideal for occasional use around the house. This practical high-pressure cleaner is designed for easy transport and mobility. Suitable, e.g. for cleaning cars, garden furniture or patios. An impact-resistant, recyclable plastic casing prevents dirt particles from damaging the motor and pump. A safety valve prevents pressure overload. A pressure switch control switches the motor on and off when the trigger gun is pressed and released. High-performance machine with high-quality N-Cor pump. A detergent injector system supplies detergent to the area being cleaned also at low pressure. A large on/off switch, smooth-running wheels, on-board practical accessory storage for lances and an ergonomically designed trigger gun are further features of the K 2.360. Model Number : WD 1 HOME SEA Unit : 1unit Part Number : 1.098-310.0KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
    atribut:
    • Actual Suction Power (aW): Part.no 1.098-310.0 : 160
    • Compatible For : Home and garden
    • Connected Load (kW): Part.no 1.601.686.0 : 1.4
    • Container Capacity (L): Part.no 1.098-310.0 : 15
    • Current Type (V/Hz): Part.no 1.601.686.0 : 220-240/50-60 and Part.no 1.098-310.0 : 220-240/50-60
    • Dimensions (mm): Part.no 1.601.686.0 : 328x258x661 and Part.no 1.098-310.0 : 331x352x461
    • Energy Use (W): Part.no 1.098-310.0 : 1000
    • Flow Rate (L/hour): Part.no 1.601.686.0 : 360
    • Maximum Inlet Temperature (°C): Part.no 1.601.686.0 : Max. 40
    • Maximum Pressure (MPa): Part.no 1.601.686.0 : 12
    • Maximum Pressure (bar): Part.no 1.601.686.0 : 120
    • Power Cable Length (m): Part.no 1.098-310.0 : 4
Daftar Harga jet cleaner karcher Terbaru October 2026
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp71.999.900
KARCHER Professional Ultra High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp199.999.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
KARCHER HOME & GARDEN Pressure WasherRp4.299.900
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait