KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)

Sebelum PPN:
Rp71.999.900 - Rp75.999.900
Spesifikasi
Supply Voltage (V/Hz)400/50 3Phase
Temperature (°C)min. 80 - max. 155 (for supply 12°C)
Connected Load (kW)6
Connection Cable Length (m)5
Consumption of Heating Oil or Gas (kg/hour)5 (at Full Load); 4 (in eco!efficiency mode)
Dimension (LxWxH) (mm)1060x650x920
Flow Rate (L/hour)300-800
Fuel Tank (L)15
Working Pressure (Bar)30-180
Working Pressure (MPa)3-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.

The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.
Feature
- Efficiency
eco-efficiency mode – efficient and environmentally friendly, even when used for prolonged periods. Reduces fuel consumption and CO2 emissions by 20%. Accurate cleaning agent dosing unit with clear rinse function.
- Ease of use
Intuitive operation thanks to the large single-button selector switch. Large tank opening with filling chute. Convenient system care bottle can be changed from the outside.
- Storage
Lockable accessory compartment for nozzles, tools, etc. Storage hooks for power cable and high-pressure hose. Integrated lance holder for transport.
- Reliability
The Soft Damping System (SDS) compensates for vibration and pressure peaks in the high-pressure system.
Large water filter protects pump against damage.
Water softening system protects the heating coil against calcification damage.
- Portability
"Jogger" design with large wheels and steering roller.
Large integrated handles in the chassis.
Integrated tilting aid for effortlessly negotiating obstacles such as steps and kerbs.
- Save time and effort: EASY!Force high-pressure gun and EASY!Lock quick-release couplings.
Effortless operation at last: the EASY!Force high-pressure gun.
EASY!Lock quick-release couplings: durable and robust. And five times faster than screws.
Use
APPLICATION AREAS - Vehicle cleaning - Device and machine cleaning - Workshop cleaning - Cleaning outdoor spaces - Service station cleaning - Facade cleaning - Swimming pool cleaning - Cleaning of sports facilities - Cleaning during production processes - Cleaning of production facilities

Ulasan Produk

Tidak ada ulasan