KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Actual Suction Power (aW)Part.no 1.098-310.0 : 160
Compatible For Home and garden
Connected Load (kW)Part.no 1.601.686.0 : 1.4
Container Capacity (L)Part.no 1.098-310.0 : 15
Current Type (V/Hz)Part.no 1.601.686.0 : 220-240/50-60 and Part.no 1.098-310.0 : 220-240/50-60
Dimensions (mm)Part.no 1.601.686.0 : 328x258x661 and Part.no 1.098-310.0 : 331x352x461
Energy Use (W)Part.no 1.098-310.0 : 1000
Flow Rate (L/hour)Part.no 1.601.686.0 : 360
Maximum Inlet Temperature (°C)Part.no 1.601.686.0 : Max. 40
Maximum Pressure (MPa)Part.no 1.601.686.0 : 12
Maximum Pressure (bar)Part.no 1.601.686.0 : 120
Power Cable Length (m)Part.no 1.098-310.0 : 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
K1 Car *ID + WD 2 Catridge Filter Kit *EU-I (SKU : S015289988)

Model Number : K1 Car
Unit : 1unit
Part Number : 1.600-008.0
KARCHER High Pressure CleanersisPressure washers are versatile household machines that are child’s play to use. Connect the machine to the water source and plug it in, let the water run, switch on the pressure washer and the cleaning fun begins.
With benefit:
- Karcher water cooled motors - for superior performance
- Perfect cleaning results & high efficiency
- Conserving water made easy
- Conserve the environment and your budget
- Made in Germany

Model Number : WD/MV 2 Cartridge Filter Kit
Unit : 1unit
Part Number : 1.629.764.0
The compact WD 2 Cartridge Filter Kit is a powerful multi-purpose vacuum cleaner with a power consumption of only 1,000 watts. The equipment includes a robust and impact-resistant plastic container with a 12-litre capacity, as well as a cartridge filter for vacuuming dry and wet dirt without changing the filter. The vacuum cleaner comes with the newly developed clips floor nozzle with mixed insert, which allows all types of dirt to be removed effectively. Other features of the device: "Pull & Push" locking system, ergonomic carrying handle and practical cable and accessory storage on the device.

---

K1 *ID + VC 3 Premium White (ERP) *KAP (SKU : S015289995)

Model Number : K1
Unit : 1unit
Part Number : 1.600.005.0
Compact, lightweight, practical and robust: the K 1.100 high-pressure cleaner is ideal for occasional small cleaning jobs around the house. It is suitable for cleaning vehicles, garden furniture and patios, among other things. An impact-resistant plastic casing protects the motor and pump against dirt and damage. A safety valve prevents excess pressure. A motor stop function switches off the motor when the trigger gun is closed. This high-pressure cleaner is equipped with an injector for applying the cleaning agent under low pressure. Other convenience features of the K 1.100 include a large on/off switch and an ergonomically designed trigger gun.

Model Number : VC 3 (ERP) KAP
Unit : 1unit
Part Number : 1.198-123.0
The bagless VC 3 multi-cyclone vacuum cleaner from Karcher combines powerful cleaning performance with functional design. It offers high power without loss of suction and thanks to the washable waste container it saves you a lot of money that you would otherwise have to spend on replacement filter bags. Thanks to its practical size, the yellow VC 3 fits perfectly into the modern family home. Other advantages include the transparent waste container for better performance monitoring, a HEPA 12 filter with minimal dust emissions, and extremely low noise generation. The highly efficient VC 3 is easy to operate for young and older people alike and is ideal for thorough cleaning of floors and carpets, as well as gaps, corners, edges and other hard-to-reach places.

---

K 2.360 *KAP + WD 1 Home *SEA (SKU : S015290007)

Model Number : K 2.360 KAP
Unit : 1unit
Part Number : 1.601.686.0
Compact, versatile, robust - the K 2.360 with wheels is ideal for occasional use around the house. This practical high-pressure cleaner is designed for easy transport and mobility. Suitable, e.g. for cleaning cars, garden furniture or patios. An impact-resistant, recyclable plastic casing prevents dirt particles from damaging the motor and pump. A safety valve prevents pressure overload. A pressure switch control switches the motor on and off when the trigger gun is pressed and released. High-performance machine with high-quality N-Cor pump. A detergent injector system supplies detergent to the area being cleaned also at low pressure. A large on/off switch, smooth-running wheels, on-board practical accessory storage for lances and an ergonomically designed trigger gun are further features of the K 2.360.

Model Number : WD 1 HOME SEA
Unit : 1unit
Part Number : 1.098-310.0
KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.

Ulasan Produk

Tidak ada ulasan