Beli jerigen besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- monotaro Gasoline Carrying Can (Vertical Type)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Material (threaded portion): Aluminium Alloy
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Capacity (L): 20
- Thickness (mm): 0.8
- Body Material: Electro-galvanized steel sheet
- Color: Greenery
- Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
- Material (Hose): PE
- Material (Nozzle): PE
- Material (Packing): Gum
- Surface Treatment: Powder coating
- ANCEL Battery TesterDeskripsi:Top Reason to Chose Ancel BA101 Car Battery Tester1. Accurate tester result in miliseconds (tolerance ±3%)2. BA101 can test CCA100-2000, 30-220Ah, which is the highest CCA in the market3. Test batterues on and off the vehicle4. Battery life analysis, Life in percentage (%),Internal resistance value (m),Capacity - Cold Cranking Amps (CCA), DIN, EN and IEC information relative to battery rating.5. Test result based on JIS, EN, DIN, SAE and IEC standards.6. Easily read LCD screen display7. Quick test - input battery volume (AH), then it can show the battery status.8. vehicle cranking system test - cranking time, voltage and status.9. vehicle charging system test - load voltage, unloaded voltage, ripple status and charging system status.10. Store the testing result, print functionatribut:
- CCA Range (CCA): 100 to 2000
- Input Voltage Range (V DC): 9 to 15
- Non Brand Jerrycan Stainless Steelatribut:
- Material: Stainless Steel 304 Food Grade
- Siliconi Welding Anti Spatter Spray (Anti Percikan Las)Deskripsi:A chemical in the form of aerosol, liquid or paste used to protect workpieces, tables, jigs and fixtures from weld spatter buildup. The agent forms a barrier that makes spat-ter easy to remove after welding. The ideal anti-spatter agent is a non-toxic formula that is easy to remove; doesn’t contaminate the weld seam; doesn’t interfere with down-stream processes such as priming, painting or galvanizing; and works well on a variety of materials. Using an anti spatter will prevent your workpiece from porosity.Main applications:- Welding- Jig and Fixtures.Instructions for Use: Shake well before use. Spray the product around the pieces to be welded at a 25 cm distance.atribut:
- Vapour Pressure (bar): 3-5
- Mizuho Chemical Jerry Can 20L Color Container (No Nozzle) (Jerigen)Deskripsi:For storage and storage of liquidsatribut:
- Inner diameter A (phi mm): 50
- Nozzle: None
- Capacity (L): 20
- Inner Diameter A1 (phi mm): 44
- Dimension W (mm): 350
- Handle Width D (mm): 90
- Height C (mm): 370 (up under the neck)
- Height H (mm): 410
- Inner Diameter (phi mm): 44 x 50
- Material (Packing): Polyethylene foam
- Standard Standards: Compliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
- WAVIAN Fuel & Gas Can (Jerigen Bahan Bakar)Deskripsi:Metal fuel and gas cans, also called Jerry Cans, are durable, portable containers that carry gasoline or diesel. They are commonly used for long-range expeditions and other applications where plastic cans could become damaged or broken.atribut:
- UNSPSC: 24112206
- Compatible Fuel: Gasoline
- Includes: Spout
- Product Type: Gas Can
- Spout Length (inch): 10-1/2
- Spout Location: Top - Removable
- Spout Outside Diameter (inch): 1
- Spout Type: Angled Rigid Spout
- Standards: DOT Compliant; OSHA Compliant
- Sub Brand: Jerry Can,Jeep Can
- Tank Material: Steel
- Venting Type: Self-Venting
- Non Brand Jerry Can (Jerigen)Deskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- FLAME SHIELD Fuel & Gas Can (Jerigen Bahan Bakar)Deskripsi:Plastic fuel and gas cans are made with high-density polyethylene (HDPE) or other fuel-compatible plastics. Their spouts and openings are designed for rapid emptying and filling.atribut:
- UNSPSC: 24112207
- Capacity (gal): 1
- Color: Red
- Compatible Fuel: Gasoline
- Height (inch): 9-1/2
- Includes: Spout
- Length (inch): 7-1/2
- Manufacturer Part Number: 1210
- Product Type: Gas Can
- Spout Length (inch): 7-1/8
- Spout Location: Top - Removable
- Spout Outside Diameter (inch): 1-3/8
- Spout Type: Quick-Flow Spout
- Standards: CARB; EPA
- Sub Brand: Gas Can
- Tank Material: HDPE
- Venting Type: Self-Venting
- Width (inch): 5-1/4
- Non Brand Jerigen HDPEDeskripsi:Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
- TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)atribut:
- Material: Stainless Steel (SUS304)
- Size (nominal): Model 370
- Outer Dimensions: 372x202x65mm
- Effective Internal Dimensions: 359x189x64mm
- Color: Silver
- TRUSCO Tray Stainless Steel Deep & Long (Nampan)Deskripsi:-Convenient for storing rectangle and narrow spaces.atribut:
- Size (norminal): For 420 Type
- Outer Dimension (WxDxH): 431x231x12mm
- Material: Stainless Steel (SUS304)
- Compatible Body: T-420, T-JK-6-A
- Mizuho Chemical Flat Can 20L, Coloratribut:
- Material: PE (polyethylene)
- Color: Black
- Capacity (L): 20
- Width B (mm): 350
- Scale: Yes
- Height H (mm): 410
- Bore Diameter (ɸ mm): 44x50
- Nozzle: Per
- External Dimensions (Total Width x Depth x Height) mm: 350x170x410
- Inside Diameter A (mm phi): 50
- Depth E (mm): 170
- Handle Width D (mm): 90
- Height C (mm): 370 (up to neck)
- Inner Diameter A1 (phi mm): 44
- Packing: Yes
Daftar Harga jerigen besi Terbaru October 2026
| Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp909.900 |
| monotaro Gasoline Carrying Can (Vertical Type) | Rp959.900 |
| ANCEL Battery Tester | Rp1.499.900 |
| Non Brand Jerrycan Stainless Steel | Rp1.299.900 |
| Siliconi Welding Anti Spatter Spray (Anti Percikan Las) | Rp91.900 |
| Mizuho Chemical Jerry Can 20L Color Container (No Nozzle) (Jerigen) | Rp559.900 |
| Green Leaf Jerry Can (Jerigen) | Rp14.900 |
| WAVIAN Fuel & Gas Can (Jerigen Bahan Bakar) | Rp3.199.900 |
| Non Brand Jerry Can (Jerigen) | Rp93.900 |
| Maspion Jerry Can Plastic (Jerigen Plastik) | Rp17.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Vertical%20Type)/dvP103176499-1.jpg)


%20(Jerigen)/ofP103664879-1.jpg)
/P102947216-1.jpg)
/clP109475453-1.jpg)
/7kP105144272-1.jpg)
/mwP102115824-10.jpg)
/blP109475417-1.jpg)


/P101506241-1.jpg)
/P102694606-7.jpg)

/49P107531153-4.jpg)
/P102947207-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)