ANCEL Battery Tester

Sebelum PPN:
Rp1.499.900
Spesifikasi
CCA Range (CCA)100 to 2000
Input Voltage Range (V DC)9 to 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Top Reason to Chose Ancel BA101 Car Battery Tester

1. Accurate tester result in miliseconds (tolerance ±3%)
2. BA101 can test CCA100-2000, 30-220Ah, which is the highest CCA in the market
3. Test batterues on and off the vehicle
4. Battery life analysis, Life in percentage (%),Internal resistance value (m),Capacity - Cold Cranking Amps (CCA), DIN, EN and IEC information relative to battery rating.
5. Test result based on JIS, EN, DIN, SAE and IEC standards.
6. Easily read LCD screen display
7. Quick test - input battery volume (AH), then it can show the battery status.
8. vehicle cranking system test - cranking time, voltage and status.
9. vehicle charging system test - load voltage, unloaded voltage, ripple status and charging system status.
10. Store the testing result, print function

Ulasan Produk

Tidak ada ulasan

Halaman Terkait