Beli jack transmission jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Transmission Jack Adapter (Dongkrak Transmisi)
    Mulai

    Rp949.900

    Wipro Transmission Jack Adapter (Dongkrak Transmisi)
    atribut:
    • Capacity (kg): 200
    • Packaging Dimensions (mm): 350x210x120
    • Maximum Height (mm): 670
    • Minimum Height (mm): 140
  2. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  3. WESTWARD Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp12.999.900

    WESTWARD Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    The Westward® heavy-duty hydraulic transmission jack is designed for lifting and lowering of transmissions and differentials from various vehicles. Strong reinforced steel construction with flanged side frames provide extra strength. Flexible saddles have both side and tilting angle adjustments to accommodate different shapes and sizes of transmissions and differentials. Fully-adjustable tilting heads. Load restraining chains help to assure the user’s safety when lifting and lowering load. Four casters allow easy movement and easy positioning of transmission jack. Patented oil by-pass mechanism offers stroke limitation of ram piston. Durable rust-free enamel finish. Metered release valve assures precise adjustment of cradle height and smooth lowering of load.
    atribut:
    • Item: Transmission Jack
  4. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  5. Wintech Ceramic Nozzle (Keramik Las Argon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    Wintech Ceramic Nozzle (Keramik Las Argon)
    atribut:
    • Material: Keramik
  6. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  7. JTC Telescopic Transmission Jack
    Mulai

    Rp19.999.900

    JTC Telescopic Transmission Jack
    atribut:
    • CUFT: 3.4ft
  8. MAXPRO Transmission Floor Jack (Dongkrak Transmisi)
    Mulai

    Rp3.999.900

    MAXPRO Transmission Floor Jack (Dongkrak Transmisi)
    Deskripsi:
    - This jack a lifting device designed only for lifting part of the total vechile (ie. one wheel) do not move or dolly the vechile while itis on the jack- Position this jack to only lift on the areas of the vechile as specified by the vechile manufacture- After lifting the vechile, always support the load with appropriately rate vechile support stands before working on the vechile- Do not overload this jack beyond its rated capacity. overloading can cause demage to or failure of the jack.- This jack designed only for use on hard level surfaces capable of sustaining the load. use on other than hard level surfaces can result in jack instabillity and possible of the load.- Center load on the jack adapter before lifting vechile. off center loads and loads lifted when the jack is not can cause loss of load or demage to the jack.- Failure to heed this warning may result in loss of load. demages to the jack and/or jack failure resulting in personal injury or property demage.
  9. NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp34.999.900

    NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    To meet the demand for a more efficient working with two-paul and four­paul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicing
    atribut:
    • Capacity (kg): 800
    • Full Length (mm): 800
    • Full width (mm): 850
    • Minimum Height (mm): 900
    • Middle Height (mm): 1330
    • Maximum Height (mm): 1800
    • Oil Capacity: About 1.8
    • Power Lift (mm): 900
    • Sidewise Slide (mm): 40
    • Table cradle (Forward and Backward tilt) (°): 15
  10. APR Impact Wrench
    Mulai

    Rp569.900

    APR Impact Wrench
    Deskripsi:
    Type AP78PROMAX+ adalah seri lengkap cvt edition impact JUMBO ANVIL 1/2INCH tenaga asli 1850nm tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap78promax+. Memenangkan the best JUMBO impact WRENCH 1/2inch 2024. Sebagai impact 1/2inch terkuat dan terbaik thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan bengkel mobil, serta servis mesin truck.Kelengkapan yang didapat :baterai 15cell LXTsock 1/2inch CVT 39-41 + konektorsock 8mm panjang 15cm + konektorKepala bor 10mm+ kunci bor + adaptorObeng” +- & sock roofting 8.10.sock 1/2inch 8cm nomer : 10,12,14,17,19,21,241 FAST charging1 unit mesin AP78PROMAX+ 1850NM REAL.Buku manual bahasa Indonesia.Ketahanan baterai Rata” Bengkel motor tahan 3hari kerja full tanpa cas.Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  11. MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja._x000D_REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017_x000D_Certificate KAN (Komite Akreditasi Nasional)_x000D__x000D_Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji_x000D_- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G_x000D_- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G_x000D_- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 G_x000D_Uji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembus_x000D_Ketahanan nyala api selama 5 detik : Hasil tidak terbakar_x000D_Uji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MA_x000D_Uji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik_x000D_- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)_x000D_- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  12. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  13. WESTCO Transmission Jack Stand (Dongkrak Transmisi)
    Mulai

    Rp6.199.900

    WESTCO Transmission Jack Stand (Dongkrak Transmisi)
    atribut:
    • Dimensions (mm): 1129x230x280
    • Height (mm): 1100
    • Maximum Height (mm): 1900
    • Rated load (kg): 500
  14. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga jack transmission jack Terbaru October 2026
Wipro Transmission Jack Adapter (Dongkrak Transmisi)Rp949.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
KRISBOW Transmission Hydraulic Jack (Dongkrak Hidrolik)Rp4.399.900
MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Rp109.900
WESTWARD Transmission Jack (Dongkrak Transmisi)Rp12.999.900
KESTONE Transmission Jack (Dongkrak Transmisi)Rp6.299.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
Wintech Ceramic Nozzle (Keramik Las Argon)Rp7.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
JTC Telescopic Transmission JackRp19.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)