NAGASAKI Transmission Jack (Dongkrak Transmisi)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Capacity (kg)800
Full Length (mm)800
Full width (mm)850
Minimum Height (mm)900
Middle Height (mm)1330
Maximum Height (mm)1800
Oil CapacityAbout 1.8
Power Lift (mm)900
Sidewise Slide (mm)40
Table cradle (Forward and Backward tilt) (°)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To meet the demand for a more efficient working with two-paul and four­paul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicing
Feature
- Equipped with handle, you can move it easily to all direction.
- Table (Attachment) are designed to move back and forth also right and left.
- Foot-pedal pump assuring easy lifting.
- Ram, Pump and Piston are specially finished to prevent oil leakage.
- Urethan wheel assures smooth movement and avoids squeaking.
- Can be operated in a pitted workshop.

Ulasan Produk

Tidak ada ulasan