Beli isolator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Cylindrical Insulator
    Mulai

    Rp6.900

    DV Cylindrical Insulator
    atribut:
    • Operating Temperature (°C): 40-140
  2. Fort Isolator Tipe SM
    Mulai

    Rp26.900

    Fort Isolator Tipe SM
    atribut:
    • Color: Red
  3. Hager IP66 Isolator
    Mulai

    Rp329.900

    Hager IP66 Isolator
    Deskripsi:
    The range of IP66 isolators are designed to be used in outdoor applications with IP66 degree of protection. They are rated at AC22A and AC23A offer options of 2, 3 poles and 4 poles with switched neutral. They are compact and easy to install with 2 screw quick release top cover. -Complies with BS EN 60947-3, IEC 60947-3, AS 3947-3 Rating AC22A is for switching of mixed resistive and inductive loads, including moderate overloads. Rating AC23A is for switching of motor loads or other highly inductive loads. Devices & accessories: -DP 20 -40A -TP & N 20-40A -TP & SW N 20-63A
    atribut:
    • Material: Polycarbonate - UV grade.
  4. Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)
    Mulai

    Rp1.299.900

    Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)
    atribut:
    • Device Application: Motor
    • Poles Description: 3P
    • Product Name: TeSys GV2
    • Product or Component Type: Circuit Breaker
    • Range: TeSys
  5. PM Busbar Insulator Type SM
    Mulai

    Rp7.900

    PM Busbar Insulator Type SM
    Deskripsi:
    - Bentuk Persegi, - Digunakan sebagai terminal join instalasi listrik.
  6. DV Drum Insulator
    Mulai

    Rp4.900

    DV Drum Insulator
    atribut:
    • Operating Temperature (°C): 40-140
    • Color: Red
  7. MASKO Isolator Busbar (Penangkal Petir)
    Mulai

    Rp10.900

    MASKO Isolator Busbar (Penangkal Petir)
    atribut:
    • Color: Red
    • Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
    • Operating Temperature (°C): -40 - 140
  8. MASKO Insulation Cap Round (Penutup Kabel)
    Mulai

    Rp14.900

  9. DV Zero Arde Busbar
    Mulai

    Rp66.900

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  10. MASKO Isolator 4-Step Busbar (Isolator Kabel)
    Mulai

    Rp72.900

    MASKO Isolator 4-Step Busbar (Isolator Kabel)
    atribut:
    • Color: Red
    • Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
    • Operating Temperature (°C): -40 - 140
  11. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  12. WEIDMULLER Bus bars
    Mulai

    Rp169.900

    WEIDMULLER Bus bars
    atribut:
    • Height (mm): 1000
    • Height (inch): 39.37
    • Depth (mm): 1.2
    • Depth (inch): 0.047
  13. ABB Busbar
    Mulai

    Rp109.900

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  14. Fort Busbar Panel
    Mulai

    Rp859.900

    Fort Busbar Panel
    Deskripsi:
    Busbar for MCB/MCCB
  15. RS PRO Tarpaulin Plastic (Terpal)
    Mulai

    Rp1.599.900

    RS PRO Tarpaulin Plastic (Terpal)
    Deskripsi:
    RS Pro Solid Plastic PTFE Sheets: PolytetrafluoroethyleneFrom RS Pro a range of high-quality PTFE solid plastic sheets available in a range of sizes and thicknesses.What are Solid Plastic Sheets?Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. Solid plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applicationsWhat is PTFE Plastic?PTFE (Polytetrafluorethylene sometimes referred to as Teflon) is a semi-crystalline thermoplastic that has low strength and rigidity but a wealth of other unique properties that make it a high performance product. The main attributes of PTFE plastic are its high thermal stability, excellent chemical resistance and excellent sliding properties. Parts made of PTFE tend to generate lower friction and heat, which increases the life of the parts made from it and reduces maintenance costs. The very high sliding properties of PTFE mean that the surfaces can slide over each other with low friction resistance known as low coefficient of friction. This reduces wear and tear making this plastic ideal for use in component such as bearingsApplicationsPTFE plastic sheet due to its excellent sliding properties, high thermal stability and chemical resistance is suitable for use in a wide range of industries including transport and conveying, pump and instrument construction, electrical engineering, food processing and medical, aircraft and aerospace, laser technology and many others. Due to its unique properties PTFE plastic can be used in the fabrication of components for sliding applications that are subject to a high level of chemical stress. Components that can be manufactured from this plastic include the following:• Slide bearings and runners• Pump housings and parts• Valve seats• Tank linings• Roller coverings• Pipe linings• Filter housings• Etching plates• High frequency insulation• Seals
    atribut:
    • Form: Full
    • Laminated: No
  16. Kinogawa Protection Emergency
    Mulai

    Rp12.900

    Kinogawa Protection Emergency
    atribut:
    • Hole Diameter (mm): 22
  17. Schneider Electric Acti 9 Comb Busbar (Busbar Sisir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

Daftar Harga isolator Terbaru November 2026
DV Cylindrical InsulatorRp6.900
Fort Isolator Tipe SMRp26.900
Hager IP66 IsolatorRp329.900
Fort Isolator Bar Holder SilinderRp10.900
Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)Rp1.299.900
PM Busbar Insulator Type SMRp7.900
DV Drum InsulatorRp4.900
MASKO Isolator Busbar (Penangkal Petir)Rp10.900
MASKO Insulation Cap Round (Penutup Kabel)Rp14.900
DV Zero Arde BusbarRp66.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)