RS PRO Tarpaulin Plastic (Terpal)

Sebelum PPN:
Rp1.599.900 - Rp6.799.900
Spesifikasi
FormFull
LaminatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Solid Plastic PTFE Sheets: Polytetrafluoroethylene
From RS Pro a range of high-quality PTFE solid plastic sheets available in a range of sizes and thicknesses.

What are Solid Plastic Sheets?
Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. Solid plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications

What is PTFE Plastic?
PTFE (Polytetrafluorethylene sometimes referred to as Teflon) is a semi-crystalline thermoplastic that has low strength and rigidity but a wealth of other unique properties that make it a high performance product. The main attributes of PTFE plastic are its high thermal stability, excellent chemical resistance and excellent sliding properties. Parts made of PTFE tend to generate lower friction and heat, which increases the life of the parts made from it and reduces maintenance costs. The very high sliding properties of PTFE mean that the surfaces can slide over each other with low friction resistance known as low coefficient of friction. This reduces wear and tear making this plastic ideal for use in component such as bearings

Applications
PTFE plastic sheet due to its excellent sliding properties, high thermal stability and chemical resistance is suitable for use in a wide range of industries including transport and conveying, pump and instrument construction, electrical engineering, food processing and medical, aircraft and aerospace, laser technology and many others. Due to its unique properties PTFE plastic can be used in the fabrication of components for sliding applications that are subject to a high level of chemical stress. Components that can be manufactured from this plastic include the following:
• Slide bearings and runners
• Pump housings and parts
• Valve seats
• Tank linings
• Roller coverings
• Pipe linings
• Filter housings
• Etching plates
• High frequency insulation
• Seals
Feature
Features and Benefits
• Extremely high chemical resistance
• Hot water resistant
• High temperature performance a high melting point of -200 to +260°C, short-term up to 300°C
• Excellent sliding properties with low coefficient of friction
• Non-stick surface, no materials will stick to it. PTFE is also difficult to bond or weld
• High coefficient of thermal expansion (The ratio that a material expands in accordance with changes in temperature)
• Relatively low strength and rigidity
• Excellent UV and weather resistance
• Good electrical insulation properties
• Low dielectric constant
• Flame retardent and self-extinguishing V-0
• Gamma radiation sensitive
• Non-melting

Ulasan Produk

Tidak ada ulasan