Beli isolasi pipa air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)Deskripsi:PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.atribut:
- Material: PTFE
- Color: Yellow
- TRUSCO Heat Insulation Tube (Pipa AC)Deskripsi:It is a polyethylene foam with excellent heat resistance. Easy construction is possible with one touch tape.Material : Heat insulation part / polyethylene foam, skin part / polyethylene resin, separate part / polyethylene filmUse : Prevent condensation on the water supply pipe. Preventing temperature drop of buried pipe.atribut:
- Type: PVC pipe
- Inner Diameter (mm): 32
- Length (m): 2
- Applicable Pipe: PVC pipe PV 25
- Mass (g): 171
- Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 9 (3/8inch)
- Length (m): 2
- TRUSCO Heat Insulation Tubing (Pipa Pelindung Panas)Deskripsi:It is a polyethylene foam with excellent heat performance. Easy execution is possible with one touch tape. Back Split Type. Thickness 10mm.atribut:
- Separate Section Materials: Polyethylene Film
- Skin Part Materials: Polyethylene Resin
- Thermal Insulation Part Materials: Polyethylene Foam
- Length (m): 2
- NACHI TAPE Cello Tape (Solasi / Selotip)atribut:
- Color: Clear
- ICP: Yes
- Length (y): 72
- MSDS: Yes
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- HOKI Tape Flex Tape (Lakban Kedap Udara / Lakban Kedap Air)atribut:
- Length (m): 1
- Width (cm): 10
- NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip)atribut:
- Size (mmxm): 48x20
- ICP: Yes
- MSDS: Yes
- Nichias Nephron Sealing Tape (Selotip Pipa)atribut:
- Color: White
- Width (mm): 13
- Thickness (mm): 0.1
- G Tape Gummed Tape (Lakban Air / Lakban Kertas Kraft)atribut:
- Length (yard): 85.0
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- AVON Pipe Repair Tape (Lakban Perbaikan Pipa / Lakban Kedap Air)Deskripsi:A polyisobutylene (PIB) emergency repair tape that bonds with itself to form a waterproof seal for fast, temporary repairs to hoses and water pipes. Impervious to water, vapour, heat, light, seawater and much more.atribut:
- Resistance Features: Waterproof;Heat Resistant
- Applications: Pipe Repair
- Material: Butyl Rubber
- Color: Black
- Width (mm): 25
- Length (m): 10
- Product Number: 5500SA25X10
- 3M Strong Self-Bonding Silicone Tape (Lakban Pipa / Lakban Silikon)Deskripsi:There is a blue guideline in the center of the tape to facilitate 1/2 lap winding. You can easily remove it by cutting it lightly with a utility knife. Since the base material is silicone, it can be used at high temperatures (180 ° C). A tape with excellent shape followability. It has been inspected for tap water (drinking water) of Ministry of Health, Labor and Welfare Notification No. 261 and can also be used for repairing water pipes. After wrapping the tape, it is recommended to use 3M (TM) Armor Cast (TM) repair / reinforcement tape together to prevent deterioration / damage.For repairing water leaks and air leaks. For insulation treatment. For anticorrosion and protection.* Be careful not to touch such objects after wrapping, as they can be easily cut with sharp objects.* A cutter is required for cuttingatribut:
- Operating Temperature Range (°C): -20 to 180
- Color: Grey
- Length (m): 9
- Material: Base material: silicone
- Dielectric Breakdown Strength (V/mil): 600
- Tensile Strength (MPa): 7
- Thickness (mm): Edge 0.2, Center 0.5
- Width (mm): 25
- monotaro Glass Tape (Plain Weave)Deskripsi:Asbestos tape replacement vessels, automobiles, motorcycles, plant, rubber hose covering, boilers packing, the steel pipe for heat insulating materials, etc.atribut:
- Tape Width (mm): 50
- Characteristic: Insulation, flexibility
- Base Material: Glass fiber 100%
- Color: White
- Heat Resistance Temperature (°C): 550
- Tape Length (m): 30
- Weave: Plain weave
- Onda PTFE Pipe Thread Seal Tape Gas (Seal Tape)atribut:
- Length (m): 15
- Material: PTFE
- Color: Yellow
- 3M Corning Repair / Reinforcement Tape (Lakban Perbaikan)Deskripsi:Multipurpose emergency reinforcement such as pipes, cables, and other structures, or permanent reinforcement is possible. Naturally cures in response to water. (Approximately 20 minutes) Waterproof and airtight treatment is possible in combination with waterproof tape. Excellent heat resistance. Repair and reinforcement of cable connections and cable sheaths. Mechanical protection and repair of various pipelines. Reinforce various pipe joints and bends.atribut:
- Width (mm): 100
- Thickness (mm): 1
Daftar Harga isolasi pipa air Terbaru November 2026
| air PTFE Pipe Thread Seal Tape (Seal Tape Ulir) | Rp14.900 |
| TRUSCO Heat Insulation Tube (Pipa AC) | Rp119.900 |
| Armaflex Insulation Pipe H-Series Class 1 (Pipa AC) | Rp25.900 |
| Armaflex Insulation Pipe F-Series Class 1 (Pipa AC) | Rp20.900 |
| TRUSCO Heat Insulation Tubing (Pipa Pelindung Panas) | Rp98.900 |
| NACHI TAPE Cello Tape (Solasi / Selotip) | Rp209.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
| HOKI Tape Flex Tape (Lakban Kedap Udara / Lakban Kedap Air) | Rp349.900 |
| NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip) | Rp36.900 |
| Nichias Nephron Sealing Tape (Selotip Pipa) | Rp379.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/lpP102117781-2.jpg)
/P102187838-1.jpg)
/qwP105216968-4.jpg)
/q4P105216940-1.jpg)
/P103020844-1.jpg)
/P103023504-1.jpg)
/P101547718-2.jpg)
/a4P104662364-1.jpg)
/P101005702-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Nichias%20Nephron%20Sealing%20Tape%20(Selotip%20Pipa)/P102030417-1.jpg)
/5mP103161202-1.jpg)
/P101002348-4.jpg)
%20(Lakban%20Isolasi%20AC)/ecP103648516-2.jpg)
/3kP102129128-3.jpg)
/qdP103176949-1.jpg)
/P103081429-1.jpg)
/ksP106563748-1.jpg)
/P101002352-1.jpg)
/P101005692-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)