Beli isolasi kabel listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Kenmaster Isolasi Listrikatribut:
- Thickness (mm): 0.13
- Maximum Voltage (V) : 600
- Length (m): 20
- Width (mm): 19
- Temperature (°C): -10 to 80
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- NACHI TAPE PVC National TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- Size (mmxyard): 19x20
- ICP: Yes
- MSDS: Yes
- Furukawa Electric Electrical TapeDeskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- Sherlock Kuas NylonDeskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil
- Innotechs Backpack Dry Vacuum Cleaneratribut:
- Power (W): 1000
- Voltage (V): 220-240
- Air Flow Rate (L/s): 48
- Vacuum Suction (Mbar): 190
- Cable Length (m): 18
- Hose Diameter (mm): Ø 36
- Functions: Dry
- Tank Capacity (L) : 3
- Kapal Api Kopi Bubuk Special SilverDeskripsi:Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.atribut:
- Packaging: Bag
- Size (g): 350
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NACHI TAPE Isolasi Listrik (Selotip)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- NACHI TAPE PVC UL TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- TEKIRO Screwdriver Tespen AC (Obeng)Deskripsi:TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handleatribut:
- Dimension 1 (mm): 142
- Dimension 2 (mm): 70
- Dimension 3 (mm): 13
- Dimension 4 (mm): 3
- Dimension 5 (mm): 13
- Material: PVC Handle
- Size (V): 105-250
- NACHI TAPE Isolasi Listrik PVC (Selotip)Deskripsi:PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.atribut:
- Dimension (WxL) (mmxm): 19x20
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- Kapal Api Kopi Bubuk Special MerahDeskripsi:Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
Daftar Harga isolasi kabel listrik Terbaru March 2026
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp169.900 |
| BESTGUARD Tes-Pen | Rp7.900 |
| Kenmaster Isolasi Listrik | Rp10.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| NACHI TAPE PVC National Tape | Rp6.900 |
| Furukawa Electric Electrical Tape | Rp119.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| Sherlock Kuas Nylon | Rp16.900 |
| Innotechs Backpack Dry Vacuum Cleaner | Rp2.299.900 |
| Kapal Api Kopi Bubuk Special Silver | Rp41.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/qkP106193956-1.jpg)



/P102031797-1.jpg)
/lwP107085788-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20PVC%20UL%20Tape/30P101000108-8.jpg)

/6fP105064231-2.jpg)
/3rP110005135-1.jpg)
/exP103638537-2.jpg)

/l6P103931762-2.jpg)