Beli inverter schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS InverterDeskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15Deskripsi:Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”atribut:
- Compatible Motor Capacity (kW): 0.4
- Input Voltage (V): Three-phase 200 to 240
- Output voltage (V): Three-phase 200 to 240
- Cooling Method: Natural Cooling
- Capacity (A): 1.4
- Control Method: Sine wave PWM method
- Capacity (kVA): 1.3
- Dimension D2 (mm): 7.5
- Dimension H (mm): 130
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W1 (mm): 60
- Dimensions d (mm): 120
- Dimensions w (mm): 72
- Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
- Paint Color: JIS equivalent color 10B2.5/1
- Protective Structure: IP20
- Rated Output Current (A) : 3.3
- Storage Temperature (°C): -25~+70
- Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
- TSUZUMI Generator Inverter (Genset Inverter)atribut:
- Voltage (V): 220
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Schneider Electric ATV630 IP00 Variable Speed Driveatribut:
- Discrete Input Logic: 16 preset speeds
- Frequency (Hz): 50-60 (-5 to 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
- JST Giboshi Connector with Nylon Insulation PC Typeatribut:
- Type: Crimp terminal with insulation
- Incombustibility: UL 94 V-2
- Material (Insulator): 66 Nylon
- Material (Terminal): brass
- Operating Temperature Range (°C): -25 to 90
- Rated Voltage (V): 300
- Standard: UL recognized E 42024
- Terminal Shape: Plug-in type
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric AvatarONatribut:
- Device Mounting: Surface, Flush
- IP Protection: IP20
- Rated Current: 16 AX at 250 V AC 50/60 Hz
- Relative Humidity (%): 0-95
- JST Nylon Insulating Coating Solderless TerminalDeskripsi:-Cable connections, relay can be done with one touch plug-in and out.-For wire connection and relay in the equipment with the combination (fitting) of the male side (M) and the female side (F).
- TRUSCO Sticky Matatribut:
- Thickness (mm): 1.6
- Schneider Electric Altivar Easy 310 Variable Speed Driveatribut:
- Number of Phases: 3 Phases
- Rated Supply Voltage (V): 380-460 (-15 to 10%)
- Toshiba Schneider Inverter Multifunction / Small Inverter TosvertDeskripsi:Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.atribut:
- Dimensions d (mm): 130
- Protection Class: IP20
- Dimension H (mm): 130
- Mass (kg): 1.4
- Dimension D2 (mm): 7.5
- Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
- Applicable Motor Capacity (kW): 1.5
- Capacity (kVA): 3
- Cooling Method: Forced air cooling
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W (mm): 105
- Electric Capacity (A): 4.3
- Input Voltage (V): Three-phase 200-240
- Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
- Output voltage (V): Three-phase 200-240
- Paint Color: JIS equivalent color 10B2.5 / 1
- Rated Output Current (A) : 8
- Storage Temperature (°C): -25-+70
- Type of control: Sine wave PWM method
- monotaro Adhesive MatDeskripsi:Hanya dengan mengopek lembaran yang lama, lapisan lengket yang baru dapat segera digunakan. Anda dapat melihat jumlah lembaran yang tersisa dengan melihat nomor yang ada di sudut lembaran. Tertera nomor 1 sampai 30. Ketika dikopek, ada lembaran lengket yang bisa langsung digunakan tanpa harus ditaruh di tatakan. Bisa digunakan di: pabrik semikonduktor, pabrik makanan, tempat yang berhubungan dengan hal medis.atribut:
- Thickness (mm): 2
- Color: Blue
- Elongation (%): 200 horizontal, 250 vertical
- Material: Polyethylene
- Tensile Strength (MPa): Vertical> 20, horizontal> 12
- Adhesive strength (g / 25mm): (Surface) 350 ± 50, (floor) 650 ± 50
- Dimensions (mm): 600×900
- Number of Stacked Layer (sheets): 30
- Thickness (µm): 45
- Schneider Electric Wall Box 2 Gang Surface Mount Polycarb Wall Boxatribut:
- Number of Gang: 2 Gang
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Harmony Electromechanical Relays Diode 6-230 VDCatribut:
- Range of Product: Zelio Relay
- Separate Part Category: Protection Accessories
- Separate Part Designation: Diode
- Separate Part Type: Protection Module
Daftar Harga inverter schneider Terbaru April 2026
| SIEMENS Inverter | Rp3.099.900 |
| Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15 | Rp5.699.900 |
| TSUZUMI Generator Inverter (Genset Inverter) | Rp9.999.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp18.999.900 |
| Schneider Electric ATV630 IP00 Variable Speed Drive | Rp199.999.900 |
| JST Giboshi Connector with Nylon Insulation PC Type | Rp209.900 |
| NICHIFU Bullets & Receptacles | Rp299.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp119.900 |
| Schneider Electric AvatarON | Rp119.900 |
| Schneider Electric Pieno | Rp30.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/fiP105691558-1.jpg)