Schneider Electric Variable Speed Drive ATV310

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp30.999.900 - Rp49.999.900
Spesifikasi
Assembly StyleWith heat sink
Communication Port ProtocolModbus
Communication ServiceRead holding registers (03) 29 words; Write single register (06) 29 words; Write multiple registers (16) 27 words; Read/write multiple registers (23) 4/4 words; Read device identification (43)
Connector TypeRJ45 (on front face) for Modbus
Device Short NameATV310
Network Number of PhasesThree phase
Noise Level (dB)50
Number of Addresses1-247 for Modbus
Physical Interface2-wire RS 485 for Modbus
Product RangeEasy Altivar 310
Product Specific ApplicationSimple machine
Product or Component TypeVariable speed drive
Transmission FrameRTU for Modbus
Transmission Rate4800 bit/s; 9600 bit/s; 19200 bit/s; 38400 bit/s
Type of CoolingIntegrated fan
[Us] Rated Supply Voltage (V)380-460 - 15-10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Easy Altivar 310 drive is a frequency inverter for three-phase asynchronous motors. Its protection index is IP20. It works at a rated power up to HD 15kW/20HP or ND 18.5KW/25HP, and a rated voltage from 380V to 460V AC. Its compact size, robust design and ease of installation, based on the principle of plug and play and its integrated functions make it particularly suitable for applications involving industrial machines and certain consumer machines. This drive incorporates functions that are suitable for the most common applications, including textile machine, machine tools, wood making machine, material handling, packaging and printing machines, ceramic machine.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait